Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Welding

500 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Welding Gloves, Stick, 18", L, PR

    Brand
    STEINER
    Item #
    4AZH4
    Mfr. Model #
    21918-KSC-L
    Welding Gloves, Stick, 18", L, PR
    Web Price $39.10 / pair
  • Lead Free Solder, Dia 0.118 In, 1lb

    Brand
    WORTHINGTON
    Item #
    1UYK9
    Mfr. Model #
    331755
    Lead Free Solder, Dia 0.118 In, 1lb
    Web Price $35.10 / each
  • Weld Cleaning Electrolyte, 50.7 oz.

    Brand
    SURFOX
    Item #
    38Y258
    Mfr. Model #
    54A005
    Weld Cleaning Electrolyte, 50.7 oz.
    Web Price $36.60 / each
  • Rosin Core Solder, Dia 0.062 In, 1lb

    Brand
    WORTHINGTON
    Item #
    1UYK5
    Mfr. Model #
    331868
    Rosin Core Solder, Dia 0.062 In, 1lb
    Web Price $38.70 / each
  • Solder Element, 45 W

    Brand
    WELLER
    Item #
    6A910
    Mfr. Model #
    4037S
    Solder Element, 45 W
    Web Price $35.28 / each
  • Black/Red 100% 9 oz. Flame-Resistant Cotton Welding Jacket, Size: XL, 32" Length

    Brand
    BSX
    Item #
    24K492
    Mfr. Model #
    BX9C
    Black/Red 100% 9 oz. Flame-Resistant Cotton Welding Ja
    Web Price $39.40 / each
  • Coolant, 1 gal, Can

    Brand
    MILLER ELECTRIC
    Item #
    4UV46
    Mfr. Model #
    043810
    Coolant, 1 gal, Can
    Web Price $37.30 / each
  • 14" Carbon Steel Box Stick Electrode with 3/32" Dia. and E7018 AWS Classification

    Brand
    HOBART
    Item #
    6ETJ6
    Mfr. Model #
    S422032-G89
    14" Carbon Steel Box Stick Electrode with 3/32"&#
    Web Price $37.10 / each
  • Hand Torch, Propane, Self Igniting Ignitor, 3 Flute Utility Flame Type

    Brand
    MAG-TORCH
    Item #
    53HY08
    Mfr. Model #
    MT 535 C
    Hand Torch, Propane, Self Igniting Ignitor, 3 Flute Utility
    Web Price $37.80 / each
  • Anti Spatter Welding Aid, 9.5oz/269g

    Brand
    LOCTITE
    Item #
    29FX35
    Mfr. Model #
    1616692
    Anti Spatter Welding Aid, 9.5oz/269g
    Web Price $39.50 / each
  • Lead Free Solder, Dia 0.100 In, 1lb

    Brand
    WORTHINGTON
    Item #
    1UYK7
    Mfr. Model #
    331871
    Lead Free Solder, Dia 0.100 In, 1lb
    Web Price $35.90 / each
  • 14" Carbon Steel Box Stick Electrode with 1/8" Dia. and E7018 AWS Classification

    Brand
    HOBART
    Item #
    6ETJ3
    Mfr. Model #
    S422044-G89
    14" Carbon Steel Box Stick Electrode with 1/8"&#x
    Web Price $37.90 / each
  • Cotton Duck Welding Curtain, 4 ft. H x 6 ft.W x 0.025" Thick, Olive

    Brand
    STEINER
    Item #
    5UZ09
    Mfr. Model #
    301-4X6
    Cotton Duck Welding Curtain, 4 ft. H x 6 ft.W x&#
    Web Price $39.70 / each
  • Uncoated Fiberglass Welding Blanket, 4 ft. H x 6 ft.W x 0.035" Thick, Tan

    Brand
    STEINER
    Item #
    6NE13
    Mfr. Model #
    372-4X6
    Uncoated Fiberglass Welding Blanket, 4 ft. H x 6 ft.W&
    Web Price $38.40 / each
  • Plastic Cylinder Bracket, 3 to 10" Diameter, 2 Cylinder Capacity

    Brand
    VESTIL
    Item #
    4EY27
    Mfr. Model #
    CB-W-2P
    Plastic Cylinder Bracket, 3 to 10" Diameter, 2 Cylinde
    Web Price $39.50 / each
  • Air Diffuser and Shield Cup

    Brand
    LINCOLN ELECTRIC
    Item #
    12C047
    Mfr. Model #
    KH653
    Air Diffuser and Shield Cup
    Web Price $38.20 / each

    Shipping: pkg of 3

  • Ground Clamp, 300 A, Use w/Arc Welder

    Brand
    GRAINGER APPROVED
    Item #
    1UYF1
    Mfr. Model #
    1UYF1
    Ground Clamp, 300 A, Use w/Arc Welder
    Web Price $37.38 / each
  • Cutting Tip, 1 Piece, Size 2, Acetylene

    Brand
    VICTOR
    Item #
    25DV40
    Mfr. Model #
    0330-0113
    Cutting Tip, 1 Piece, Size 2, Acetylene
    Web Price $38.00 / each
  • Lead Free Solder, Dia 0.125 In, 1lb

    Brand
    WORTHINGTON
    Item #
    1UYK8
    Mfr. Model #
    331872
    Lead Free Solder, Dia 0.125 In, 1lb
    Web Price $35.90 / each
  • Black Cotton Welding Jacket, Size: XL, 30" Length

    Brand
    STEINER
    Item #
    4FRR7
    Mfr. Model #
    1160-X
    Black Cotton Welding Jacket, Size: XL, 30" Length
    Web Price $39.20 / each
  • Black/Red 100% 9 oz. Flame-Resistant Cotton Welding Jacket, Size: L, 32" Length

    Brand
    BSX
    Item #
    24K491
    Mfr. Model #
    BX9C
    Black/Red 100% 9 oz. Flame-Resistant Cotton Welding Ja
    Web Price $39.40 / each
  • 11 lb. Carbon Steel Spool MIG Welding Wire with 0.035" Diameter and ER70S-6 AWS Classification

    Brand
    WESTWARD
    Item #
    24D974
    Mfr. Model #
    ER70S6-035-11
    11 lb. Carbon Steel Spool MIG Welding Wire with 0.035&
    Web Price $36.00 / each
  • Blue/Black 100% 9 oz. Flame-Resistant Cotton Welding Jacket, Size: 2XL, 32" Length

    Brand
    BSX
    Item #
    24K502
    Mfr. Model #
    BXRB9C
    Blue/Black 100% 9 oz. Flame-Resistant Cotton Welding J
    Web Price $39.40 / each
  • Tungsten Electrode, , 1/16 In., PK10

    Brand
    MILLER ELECTRIC
    Item #
    6LGU6
    Mfr. Model #
    WC116X7
    Tungsten Electrode, , 1/16 In., PK10
    Web Price $37.20 / pkg. of 10
  • Canvas Cover

    Brand
    LINCOLN ELECTRIC
    Item #
    6JDW2
    Mfr. Model #
    KH495
    Canvas Cover
    Web Price $37.40 / each
  • Nozzle, Alumina, #8 (1/2 In), PK10

    Brand
    MILLER ELECTRIC
    Item #
    6UGG8
    Mfr. Model #
    10N46
    Nozzle, Alumina, #8 (1/2 In), PK10
    Web Price $36.30 / pkg. of 10
  • Black Cotton Welding Jacket, Size: L, 30" Length

    Brand
    STEINER
    Item #
    4FRR6
    Mfr. Model #
    1160-L
    Black Cotton Welding Jacket, Size: L, 30" Length
    Web Price $39.20 / each
  • Conformal Coating, 12 oz

    Brand
    TECHSPRAY
    Item #
    22HU90
    Mfr. Model #
    2108-12S
    Conformal Coating, 12 oz
    Web Price $36.40 / each
  • Polycarbonate Plate, 4 x 6", PK10

    Brand
    3M SPEEDGLAS
    Item #
    4CWH2
    Mfr. Model #
    06-0200-51
    Polycarbonate Plate, 4 x 6", PK10
    Web Price $38.00 / pkg. of 10
  • Torch Kit w/ Cylinder, Propane, Standard Flame Type

    Brand
    MAG-TORCH
    Item #
    53HX92
    Mfr. Model #
    MT 200 PK
    Torch Kit  w/ Cylinder, Propane, Standard Flame Type
    Web Price $38.10 / each
  • Green 100% 12 oz. Flame-Resistant Cotton Welding Jacket, Size: 2XL, 30" Length

    Brand
    STEINER
    Item #
    8TL01
    Mfr. Model #
    1038-2X
    Green 100% 12 oz. Flame-Resistant Cotton Welding Jacket,&#x
    Web Price $35.90 / each
  • Black 100% 9 oz. Flame-Resistant Cotton Welding Half Jacket, Size: L, 15" Length

    Brand
    BSX
    Item #
    24K526
    Mfr. Model #
    BX21CS
    Black 100% 9 oz. Flame-Resistant Cotton Welding Half J
    Web Price $35.90 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More