Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Welding

810 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Dye Penetrant, Red, 16 oz

    Brand
    MAGNAFLUX
    Item #
    3WU59
    Mfr. Model #
    01-5155-77
    Dye Penetrant, Red, 16 oz
    Web Price $25.80 / each
  • Rosin Core Solder, Dia 0.031 In, 1lb

    Brand
    WORTHINGTON
    Item #
    1UYH4
    Mfr. Model #
    331856
    Rosin Core Solder, Dia 0.031 In, 1lb
    Web Price $29.30 / each
  • WCP-2 White Contrast Paint

    Brand
    MAGNAFLUX
    Item #
    6WZT5
    Mfr. Model #
    01-2250-77
    WCP-2 White Contrast Paint
    Web Price $25.70 / each
  • Passive Welding Helmet, 10 Lens Shade, 3.86" x 2.09" Viewing AreaBlack

    Brand
    WESTWARD
    Item #
    4UZZ3
    Mfr. Model #
    4UZZ3
    Passive Welding Helmet, 10 Lens Shade, 3.86" x 2.09&qu
    Web Price $25.19 / each
  • Flame-Resist Sleeve, Univ, 18In L, Blue, PR

    Brand
    NATIONAL SAFETY APPAREL
    Item #
    3TCF4
    Mfr. Model #
    S02TW00RG
    Flame-Resist Sleeve, Univ, 18In L, Blue, PR
    Web Price $26.60 / pair
  • 1 lb. Aluminum Spool MIG Welding Wire with 0.047" Diameter and ER5356 AWS Classification

    Brand
    HOBART
    Item #
    6ETN7
    Mfr. Model #
    S163313-G18
    1 lb. Aluminum Spool MIG Welding Wire with 0.047"
    Web Price $26.90 / each
  • Nozzle, 1/2, 1/8 Recess

    Brand
    MILLER ELECTRIC
    Item #
    5XRZ2
    Mfr. Model #
    169724
    Nozzle, 1/2, 1/8 Recess
    Web Price $25.30 / each
  • Rosin Core Solder, Dia 0.062 In, 1lb

    Brand
    WORTHINGTON
    Item #
    1UYH3
    Mfr. Model #
    331855
    Rosin Core Solder, Dia 0.062 In, 1lb
    Web Price $29.60 / each
  • Cutting Tip, 1 Series, 1 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type

    Brand
    VICTOR
    Item #
    5KJ12
    Mfr. Model #
    0330G0005
    Cutting Tip, 1 Series, 1 Tip Size, Oxygen and Acetylen
    Web Price $29.70 / each
  • Cleaning Swab, 100 PPI, 5.12 In L, PK50

    Brand
    CHEMTRONICS
    Item #
    1UYE1
    Mfr. Model #
    CF2050
    Cleaning Swab, 100 PPI, 5.12 In L, PK50
    Web Price $28.00 / pkg. of 50
  • Electrode Holder, 250 A, Use w/Arc Welder

    Brand
    GRAINGER APPROVED
    Item #
    1UYE7
    Mfr. Model #
    1UYE7
    Electrode Holder, 250 A, Use w/Arc Welder
    Web Price $28.40 / each
  • Green 100% 9 oz. Flame-Resistant Cotton Welding Jacket, Size: L, 30" Length

    Brand
    STEINER
    Item #
    9G980
    Mfr. Model #
    1030-L
    Green 100% 9 oz. Flame-Resistant Cotton Welding Jacket,
    Web Price $29.00 / each
  • Welding Gloves, 9-1/4", L, PR

    Brand
    MILLER ELECTRIC
    Item #
    33RN24
    Mfr. Model #
    251067
    Welding Gloves, 9-1/4", L, PR
    Web Price $26.10 / pair
  • Flame Barrier

    Brand
    UNIWELD
    Item #
    5KH12
    Mfr. Model #
    FB12
    Flame Barrier
    Web Price $28.40 / each
  • Solid Wire Solder, Lead Free, 460 to 630 F

    Brand
    HARRIS
    Item #
    3THF4
    Mfr. Model #
    BRGT61/2POP
    Solid Wire Solder, Lead Free, 460 to 630 F
    Web Price $26.30 / each
  • Welding Gloves, MIG, 14", XL, PR

    Brand
    TILLMAN
    Item #
    5UPC8
    Mfr. Model #
    50XL
    Welding Gloves, MIG, 14", XL, PR
    Web Price $25.00 / pair
  • LED Soldering Iron, 40W

    Brand
    WELLER
    Item #
    28EA37
    Mfr. Model #
    SP40NUS
    LED Soldering Iron,  40W
    Web Price $27.20 / each
  • Ground Clamp, 200 A, Use w/Arc Welder

    Brand
    GRAINGER APPROVED
    Item #
    1UYE9
    Mfr. Model #
    1UYE9
    Ground Clamp, 200 A, Use w/Arc Welder
    Web Price $25.00 / each
  • Metal Cutting Guide Set, Steel, 3 PC

    Brand
    PIPE-PRO
    Item #
    18C551
    Mfr. Model #
    MEKIT
    Metal Cutting Guide Set, Steel, 3 PC
    Web Price $28.00 / each
  • Welding Gloves, MIG, 13-1/4", L, PR

    Brand
    TILLMAN
    Item #
    5UPC7
    Mfr. Model #
    50L
    Welding Gloves, MIG, 13-1/4", L, PR
    Web Price $25.00 / pair
  • LED Soldering Iron Kit, 25W

    Brand
    WELLER
    Item #
    28EA36
    Mfr. Model #
    SP25NKUS
    LED Soldering Iron Kit,  25W
    Web Price $28.00 / each
  • Headgear All Miller Helmet Series

    Brand
    MILLER ELECTRIC
    Item #
    13Z864
    Mfr. Model #
    770246
    Headgear All Miller Helmet Series
    Web Price $27.40 / each
  • Plastic Cylinder Bracket, 3 to 10" Diameter, 1 Cylinder Capacity

    Brand
    GRAINGER APPROVED
    Item #
    4EY25
    Mfr. Model #
    CB-W-P
    Plastic Cylinder Bracket, 3 to 10" Diameter, 1 Cylinde
    Web Price $25.50 / each
  • 2 lb. Stainless Steel Spool MIG Welding Wire with 0.035" Diameter and ER308LSI AWS Classification

    Brand
    WESTWARD
    Item #
    20AN43
    Mfr. Model #
    20AN43
    2 lb. Stainless Steel Spool MIG Welding Wire with 0.03
    Web Price $25.90 / each
  • Torch Head, Propane, Manual Ignitor, Swirl Flame Type

    Brand
    BERNZOMATIC
    Item #
    3ZJ25
    Mfr. Model #
    JT680
    Torch Head, Propane, Manual Ignitor, Swirl Flame Type
    Web Price $29.40 / each
  • Electrode for 11G207, PK5

    Brand
    VICTOR THERMAL DYNAMICS
    Item #
    11G212
    Mfr. Model #
    9-0096
    Electrode for 11G207, PK5
    Web Price $29.70 / pkg. of 5
  • Welding Gloves, MIG/Stick, 21", L

    Brand
    CAIMAN
    Item #
    23J997
    Mfr. Model #
    1878-0
    Welding Gloves, MIG/Stick, 21", L
    Web Price $28.40 / each
  • Soldering Iron, Battery Powered

    Brand
    WELLER
    Item #
    20JH93
    Mfr. Model #
    BP865MP
    Soldering Iron, Battery Powered
    Web Price $29.20 / each
  • Welding Gloves, TIG, 10", L, PR

    Brand
    CAIMAN
    Item #
    23J994
    Mfr. Model #
    1828-5
    Welding Gloves, TIG, 10", L, PR
    Web Price $26.00 / pair
  • Gas Lens, Copper / Brass, 3/32 In, PK2

    Brand
    MILLER ELECTRIC
    Item #
    6UGY7
    Mfr. Model #
    45V26
    Gas Lens, Copper / Brass, 3/32 In, PK2
    Web Price $25.70 / pkg. of 2
  • Welding Gloves, Stick, 12", XL, PR

    Brand
    MCR SAFETY
    Item #
    3TCC4
    Mfr. Model #
    4750
    Welding Gloves, Stick, 12", XL, PR
    Web Price $25.96 / pair
  • Cutting Tip, 1 Series, 0 Tip Size, Oxygen and Acetylene Gas Service, GPP Tip Type

    Brand
    VICTOR
    Item #
    5KJ14
    Mfr. Model #
    0330G0012
    Cutting Tip, 1 Series, 0 Tip Size, Oxygen and Acetylen
    Web Price $28.80 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More