Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Welding

1,096 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Fuel Cylinder, MAPP/PRO, 14 oz.

    Brand
    WORTHINGTON CYLINDERS
    Item #
    2YMW6
    Mfr. Model #
    333668
    Fuel Cylinder, MAPP/PRO, 14 oz.
    Web Price $15.65 / each
  • Duster, Economical, 10oz

    Brand
    CHEMTRONICS
    Item #
    5JC04
    Mfr. Model #
    ES1015
    Duster, Economical, 10oz
    Web Price $18.90 / each
  • Penetrant, Cleaner, 10.5 oz

    Brand
    MAGNAFLUX
    Item #
    3WU61
    Mfr. Model #
    01-5750-77
    Penetrant, Cleaner, 10.5 oz
    Web Price $19.00 / each
  • Welding Gloves, MIG, 13-1/4", L, PR

    Brand
    TILLMAN
    Item #
    2UKC3
    Mfr. Model #
    1350L
    Welding Gloves, MIG, 13-1/4", L, PR
    Web Price $17.85 / pair
  • Welding Gloves, MIG, 13-1/4", XL, PR

    Brand
    TILLMAN
    Item #
    2UKC4
    Mfr. Model #
    1350XL
    Welding Gloves, MIG, 13-1/4", XL, PR
    Web Price $19.65 / pair
  • Welding Gloves, TIG, 12", XL, PR

    Brand
    CONDOR
    Item #
    31KY88
    Mfr. Model #
    31KY88
    Welding Gloves, TIG, 12", XL, PR
    Web Price $15.65 / pair
  • Welding Gloves, MIG, 13-1/4", M, PR

    Brand
    TILLMAN
    Item #
    2UKC2
    Mfr. Model #
    1350M
    Welding Gloves, MIG, 13-1/4", M, PR
    Web Price $17.85 / pair
  • Welding Gloves, MIG/TIG, 12", L, PR

    Brand
    TILLMAN
    Item #
    5UPC4
    Mfr. Model #
    48L
    Welding Gloves, MIG/TIG, 12", L, PR
    Web Price $18.75 / pair
  • Welding Gloves, MIG, 13-1/4", M, PR

    Brand
    TILLMAN
    Item #
    2UKA8
    Mfr. Model #
    42M
    Welding Gloves, MIG, 13-1/4", M, PR
    Web Price $18.50 / pair
  • Welding Gloves, MIG/TIG, 13-1/2", L, PR

    Brand
    MCR SAFETY
    Item #
    36J029
    Mfr. Model #
    4950L
    Welding Gloves, MIG/TIG, 13-1/2", L, PR
    Web Price $18.50 / pair
  • Brazing Rod, 1/8x20, 1310-1475 F, PK7

    Brand
    HARRIS
    Item #
    3THE4
    Mfr. Model #
    0620FMPOP
    Brazing Rod, 1/8x20, 1310-1475 F, PK7
    Web Price $15.90 / pkg. of 7
  • Welding Pliers, 8 Tools In 1

    Brand
    LINCOLN ELECTRIC
    Item #
    49JR69
    Mfr. Model #
    KH545
    Welding Pliers, 8 Tools In 1
    Web Price $17.45 / each
  • Welding Gloves, MIG/TIG, 13", Universal, PR

    Brand
    TILLMAN
    Item #
    5UPC3
    Mfr. Model #
    48M
    Welding Gloves, MIG/TIG, 13", Universal, PR
    Web Price $18.75 / pair
  • Flux Remover, 16 Oz, Net 10 Oz, VOC 851 g/L

    Brand
    CHEMTRONICS
    Item #
    1UYD9
    Mfr. Model #
    ES1035
    Flux Remover, 16 Oz, Net 10 Oz, VOC 851 g/L
    Web Price $18.75 / each
  • Welding Gloves, MIG, 13-1/2", XL, PR

    Brand
    ACTIVARMR
    Item #
    52EP74
    Mfr. Model #
    43-216
    Welding Gloves, MIG, 13-1/2", XL, PR
    Web Price $17.40 / pair
  • Welding Gloves, TIG, 12", M, PR

    Brand
    CONDOR
    Item #
    31KY86
    Mfr. Model #
    31KY86
    Welding Gloves, TIG, 12", M, PR
    Web Price $15.65 / pair
  • Welding Gloves, TIG, 12", L, PR

    Brand
    CONDOR
    Item #
    31KY87
    Mfr. Model #
    31KY87
    Welding Gloves, TIG, 12", L, PR
    Web Price $15.65 / pair
  • Insulator Assembly, Gouging Torch Type

    Brand
    ARCAIR
    Item #
    49NW84
    Mfr. Model #
    94433183
    Insulator Assembly, Gouging Torch Type
    Web Price $17.25 / each
  • Flame-Resistant Sleeve, Black, 20 in. L

    Brand
    LINCOLN ELECTRIC
    Item #
    49CE36
    Mfr. Model #
    KH813
    Flame-Resistant Sleeve, Black, 20 in. L
    Web Price $15.63 / each
  • Temperature Indicator Stick, 250°F Temp. Range, 3/8" Tip Size

    Brand
    MARKAL
    Item #
    2AGW2
    Mfr. Model #
    86562
    Temperature Indicator Stick, 250°F Temp. Range, 3/8"&#x
    Web Price $16.90 / each
  • Contact Tip, Pk10

    Brand
    MILLER ELECTRIC
    Item #
    1Z387
    Mfr. Model #
    000068
    Contact Tip, Pk10
    Web Price $19.10 / pkg. of 10
  • Lens Cover, 4-11/16 X 5-5/8, PK5

    Brand
    MILLER ELECTRIC
    Item #
    13Z854
    Mfr. Model #
    216326
    Lens Cover, 4-11/16 X 5-5/8, PK5
    Web Price $15.15 / pkg. of 5
  • Nozzle, Centerfire, 5/8"

    Brand
    BERNARD
    Item #
    11Z556
    Mfr. Model #
    N-5814C
    Nozzle, Centerfire, 5/8"
    Web Price $19.15 / each
  • Welding Pliers, 8 In Carbon Steel

    Brand
    WESTWARD
    Item #
    2CZD6
    Mfr. Model #
    2CZD6
    Welding Pliers, 8 In Carbon Steel
    Web Price $16.85 / each
  • Welding Gloves, MIG, 13", XL, PR

    Brand
    TILLMAN
    Item #
    2UKC1
    Mfr. Model #
    42XL
    Welding Gloves, MIG, 13", XL, PR
    Web Price $18.50 / pair
  • Solder Wire w/Rosin Core, Melts 422-428 F

    Brand
    CHEMTRONICS
    Item #
    1UYD8
    Mfr. Model #
    S200
    Solder Wire w/Rosin Core, Melts 422-428 F
    Web Price $17.45 / each
  • Nozzle, Centerfire, 1/2 in

    Brand
    BERNARD
    Item #
    11Z552
    Mfr. Model #
    N-5800C
    Nozzle, Centerfire, 1/2 in
    Web Price $19.15 / each
  • Magnetic Weld Square, 3-3/4x3/4in, 60lb

    Brand
    MAG-MATE
    Item #
    31HG52
    Mfr. Model #
    WS301
    Magnetic Weld Square, 3-3/4x3/4in, 60lb
    Web Price $17.55 / each
  • Welding Gloves, MIG/TIG, 13-1/2", M, PR

    Brand
    MCR SAFETY
    Item #
    36J028
    Mfr. Model #
    4950M
    Welding Gloves, MIG/TIG, 13-1/2", M, PR
    Web Price $18.50 / pair
  • Temperature Indicator Stick, 200°F Temp. Range, 3/8" Tip Size

    Brand
    MARKAL
    Item #
    2AGW1
    Mfr. Model #
    86517
    Temperature Indicator Stick, 200°F Temp. Range, 3/8"&#x
    Web Price $16.90 / each
  • Welding Gloves, Stick, 14", L, PR

    Brand
    STEINER
    Item #
    3TCC9
    Mfr. Model #
    2519B-L
    Welding Gloves, Stick, 14", L, PR
    Web Price $19.24 / pair
  • Welding Cable Connector, 150A, Lug, PK5

    Brand
    TWECO
    Item #
    49NW86
    Mfr. Model #
    95201104
    Welding Cable Connector, 150A, Lug, PK5
    Web Price $16.30 / pkg. of 5
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More