Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MAG-MATE Welding

36 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Magnetic Weld Square, 3-3/4x3/4in, 60lb

    Brand
    MAG-MATE
    Item #
    31HG52
    Mfr. Model #
    WS301
    Magnetic Weld Square, 3-3/4x3/4in, 60lb
    Web Price $17.55 / each
  • Magnetic Weld Square, 4-3/8x3in, 55lb

    Brand
    MAG-MATE
    Item #
    2MJJ6
    Mfr. Model #
    WS11094
    Magnetic Weld Square, 4-3/8x3in, 55lb
    Web Price $13.20 / each
  • Magnetic Weld Square, 8x8in, 160lb

    Brand
    MAG-MATE
    Item #
    38Y429
    Mfr. Model #
    WS810
    Magnetic Weld Square, 8x8in, 160lb
    Web Price $67.75 / each
  • Magnetic Welding Ground, 3 1/2 In D, 800 A

    Brand
    MAG-MATE
    Item #
    2MJK8
    Mfr. Model #
    WG800
    Magnetic Welding Ground, 3 1/2 In D, 800 A
    Web Price $55.25 / each
  • Magnetic Weld Square, 1-1/2x1-1/8in, 150lb

    Brand
    MAG-MATE
    Item #
    45EX61
    Mfr. Model #
    WS0150R
    Magnetic Weld Square, 1-1/2x1-1/8in, 150lb
    Web Price $64.25 / each
  • Magnetic Welding Ground, 3 1/2 In D, 250 A

    Brand
    MAG-MATE
    Item #
    2MJK6
    Mfr. Model #
    WG250
    Magnetic Welding Ground, 3 1/2 In D, 250 A
    Web Price $46.50 / each
  • Magnetic Weld Ground, 2-7/8x2-3/4", 150lb.

    Brand
    MAG-MATE
    Item #
    45EX64
    Mfr. Model #
    WG200R
    Magnetic Weld Ground, 2-7/8x2-3/4", 150lb.
    Web Price $77.00 / each
  • Magnetic Weld Square, 3-3/4x4-3/8in, 75lb

    Brand
    MAG-MATE
    Item #
    2MJJ9
    Mfr. Model #
    WS400
    Magnetic Weld Square, 3-3/4x4-3/8in, 75lb
    Web Price $13.55 / each
  • MIG Magnetic Holder

    Brand
    MAG-MATE
    Item #
    31HG54
    Mfr. Model #
    WTHM01
    MIG Magnetic Holder
    Web Price $22.40 / each
  • Magnetic Weld Square, 3x2-3/4in, 450lb

    Brand
    MAG-MATE
    Item #
    45EX62
    Mfr. Model #
    WS0450R
    Magnetic Weld Square, 3x2-3/4in, 450lb
    Web Price $210.00 / each
  • Magnetic Weld Ground, 2-7/8x2-3/4", 150lb.

    Brand
    MAG-MATE
    Item #
    45EX65
    Mfr. Model #
    WG300R
    Magnetic Weld Ground, 2-7/8x2-3/4", 150lb.
    Web Price $83.75 / each
  • Magnetic Weld Square, 3-3/4x4-3/8in, 150lb

    Brand
    MAG-MATE
    Item #
    2MJK2
    Mfr. Model #
    WS420
    Magnetic Weld Square, 3-3/4x4-3/8in, 150lb
    Web Price $49.00 / each
  • Magnetic Weld Square, 7-5/8x3-3/4in, 120lb

    Brand
    MAG-MATE
    Item #
    2MJJ8
    Mfr. Model #
    WS302
    Magnetic Weld Square, 7-5/8x3-3/4in, 120lb
    Web Price $28.60 / each
  • TIG Magnetic Holder, 2-5/8 in.

    Brand
    MAG-MATE
    Item #
    31HG53
    Mfr. Model #
    WTHT01
    TIG Magnetic Holder,  2-5/8 in.
    Web Price $14.20 / each
  • Magnetic Weld Square, 8x8in, 325lb

    Brand
    MAG-MATE
    Item #
    2MJK4
    Mfr. Model #
    WS820
    Magnetic Weld Square, 8x8in, 325lb
    Web Price $119.50 / each
  • Magnetic Weld Square, 3-3/4x4-3/8in, 75lb

    Brand
    MAG-MATE
    Item #
    2MJK1
    Mfr. Model #
    WS410
    Magnetic Weld Square, 3-3/4x4-3/8in, 75lb
    Web Price $14.90 / each
  • Magnetic Weld Square, 3-3/4x3-3/4in, 60lb

    Brand
    MAG-MATE
    Item #
    2MJJ7
    Mfr. Model #
    WS300
    Magnetic Weld Square, 3-3/4x3-3/4in, 60lb
    Web Price $13.45 / each
  • Magnetic Weld Square, 5-1/2x2-7/8in, 40lb

    Brand
    MAG-MATE
    Item #
    38Y425
    Mfr. Model #
    WS100
    Magnetic Weld Square, 5-1/2x2-7/8in, 40lb
    Web Price $20.60 / each
  • Magnetic Weld Square, 4-3/8x3in, 110lb

    Brand
    MAG-MATE
    Item #
    38Y424
    Mfr. Model #
    WS11094x2
    Magnetic Weld Square, 4-3/8x3in, 110lb
    Web Price $34.90 / each
  • Magnetic Welding Square, 3-3/4in.L, 60 lb.

    Brand
    MAG-MATE
    Item #
    48FY43
    Mfr. Model #
    WS300AX3
    Magnetic Welding Square, 3-3/4in.L, 60 lb.
    Web Price $20.05 / each
  • Welding Ground Clamp, 400A

    Brand
    MAG-MATE
    Item #
    31HG56
    Mfr. Model #
    WGC4.5DTP
    Welding Ground Clamp,  400A
    Web Price $76.00 / each
  • Magnetic Weld Angle w/Grd, 4in, 150lb

    Brand
    MAG-MATE
    Item #
    45EX68
    Mfr. Model #
    WSM0150RG
    Magnetic Weld Angle w/Grd, 4in, 150lb
    Web Price $81.50 / each
  • Magnetic Welding Square, 4-3/8in.L, 75 lb.

    Brand
    MAG-MATE
    Item #
    48FY45
    Mfr. Model #
    WS400AX3
    Magnetic Welding Square, 4-3/8in.L, 75 lb.
    Web Price $30.70 / each
  • Magnetic Weld Ground, 5x4-5/8", 450lb.

    Brand
    MAG-MATE
    Item #
    45EX66
    Mfr. Model #
    WG800R
    Magnetic Weld Ground, 5x4-5/8", 450lb.
    Web Price $244.50 / each
  • Magnetic Welding Angle, 275 lb. Max Pull

    Brand
    MAG-MATE
    Item #
    401M74
    Mfr. Model #
    WSF275X3
    Magnetic Welding Angle, 275 lb. Max Pull
    Web Price $293.00 / each
  • Magnetic Weld Angle, 9-5/8x9-5/8in, 150lb

    Brand
    MAG-MATE
    Item #
    45EX69
    Mfr. Model #
    WSP0150R
    Magnetic Weld Angle, 9-5/8x9-5/8in, 150lb
    Web Price $265.50 / each
  • Magnetic Welding Square, 4-3/8in.L, 75 lb.

    Brand
    MAG-MATE
    Item #
    48FY46
    Mfr. Model #
    WS410AX3
    Magnetic Welding Square, 4-3/8in.L, 75 lb.
    Web Price $38.30 / each
  • Magnetic Welding Square, 3 in. L, 55 lb.

    Brand
    MAG-MATE
    Item #
    48FY42
    Mfr. Model #
    WS11094AX3
    Magnetic Welding Square, 3 in. L, 55 lb.
    Web Price $23.15 / each
  • Magnetic Weld Angle Kit, 1/2x1/2in, 1lb

    Brand
    MAG-MATE
    Item #
    31HG55
    Mfr. Model #
    WS3XK01
    Magnetic Weld Angle Kit, 1/2x1/2in, 1lb
    Web Price $13.50 / each
  • Magnetic Weld Square, 4-1/4x3in, 1000lb

    Brand
    MAG-MATE
    Item #
    45EX63
    Mfr. Model #
    WS1000R
    Magnetic Weld Square, 4-1/4x3in, 1000lb
    Web Price $404.00 / each
  • Magnetic Pry Bar, 1000 lb. Max Pull, 19" L

    Brand
    MAG-MATE
    Item #
    401M75
    Mfr. Model #
    PB1000R
    Magnetic Pry Bar, 1000 lb. Max Pull, 19" L
    Web Price $853.00 / each
  • Magnetic Weld Angle, 12-1/4in, 450lb

    Brand
    MAG-MATE
    Item #
    45EX71
    Mfr. Model #
    WSF0450R
    Magnetic Weld Angle, 12-1/4in, 450lb
    Web Price $491.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More