Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

BAILEIGH INDUSTRIAL Welding

14 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Welding Positioner, 13 in. dia., 242 lb.

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    36HZ51
    Mfr. Model #
    WP-450
    Welding Positioner, 13 in. dia., 242 lb.
    Web Price $2,172.56 / each
  • Plasma Table, Input Voltage: 110

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XV52
    Mfr. Model #
    PT-22
    Plasma Table, Input Voltage: 110
    Web Price $5,671.00 / each
  • Welding Positioner, 13 in. dia., 385 lb.

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    36HZ52
    Mfr. Model #
    WP-750
    Welding Positioner, 13 in. dia., 385 lb.
    Web Price $2,716.48 / each
  • Turning Roll Welding Positioner, 220V

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    36HZ88
    Mfr. Model #
    RWP-440
    Turning Roll Welding Positioner, 220V
    Web Price $19,458.40 / each
  • Portable Beveling Machine, 220V, 49 in. L

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    36HZ30
    Mfr. Model #
    CM-50DS
    Portable Beveling Machine, 220V, 49 in. L
    Web Price $35,275.76 / each
  • Welding Positioner, 200 lb., 110V, 300A

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    36HZ53
    Mfr. Model #
    WP-1800
    Welding Positioner, 200 lb., 110V, 300A
    Web Price $7,208.24 / each
  • Welding Positioner, 19-1/2 in. dia, 550 lb

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    36HZ50
    Mfr. Model #
    WP-1100
    Welding Positioner, 19-1/2 in. dia, 550 lb
    Web Price $5,166.72 / each
  • Tank Roll Welding Positioner, 1100W, 220V

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    36HZ87
    Mfr. Model #
    RWP-220
    Tank Roll Welding Positioner, 1100W, 220V
    Web Price $16,056.56 / each
  • Portable Beveling Machine, 220V, 19 in. L

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    36HZ29
    Mfr. Model #
    CM-15DS
    Portable Beveling Machine, 220V, 19 in. L
    Web Price $21,462.48 / each
  • Pipe Welding Positioner, 550W, 220V

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    36HZ86
    Mfr. Model #
    RWP-110
    Pipe Welding Positioner, 550W, 220V
    Web Price $9,250.80 / each
  • Pipe Roller Welding Positioner, 370W, 220V

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    36HZ89
    Mfr. Model #
    RWP-55
    Pipe Roller Welding Positioner, 370W, 220V
    Web Price $7,344.48 / each
  • Plasma Table, Input Voltage: 220V

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    445L75
    Mfr. Model #
    PT-44AHC
    Plasma Table, Input Voltage: 220V
    Web Price $18,197.52 / each
  • Plasma Table, Input Voltage: 220V

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    445L76
    Mfr. Model #
    PT-105HD
    Plasma Table, Input Voltage: 220V
    Web Price $31,529.52 / each
  • Plasma Table, Input Voltage: 220V

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    445L74
    Mfr. Model #
    PT-44M
    Plasma Table, Input Voltage: 220V
    Web Price $11,795.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More