Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SUMNER Welding

9 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Nylon Expansion Plug Kit, 4 in. dia.

    Brand
    SUMNER
    Item #
    45EK84
    Mfr. Model #
    786055
    Nylon Expansion Plug Kit, 4 in. dia.
    Web Price $194.50 / each
  • Pipe Clamp, Hold-E

    Brand
    SUMNER
    Item #
    19ZF75
    Mfr. Model #
    785000
    Pipe Clamp,  Hold-E
    Web Price $137.00 / each
  • Portable Welding Table, 40x24, 600 Lb Cap

    Brand
    SUMNER
    Item #
    19F661
    Mfr. Model #
    783980
    Portable Welding Table, 40x24, 600 Lb Cap
    Web Price $208.00 / each
  • Pipe Clamp, 2 to 6 In., Ultra Clamp

    Brand
    SUMNER
    Item #
    19ZF69
    Mfr. Model #
    781520
    Pipe Clamp, 2 to 6 In., Ultra Clamp
    Web Price $205.50 / each
  • Pipe Clamp, 1 to 2-1/2 In., Ultra Clamp

    Brand
    SUMNER
    Item #
    19ZF68
    Mfr. Model #
    781510
    Pipe Clamp,  1 to 2-1/2 In., Ultra Clamp
    Web Price $156.50 / each
  • Pipe Clamp, 5 to12 In., Ultra Clamp

    Brand
    SUMNER
    Item #
    19ZF70
    Mfr. Model #
    781530
    Pipe Clamp, 5 to12 In., Ultra Clamp
    Web Price $326.50 / each
  • Magnetic Weld Angle, 6-11/32x4in, 90lb

    Brand
    SUMNER
    Item #
    19F653
    Mfr. Model #
    781887
    Magnetic Weld Angle, 6-11/32x4in, 90lb
    Web Price $20.65 / each
  • LCD Oxygen Monitor; for Measuring 1000 ppm or 0.1 to 100% Oxygen Concentration

    Brand
    SUMNER
    Item #
    45EK87
    Mfr. Model #
    779281
    LCD Oxygen Monitor; for Measuring 1000 ppm or 0.1
    Web Price $753.00 / each
  • Fit-Up Level, Metalworking, 0.5mm Accuracy

    Brand
    SUMNER
    Item #
    49VU11
    Mfr. Model #
    781950
    Fit-Up Level, Metalworking, 0.5mm Accuracy
    Web Price $31.10 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More