Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WALTER SURFACE TECHNOLOGIES Welding

17 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Filter Bag, 14.1" x 10.7" x 5.7"

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    49YK21
    Mfr. Model #
    55B041
    Filter Bag, 14.1" x 10.7" x 5.7"
    Web Price $73.50 / each
  • Anti-Spatter, Trigger Spray, 16.9 oz.

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    49YK12
    Mfr. Model #
    53F253
    Anti-Spatter, Trigger Spray, 16.9 oz.
    Web Price $22.35 / each
  • Filter Bag, 14.1" x 10.5" x 3.3"

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    49YK22
    Mfr. Model #
    55B042
    Filter Bag, 14.1" x 10.5" x 3.3"
    Web Price $76.00 / each
  • Anti-Spatter, Aerosol Can, 13.5 oz. Size

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    52HR21
    Mfr. Model #
    53F912
    Anti-Spatter, Aerosol Can, 13.5 oz. Size
    Web Price $110.00 / each
  • Weld Cleaning System, Output 12-30V AC/DC

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    406F85
    Mfr. Model #
    54D055
    Weld Cleaning System, Output 12-30V AC/DC
    Web Price $2,002.00 / each
  • Brush Adaptor, 16 oz. Size

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    485A38
    Mfr. Model #
    54B149
    Brush Adaptor, 16 oz. Size
    Web Price $80.00 / each
  • Carbon Fiber Brush, 16 oz. Size

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    485A39
    Mfr. Model #
    54B155
    Carbon Fiber Brush, 16 oz. Size
    Web Price $336.00 / each
  • Carbon Fiber Brush, 16 oz. Size

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    485A42
    Mfr. Model #
    54B158
    Carbon Fiber Brush, 16 oz. Size
    Web Price $266.50 / each
  • Tungsten Insert, 16 oz. Size

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    485A37
    Mfr. Model #
    54B143
    Tungsten Insert, 16 oz. Size
    Web Price $229.50 / each
  • Carbon Fiber Brush, 16 oz. Size, PK5

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    485A41
    Mfr. Model #
    54B157
    Carbon Fiber Brush, 16 oz. Size, PK5
    Web Price $213.50 / pkg. of 5
  • Anti-Spatter Sprayer, E-Weld Series

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    444A36
    Mfr. Model #
    53L125
    Anti-Spatter Sprayer, E-Weld Series
    Web Price $232.00 / each
  • Anti-Spatter, E-Weld Series, Liquid Form

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    444A35
    Mfr. Model #
    53F605
    Anti-Spatter, E-Weld Series, Liquid Form
    Web Price $364.50 / each
  • Anti-Spatter, Plastic Container, 5.2 gal.

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    49YK14
    Mfr. Model #
    53F407
    Anti-Spatter, Plastic Container, 5.2 gal.
    Web Price $363.00 / each
  • Anti-Spatter, Drum, 55 gal.

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    49YK13
    Mfr. Model #
    53F258
    Anti-Spatter, Drum, 55 gal.
    Web Price $2,425.00 / each
  • Weld Cleaning System, Hose 13 ft. L, 15A

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    406F86
    Mfr. Model #
    54D215
    Weld Cleaning System, Hose 13 ft. L, 15A
    Web Price $4,394.72 / each
  • Stainless Steel Cleaner, 16.9 oz. Size

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    444C68
    Mfr. Model #
    53G403
    Stainless Steel Cleaner, 16.9 oz. Size
    Web Price $19.60 / each
  • Heavy Duty Weld Cleaning Electrolyte

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    444C67
    Mfr. Model #
    53G303
    Heavy Duty Weld Cleaning Electrolyte
    Web Price $16.05 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More