Skip Content

GRAINGER APPROVED Welding

122 results found that include 179 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Single Flint Lighter,w/ 5 Flint Renewals
    Single Flint Lighter,w/ 5 Flint Renewals
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2CYX8
    • Mfr. Model # 2CYX8
    • Single Flint Lighter, Application Ignites Tips on Torches and Cutting Attachments, Function For Torch...More

    • Category : Flint Lighters
  • Welding Angle
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

    • Category : Magnetic Welding Squares
  • Triple Flint Lighter,w/ 1 Flint Renewal
    Triple Flint Lighter,w/ 1 Flint Renewal
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2CYY2
    • Mfr. Model # 2CYY2
    • Triple Flint Lighter, Application Ignites Tips on Torches and Cutting Attachments, Function For Torch...More

    • Category : Flint Lighters
  • Triple Flint Renewal
    Triple Flint Renewal
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2CYY3
    • Mfr. Model # 2CYY3
    • Triple Flint Renewal, Application Replaces Flint In Triple Striker, Function -

    • Category : Flint Lighters
  • Spiral Tip Cleaner Set,21 Piece,2.5 In L
    Spiral Tip Cleaner Set,21 Piece,2.5 In L
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2CYX5
    • Mfr. Model # 2CYX5
    • Spiral Tip Cleaner Set, Master Set, 2-1/2 In. Length, Tip Sizes 75-30, For Cleaning Tip Orifices, -, Includes...More

    • Category : Welding Accessories
  • Single Flint Renewal,Two Packs of 5
    Single Flint Renewal,Two Packs of 5
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2CYX9
    • Mfr. Model # 2CYX9
    • Single Flint Renewal, Application Replace Flint In Single Striker, Function -

    • Category : Flint Lighters
  • Polyethylene Cylinder Bracket, 3 to 14" Diameter, 1 Cy
    Polyethylene Cylinder Bracket, 3 to 14" Diameter, 1 Cy
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 3TZT6
    • Mfr. Model # 3TZT6
    • Cylinder Bracket, Diameter 3 to 14 In., Material Polyethylene, Cylinder Capacity 1, Height 4-3/4 In., Width...More

    • Category : Cylinder Brackets
  • Spiral Tip Cleaner Set,12 Piece,2.5 In L
    Spiral Tip Cleaner Set,12 Piece,2.5 In L
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2CYY5
    • Mfr. Model # 2CYY5
    • Spiral Tip Cleaner Set, Standard Set, 2-1/2 In. Length , Tip Sizes: 6, 7, 8, 10, 12, 14, 15, 16, 17, 18, 22,...More

    • Category : Welding Accessories
  • Electrode Holder,200 A,Use w/Arc Welder
    Electrode Holder,200 A,Use w/Arc Welder
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1UYE6
    • Mfr. Model # 1UYE6
    • Electrode Holder, 200 Amps AC, Material Copper, Cable Connection Ball Point Thru 2/0, For Use With Arc Welder

    • Category : Electrode Holders
  • Electrode Holder,250 A,Use w/Arc Welder
    Electrode Holder,250 A,Use w/Arc Welder
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1UYE7
    • Mfr. Model # 1UYE7
    • Electrode Holder, 250 Amps AC, Material Copper, Cable Connection Ball Point Thru 2/0, For Use With Arc Welder

    • Category : Electrode Holders
  • Hose,Welding,1/4x50ft
    Hose,Welding,1/4x50ft
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6ZC12
    • Mfr. Model # 6ZC12
    • Twin Line Welding Hose, Maximum Pressure 200 PSI, Hose Inside Diameter 1/4 Inch, Hose OD 17/32 Inch, Hose...More

    • Category : Welding Hose
  • Cutting Tip
  • Ground Clamp,300 A,Use w/Arc Welder
    Ground Clamp,300 A,Use w/Arc Welder
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1UYF1
    • Mfr. Model # 1UYF1
    • Ground Clamp, 300 Amps AC, Ball Point Thru 3/0 Cable Connection, Copper, For Use With Arc Welder

    • Category : Welding Grounds
  • Ground Clamp,200 A,Use w/Arc Welder
    Ground Clamp,200 A,Use w/Arc Welder
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1UYE9
    • Mfr. Model # 1UYE9
    • Ground Clamp, 200 Amps AC, Ball Point Thru 1/0 Cable Connection, Copper, For Use With Arc Welder

    • Category : Welding Grounds
  • Steel Cylinder Bracket, 9-1/4" Diameter, 2 Cylinder Ca
    Steel Cylinder Bracket, 9-1/4" Diameter, 2 Cylinder Ca
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 8NCJ3
    • Mfr. Model # WB2-20
    • Cylinder Bracket, Diameter 9-1/4 In., Material Steel, Cylinder Capacity 2, Width 22 In.

    • Category : Cylinder Brackets
  • Steel Ground Clamp 200A, Jaw Open 1/2ln
    Steel Ground Clamp 200A, Jaw Open 1/2ln
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 19N765
    • Mfr. Model # 19N765
    • Ground Clamp, 200 Amps AC, #3 Cable Connection, Steel With Braided Copper Shunt, Grounding, For Use With Arc...More

    • Category : Welding Grounds
  • Plastic Cylinder Bracket, 3 to 10" Diameter, 1 Cylinde
    Plastic Cylinder Bracket, 3 to 10" Diameter, 1 Cylinde
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4EY25
    • Mfr. Model # CB-W-P
    • Cylinder Bracket, Diameter 3 to 10 In., Material Plastic, Cylinder Capacity 1, Height 4 In., Width 3 In.,...More

    • Category : Cylinder Brackets
  • Ground Clamp 300A,Jaw Open 2 1/2ln
    Ground Clamp 300A,Jaw Open 2 1/2ln
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 19N770
    • Mfr. Model # 19N770
    • Ground Clamp, Amps 300, Brass And Steel

    • Category : Welding Grounds
  • ESD Bottle,Neelde Tip,16 ga.,2 Oz.
    ESD Bottle,Neelde Tip,16 ga.,2 Oz.
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 3XJX8
    • Mfr. Model # 3XJX8
    • ESD Bottle, Size 2 Oz., Needle Tip Marker, Color Blue

    • Category : Flux Dispensers
  • Ground Clamp 800A, Jaw Open 3 1/4ln
    Ground Clamp 800A, Jaw Open 3 1/4ln
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 19N772
    • Mfr. Model # 19N772
    • Ground Clamp, 800 Amps AC, 4/0 Cable Connection, Brass And Steel, Grounding, For Use With Arc Welder,...More

    • Category : Welding Grounds
  • Welding Cable Connector,Male 2MPC1
    Welding Cable Connector,Male 2MPC1
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1UYF6
    • Mfr. Model # 1UYF6
    • Welding Cable Connector, Cable Connection Male 2MPC1, For Use With Arc Welder

    • Category : Welding Cable Connectors
  • Triple Flint Lighter,w/Flint and Cleaner
    Triple Flint Lighter,w/Flint and Cleaner
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2CYY1
    • Mfr. Model # 2CYY1
    • Triple Flint Lighter, Application Ignites Tips on Torches and Cutting Attachments, Function For Torch...More

    • Category : Flint Lighters
  • Welding Cable Connector,Male/Female 4MPC
    Welding Cable Connector,Male/Female 4MPC
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1UYF8
    • Mfr. Model # 1UYF8
    • Welding Cable Connector, Cable Connection Male/Female 4MPC, For Use With Arc Welder

    • Category : Welding Cable Connectors
  • Spiral Tip Cleaner Set,12 Piece,4.5 In L
    Spiral Tip Cleaner Set,12 Piece,4.5 In L
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2CYX6
    • Mfr. Model # 2CYX6
    • Spiral Tip Cleaner Set, Extra Long, 4-1/2 In. Length Tip Sizes: 6, 7, 8, 10, 12, 14, 15, 16, 17, 18, 22, 24,...More

    • Category : Welding Accessories
  • Hose,Welding,1/4x50ft
    Hose,Welding,1/4x50ft
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4LG87
    • Mfr. Model # 4LG87
    • Twin Line Welding Hose, Maximum Pressure 200 PSI, Hose Inside Diameter 1/4 Inch, Hose OD 17/32 Inch, Hose...More

    • Category : Welding Hose
  • Steel Double Cylinder Bracket, 9-1/4" Diameter, 2 Cyli
    Steel Double Cylinder Bracket, 9-1/4" Diameter, 2 Cyli
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 9MDJ5
    • Mfr. Model # WB2-23
    • Double Cylinder Bracket, Diameter 9-1/4 In., Material Steel, Cylinder Capacity 2, Width 25 In.

    • Category : Cylinder Brackets
  • Welding Cable Connector,Male/Female 1MPC
    Welding Cable Connector,Male/Female 1MPC
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1UYF4
    • Mfr. Model # 1UYF4
    • Welding Cable Connector, Cable Connection Male/Female 1MPC, For Use With Arc Welder

    • Category : Welding Cable Connectors
  • Electrode Holder,300 A,Use w/Arc Welder
    Electrode Holder,300 A,Use w/Arc Welder
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1UYE8
    • Mfr. Model # 1UYE8
    • Electrode Holder, 300 Amps AC, Material Copper, Cable Connection Ball Point Thru 2/0, For Use With Arc Welder

    • Category : Electrode Holders
  • Ground Clamp,500 A,Use w/Arc Welder
    Ground Clamp,500 A,Use w/Arc Welder
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1UYF2
    • Mfr. Model # 1UYF2
    • Ground Clamp, 500 Amps AC, Ball Point Thru 4/0 Cable Connection, Copper, For Use With Arc Welder

    • Category : Welding Grounds
  • Steel Cylinder Bracket, 9-1/4" Diameter, 1 Cylinder Ca
    Steel Cylinder Bracket, 9-1/4" Diameter, 1 Cylinder Ca
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 9NM05
    • Mfr. Model # WB1-9
    • Cylinder Bracket, Diameter 9-1/4 In., Material Steel, Cylinder Capacity 1, Width 11 In.

    • Category : Cylinder Brackets
  • Single Flint Lighter,w/Flint and Cleaner
    Single Flint Lighter,w/Flint and Cleaner
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2CYX7
    • Mfr. Model # 2CYX7
    • Single Flint Lighter, Application Ignites Tips on Torches and Cutting Attachments, Function For Torch...More

    • Category : Flint Lighters
  • Hose,Welding,1/4x100ft
    Hose,Welding,1/4x100ft
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4LG88
    • Mfr. Model # 4LG88
    • Twin Line Welding Hose, Maximum Pressure 200 PSI, Hose Inside Diameter 1/4 Inch, Hose OD 17/32 Inch, Hose...More

    • Category : Welding Hose
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More