Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Welding Supplies

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Welding Positioner,Vertical Load 132 lbs
  • TM

    Grainger Choice

  • WESTWARD
  • Welding Positioner, Vertical Load 132 lbs Welding Positioner,Vertical Load 132 lbs
  • Item # 2UPW7
  • Mfr. Model # 2UPW7
  • Welding Positioner, Table Dia. (In.) 12, Table Capacity Horizontal Load (Lbs.) 220, Table Capacity Vertical...More

  • Category : Welding Positioners
Tip, 7mm, Chisel,For Use With 4UZZ6
Hot Knife,For Use With 4UZZ6
Magnetic Weld Square,2-1/2x2-1/4in,400lb
  • MAG-MATE
  • Magnetic Weld Square, 2-1/2x2-1/4in, 400lb Magnetic Welding Square
  • Item # 38Y430
  • Mfr. Model # MS0400MS
  • Magnetic Welding Square, Magnetic, Angle 90 Degrees , Max. Pull 400 lb., Material Rare Earth, On/Off Setting...More

  • Category : Magnetic Welding Squares
Nozzle,size 1.5mm
Temperature Indicator Stick, 212°F Temp. Range, 3/8"&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More