Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Welding, Heating and Cutting Torch Handles

14 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Handle,Torch
  • VICTOR
  • Handle, Torch Handle,Torch
  • Item # 5KJ42
  • Mfr. Model # 0382G0032
  • 100FC Torch Handle, Gas Service Oxygen and All Fuel Gases with Appropriate Accessories, Inlet Connection 9/16...More

Handle,Torch
  • VICTOR
  • Handle, Torch Handle,Torch
  • Item # 5KJ43
  • Mfr. Model # 0382G0034
  • 315FC Torch Handle, Gas Service Oxygen and All Fuel Gases with Appropriate Accessories, Inlet Connection 9/16...More

Heavy Duty Torch Handle,7-12 in. L
  • MILLER ELECTRIC
  • Heavy Duty Torch Handle, 7-12 in. L Heavy Duty Torch Handle,7-12 in. L
  • Item # 2CZV7
  • Mfr. Model # WH200A
  • Heavy Duty Torch Handle, Length (In.) 7-1/2, For Use With 3LVP7 and 6GJF3, Internal Threads Are Protected,...More

Torch Handle Oxy-Acetylene
  • TURBOTORCH
  • Torch Handle Oxy-Acetylene Torch Handle Oxy-Acetylene
  • Item # 5GEJ9
  • Mfr. Model # 0386-0311
  • Welding Handle, Gas Service Oxygen and Acetylene, Inlet Connection 3/8 In.-24, A, Material Brass, Series...More

Handle,Torch
  • VICTOR
  • Handle, Torch Handle,Torch
  • Item # 5KJ44
  • Mfr. Model # 0382G0127
  • J-28 Torch Handle, Gas Service Oxygen and All Fuel Gases with Appropriate Accessories, Inlet Connection 9/16...More

Welding Torch, 11 in., Heavy Duty
  • VICTOR
  • Welding Torch, 11 in., Heavy Duty Welding Torch, 11 in., Heavy Duty
  • Item # 25DV27
  • Mfr. Model # 0382-0015
  • Welding Torch Handle, Gas Service Oxygen and All Fuel Gases with Appropriate Accessories, Inlet Connection...More

Handle,Torch,8 1/2 In
  • HARRIS
  • Handle, Torch, 8 1/2 In Handle,Torch,8 1/2 In
  • Item # 5KX65
  • Mfr. Model # 85
  • MD Welding Handle, Gas Service Oxygen and All Fuel Gases with Appropriate Accessories, Length (In.) 8-1/2,...More

Standard DutyTorch Handle,5-3/4 in.
MD Welding Handle,7-1/2in.L
  • UNIWELD
  • MD Welding Handle, 7-1/2in.L MD Welding Handle,7-1/2in.L
  • Item # 39DM47
  • Mfr. Model # WH350
  • MD Welding Handle, Gas Service Oxygen and Acetylene, Inlet Connection 9/16 In.-18, B, Material Brass, Handle...More

HD Welding Handle,9in.L,Welds up to 3in.
  • UNIWELD
  • HD Welding Handle, 9in.L, Welds up to 3in. HD Welding Handle,9in.L,Welds up to 3in.
  • Item # 39DM46
  • Mfr. Model # WH360
  • HD Welding Handle, Gas Service Oxygen and Acetylene, Material Brass, Handle Dia. 7/8 In., Number of Hoses 2,...More

Torch Handle, 9 In., Extra Heavy Duty
  • VICTOR
  • Torch Handle, 9 In., Extra Heavy Duty Torch Handle, 9 In., Extra Heavy Duty
  • Item # 25DV28
  • Mfr. Model # 0382-0316
  • Welding Torch Handle, Gas Service Oxygen and All Fuel Gases with Appropriate Accessories, Inlet Connection...More

Handle,Welding
  • HARRIS
  • Handle, Welding Handle,Welding
  • Item # 5KX63
  • Mfr. Model # 43-2
  • HD Welding Handle, Length (In.) 9-1/2, Tip Series Brazing Tip 23-A-90, 1390, 9 1/2 In., Heavy Duty, Welds to...More

Medium Duty Torch Handle,7 in. L
  • MILLER ELECTRIC
  • Medium Duty Torch Handle, 7 in. L Medium Duty Torch Handle,7 in. L
  • Item # 2CZV6
  • Mfr. Model # WH100
  • Medium Duty Torch Handle, Length (In.) 7, For Use With 6GJF4, Internal Threads are Protected, Fluted Brass...More

Torch Handle,8 in.,Piezo Ignition
Results per page:  16 | 32 | 48

Grainger carries tough, heavy-duty welding torch handles to help you get the job done. Check out these handles, with and without built-in check valves, that can fit specific welding torches. Find the welding torch handles that can fit your application at Grainger. Shop online for easy ordering and fast delivery!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More