Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Welding, Heating and Cutting Torch Attachments

16 results found that include 16 products

Filter Results By

Results per page:  16 | 32 | 48
Cutting Attachment
  • VICTOR
  • Cutting Attachment

    Cutting Attachment
  • Item # 5KJ40
  • Mfr. Model # 0381G0816
  • Cutting Attachment, Series Victor 2460 Series, Duty Rating Heavy Duty, Gas Service All Fuel Gases with...More

Cutting Attachment
  • HARRIS
  • Cutting Attachment

    Cutting Attachment
  • Item # 5KX55
  • Mfr. Model # 73-3
  • Pipeliner Classic Cutting Attachment, Heavy Duty, Series Pipeliner, Head Angle 90 Degrees , Length 9-1/2 In.,...More

CA2462 Cutting Attachment w180 Deg Head
  • VICTOR
  • CA2462 Cutting Attachment w180 Deg Head

    CA2462 Cutting Attachment w180 Deg Head
  • Item # 25DV31
  • Mfr. Model # 0381-0818
  • Cutting Attachment, Series Victor 2460 Series, Duty Rating Heavy Duty, Gas Service All Fuel Gases with...More

Cutting Attachment,Series 1260
  • VICTOR
  • Cutting Attachment, Series 1260

    Cutting Attachment,Series 1260
  • Item # 5KJ32
  • Mfr. Model # 0381G0162
  • Cutting Attachment, Series Victor 1260 Series, Duty Rating Heavy Duty, Gas Service All Fuel Gases with...More

Med Duty Cut Attachment,90 Deg Head
  • MILLER ELECTRIC
  • Med Duty Cut Attachment, 90 Deg Head

    Med Duty Cut Attachment,90 Deg Head
  • Item # 6GJF4
  • Mfr. Model # MC509
  • Medium Duty Cutting Attachment, Series MC Medium Duty, Duty Rating Heavy Duty, Gas Service Any Fuel Gas, Head...More

CA1352 Cutting Attachment
  • VICTOR
  • CA1352 Cutting Attachment

    CA1352 Cutting Attachment
  • Item # 25DV30
  • Mfr. Model # 0381-0421
  • Cutting Attachment, Series Victor 1350 Series, Duty Rating Heavy Duty, Gas Service All Fuel Gases with...More

CA2470 Cutting Attachment w90 Deg Head
Cutting Attachment,CA1350
  • VICTOR
  • Cutting Attachment, CA1350

    Cutting Attachment,CA1350
  • Item # 5KJ33
  • Mfr. Model # 0381G0418
  • Cutting Attachment, Series Victor 1350 Series, Duty Rating Heavy Duty, Gas Service All Fuel Gases with...More

Heavy Duty Cutting Attachment,Cuts 8 In
  • MILLER ELECTRIC
  • Heavy Duty Cutting Attachment, Cuts 8 In

    Heavy Duty Cutting Attachment,Cuts 8 In
  • Item # 3LVP7
  • Mfr. Model # SC209
  • Heavy Duty Cutting Attachment, Series SC Heavy Duty, Duty Rating Heavy Duty, Gas Service Any Fuel Gas, Head...More

Cutting Attachment
  • VICTOR
  • Cutting Attachment

    Cutting Attachment
  • Item # 5KJ41
  • Mfr. Model # 0381G0817
  • Cutting Attachment, Series Victor 2460 Series, Duty Rating Heavy Duty, Gas Service All Fuel Gases with...More

Cutting Attachment
  • HARRIS
  • Cutting Attachment

    Cutting Attachment
  • Item # 5KX56
  • Mfr. Model # 72-3
  • Steelworker Classic Cutting Attachment, Light Duty, Series Steelworker, Head Angle 90 Degrees , Length 9-1/2...More

Cutting Attachment,90 deg.,8in.L
  • UNIWELD
  • Cutting Attachment, 90 deg., 8in.L

    Cutting Attachment,90 deg.,8in.L
  • Item # 39DM18
  • Mfr. Model # CA350
  • Cutting Attachment, Duty Rating Medium Duty, Gas Service Oxygen and Acetylene, Head Angle 90 Degrees , Length...More

Cutting Attachment,90 deg.,10-1/2inL
  • UNIWELD
  • Cutting Attachment, 90 deg., 10-1/2inL

    Cutting Attachment,90 deg.,10-1/2inL
  • Item # 39DM17
  • Mfr. Model # 780A
  • Cutting Attachment, Duty Rating Medium Duty, Gas Service Oxygen and Acetylene, Head Angle 90 Degrees , Length...More

Cutting Torch 75 Degree, Any Fuel Gas
  • MILLER ELECTRIC
  • Cutting Torch 75 Degree, Any Fuel Gas

    Cutting Torch 75 Degree, Any Fuel Gas
  • Item # 6GJG0
  • Mfr. Model # MC505
  • Cutting Torch Medium Duty Cutting Attachment, Series MC Medium Duty, Duty Rating Medium Duty, Gas Service Any...More

Standard Duty Cutting Attachment
  • MILLER ELECTRIC
  • Standard Duty Cutting Attachment

    Standard Duty Cutting Attachment
  • Item # 6GJG3
  • Mfr. Model # AC309
  • Standard Duty Cutting Attachment, Series AC Standard Duty, Duty Rating Standard Duty, Gas Service Any Fuel...More

HD Cutting Attachment,12-1/2 in. L
  • MILLER ELECTRIC
  • HD Cutting Attachment, 12-1/2 in. L

    HD Cutting Attachment,12-1/2 in. L
  • Item # 6GJF3
  • Mfr. Model # SC205
  • HD Cutting Attachment, Series SC Heavy Duty, Duty Rating Heavy Duty, Gas Service Any Fuel Gas, Head Angle 75...More

Results per page:  16 | 32 | 48

Pick up high-quality torch cutting attachments at Grainger. Find attachments that feature stainless steel tubes, flip-up levels and ease-on cutting oxygen valves. Brass forged bodies and heads help provide long-lasting durability. Some models feature thick-wall, high-capacity 3-tube construction to help deliver higher gas flow and superior strength. Get the torch cutting attachments you need to get the job done at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More