Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Welding Grounds

24 products found

Find high-quality welding grounds at Grainger. When you are busy welding, it can be crucial that you have the proper equipment to make your work environment safe. One of the most important aspects of welding can be making sure your connection is grounded. Welding grounds can keep you out of harm's way by helping prevent breaks in the electrical current. Shop Grainger for a wide range of welding accessories to help keep you safe on the job.Close

Filter Results By

Viewing as

List
  • Ground Clamp, Clamp, 300A, 8-1/2in.L

    Brand
    TWECO
    Item #
    44ZE33
    Mfr. Model #
    92051130
    Ground Clamp, Clamp, 300A, 8-1/2in.L
    Web Price $58.00 / each
  • Steel Ground Clamp 200A, Jaw Open 1/2ln

    Brand
    GRAINGER APPROVED
    Item #
    19N765
    Mfr. Model #
    19N765
    Steel Ground Clamp 200A,  Jaw Open 1/2ln
    Web Price $3.85 / each
  • Ground Clamp, 200 A, Use w/Arc Welder

    Brand
    GRAINGER APPROVED
    Item #
    1UYE9
    Mfr. Model #
    1UYE9
    Ground Clamp, 200 A, Use w/Arc Welder
    Web Price $23.78 / each
  • Ground Clamp, 300 A, Use w/Arc Welder

    Brand
    GRAINGER APPROVED
    Item #
    1UYF1
    Mfr. Model #
    1UYF1
    Ground Clamp, 300 A, Use w/Arc Welder
    Web Price $37.38 / each
  • Ground Clamp 300A, Jaw Open 2 1/2ln

    Brand
    GRAINGER APPROVED
    Item #
    19N770
    Mfr. Model #
    19N770
    Ground Clamp 300A, Jaw Open 2 1/2ln
    Web Price $21.10 / each
  • Brass Ground Clamp 400A, 1 1/2ln

    Brand
    GRAINGER APPROVED
    Item #
    19N768
    Mfr. Model #
    19N768
    Brass Ground Clamp 400A, 1 1/2ln
    Web Price $31.50 / each
  • Ground Clamp 800A, Jaw Open 3 1/4ln

    Brand
    GRAINGER APPROVED
    Item #
    19N772
    Mfr. Model #
    19N772
    Ground Clamp 800A,  Jaw Open 3 1/4ln
    Web Price $66.75 / each
  • Ground Clamp, 300 A, Use w/Arc Welder

    Brand
    GRAINGER APPROVED
    Item #
    1UYF3
    Mfr. Model #
    1UYF3
    Ground Clamp, 300 A, Use w/Arc Welder
    Web Price $11.50 / each
  • Ground Clamp 700A, Jaw Open 1-1/2"

    Brand
    GRAINGER APPROVED
    Item #
    19N771
    Mfr. Model #
    19N771
    Ground Clamp 700A, Jaw Open 1-1/2"
    Web Price $50.00 / each
  • Ground Clamp, 500 A, Use w/Arc Welder

    Brand
    GRAINGER APPROVED
    Item #
    1UYF2
    Mfr. Model #
    1UYF2
    Ground Clamp, 500 A, Use w/Arc Welder
    Web Price $59.06 / each
  • Brass Ground Clamp 600A, 1 1/2ln

    Brand
    GRAINGER APPROVED
    Item #
    19N769
    Mfr. Model #
    19N769
    Brass Ground Clamp 600A, 1 1/2ln
    Web Price $33.80 / each
  • Ground Clamp, Clamp, 500A, 10in.L

    Brand
    TWECO
    Item #
    44ZE39
    Mfr. Model #
    92051150
    Ground Clamp, Clamp, 500A, 10in.L
    Web Price $79.25 / each
  • Steel Ground Clamp 500A, Jaw Open 2ln

    Brand
    GRAINGER APPROVED
    Item #
    19N766
    Mfr. Model #
    19N766
    Steel Ground Clamp 500A, Jaw Open 2ln
    Web Price $10.03 / each
  • Brass Ground Clamp 300A, 1 ln

    Brand
    GRAINGER APPROVED
    Item #
    19N767
    Mfr. Model #
    19N767
    Brass Ground Clamp 300A, 1 ln
    Web Price $16.10 / each
  • Ground Clamp, Clamp, 300A, 9in.L

    Brand
    TWECO
    Item #
    44ZE41
    Mfr. Model #
    92051230
    Ground Clamp, Clamp, 300A, 9in.L
    Web Price $26.30 / each
  • Ground Clamp, Clamp, 200A, 6in.L

    Brand
    TWECO
    Item #
    44ZE44
    Mfr. Model #
    92051120
    Ground Clamp, Clamp, 200A, 6in.L
    Web Price $44.60 / each
  • Magnetic Weld Ground, 2-7/8x2-3/4", 150lb.

    Brand
    MAG-MATE
    Item #
    45EX64
    Mfr. Model #
    WG200R
    Magnetic Weld Ground, 2-7/8x2-3/4", 150lb.
    Web Price $77.00 / each
  • Magnetic Welding Ground, 3 1/2 In D, 800 A

    Brand
    MAG-MATE
    Item #
    2MJK8
    Mfr. Model #
    WG800
    Magnetic Welding Ground, 3 1/2 In D, 800 A
    Web Price $55.25 / each
  • Magnetic Welding Ground, 3 1/2 In D, 250 A

    Brand
    MAG-MATE
    Item #
    2MJK6
    Mfr. Model #
    WG250
    Magnetic Welding Ground, 3 1/2 In D, 250 A
    Web Price $46.50 / each
  • Magnetic Welding Ground, 800A, 3-1/2Dia

    Brand
    BESSEY
    Item #
    38ZD28
    Mfr. Model #
    MGC-2
    Magnetic Welding Ground, 800A, 3-1/2Dia
    Web Price $49.50 / each
  • Ground Clamp, Clamp, 500A, 9in.L

    Brand
    TWECO
    Item #
    44ZE34
    Mfr. Model #
    92051250
    Ground Clamp, Clamp, 500A, 9in.L
    Web Price $32.20 / each
  • Magnetic Weld Ground, 2-7/8x2-3/4", 150lb.

    Brand
    MAG-MATE
    Item #
    45EX65
    Mfr. Model #
    WG300R
    Magnetic Weld Ground, 2-7/8x2-3/4", 150lb.
    Web Price $83.75 / each
  • Magnetic Weld Ground, 5x4-5/8", 450lb.

    Brand
    MAG-MATE
    Item #
    45EX66
    Mfr. Model #
    WG800R
    Magnetic Weld Ground, 5x4-5/8", 450lb.
    Web Price $244.50 / each
  • Welding Ground Clamp, 400A

    Brand
    MAG-MATE
    Item #
    31HG56
    Mfr. Model #
    WGC4.5DTP
    Welding Ground Clamp,  400A
    Web Price $76.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More