Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Welding Gloves

11 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Welding Gloves,Stick,L,18 In. L,Wing,PR
  • STEINER
  • Welding Gloves, Stick, L, 18 In. L, Wing, PR Welding Gloves, Stick
  • Item # 4AZG2
  • Mfr. Model # 21918-L
  • Welding Gloves, Application Stick, Palm Material Leather Cowhide, Back Material Cowhide, Length 18 In.,...More

  • CAIMAN
  • Welding Gloves, TIG and Plasma Cutting Welding Gloves, TIG and Plasma Cutting
  • Multiple product options available

    Welding Gloves, TIG and Plasma Cutting, Palm Material Deerskin, Grade of Leather Premium, Length 13 In., Lining Material Unlined, Kevlar(r) Stitching Material, Gray/Gold...More

Welding Gloves,L,18 In. L,PR
  • CAIMAN
  • Welding Gloves, L, 18 In. L, PR Welding Gloves, MIG
  • Item # 9AHH5
  • Mfr. Model # 1468
  • Welding Gloves, Application MIG, Leather Palm Type Split, Palm Material Cowhide, Back Material Cowhide,...More

  • CAIMAN
  • Welding Gloves, MIG/TIG Welding Gloves, MIG/TIG
  • Multiple product options available

    Welding Gloves, MIG/TIG, Length 13 In., Lining Material Unlined, Kevlar(r) Stitching Material, White/Orange Color, 4 In. Gauntlet Cuff, Cut Clute and Design Thumb Style,...More

  • MILLER ELECTRIC
  • Welding Gloves, MIG Welding Gloves, MIG
  • Multiple product options available

    Welding Gloves, MIG, Split and Kevlar(r) Stitching Material, Varies by: Leather Palm Type, Length, Lining Material, Color, Size, Cuff and Thumb Style

  • IRONCAT
  • Welding Gloves, Welding Welding Gloves, Welding
  • Multiple product options available

    Welding Gloves, Welding, Split, Palm Material Cowhide, Grade of Leather A, Back Material Split Cowhide, Kevlar(r) Stitching Material, Cuff Material Split Cowhide...More

Welding Gloves,XL,13 In. L,PR
  • MEMPHIS GLOVE
  • Welding Gloves, XL, 13 In. L, PR Welding Gloves
  • Item # 3TCC3
  • Mfr. Model # 4550
  • Welding Gloves, Leather Palm Type Split, Palm Material Leather Cowhide, Back Material Split Cowhide, Length...More

TIG Welding Gloves,Tan,L,PR
  • KINCO
  • TIG Welding Gloves, Tan, L, PR Welding Gloves, TIG
  • Item # 38N506
  • Mfr. Model # 0129L
  • Welding Gloves, Application TIG, Palm Material Pigskin, Length 13-1/4 In., Stitching Material Kevlar(R),...More

Welding Gloves,Blk/Red,Leather,Universal
  • LINCOLN ELECTRIC
  • Welding Gloves, Blk/Red, Leather, Universal Welding Gloves,Blk/Red,Leather,Universal
  • Item # 49CE33
  • Mfr. Model # KH783
  • Welding Gloves, Application Welding, Leather Palm Type Cowhide, Palm Material Leather, Grade of Leather A,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More