Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Weapon Cases and Bags

53 Results Found that Include 53 Products

Results per page:  16 | 32 | 48
Covert M4 Bag,True Navy,32 x 12 In
  • 5.11 TACTICAL
  • Covert M4 Bag, True Navy, 32 x 12 In Covert M4 Bag,True Navy,32 x 12 In
  • Item # 21V967
  • Mfr. Model # 56970
  • Covert M4 Bag, Color True Navy, Size 960 cu. In., Closure YKK Zipper, Features YKK Zipper , 5.11 R,a.c , Web...More

Range Ready Bag,Blk,600D Polyester
  • 5.11 TACTICAL
  • Range Ready Bag, Blk, 600D Polyester Range Ready Bag,Blk,600D Polyester
  • Item # 22MN15
  • Mfr. Model # 59049
  • Range Ready Bag, Size Universal, Color Black, Material 600 Denier Polyester, Length (In.) 24, Width (In.) 16,...More

Pistol Case,Single,Black,9 x 11 In
  • 5.11 TACTICAL
  • Pistol Case, Single, Black, 9 x 11 In Pistol Case,Single,Black,9 x 11 In
  • Item # 21W028
  • Mfr. Model # 58724
  • Pistol Case, Single, Color Black, Closure YKK Zipper, Features Lockable YKK Zipper , Internal Pockets and...More

Rifle Case,Double Tap,44 in. L
  • 5.11 TACTICAL
  • Rifle Case, Double Tap, 44 in. L Rifle Case,Double Tap,44 in. L
  • Item # 38GY18
  • Mfr. Model # 56222
  • Rifle Case, Double, Size Universal, Color Double Tap, Material Nylon, Length (In.) 44, Width (In.) 19-39/64,...More

Rifle Case,Sandstone,44 in. L
  • 5.11 TACTICAL
  • Rifle Case, Sandstone, 44 in. L Rifle Case,Sandstone,44 in. L
  • Item # 38GY19
  • Mfr. Model # 56222
  • Rifle Case, Double, Size Universal, Color Sandstone, Material Nylon, Length (In.) 44, Width (In.) 19-39/64,...More

Bungee Cover Pouch,3 in. L,AR/G36 Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, 3 in. L, AR/G36 Mags Bungee Cover Pouch,3 in. L,AR/G36 Mags
  • Item # 32JW09
  • Mfr. Model # 56156
  • Bungee Cover Pouch, Double, Size Universal, Color Black, Material Water Resistant 500D Nylon, PU Back...More

Bungee Cover Pouch,AK Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, AK Mags Bungee Cover Pouch,AK Mags
  • Item # 32JW04
  • Mfr. Model # 56158
  • Bungee Cover Pouch, Double, Size Universal, Color Sandstone, Material Water Resistant 500D Nylon, PU Back...More

Bungee Cover Pouch,3 in. L
  • 5.11 TACTICAL
  • Bungee Cover Pouch, 3 in. L Bungee Cover Pouch,3 in. L
  • Item # 32JW10
  • Mfr. Model # 56156
  • Bungee Cover Pouch, Double, Size Universal, Color Storm, Material Water Resistant 500D Nylon, PU Back...More

Pistol Pouch,Sandstone,Shotgun Shells
  • 5.11 TACTICAL
  • Pistol Pouch, Sandstone, Shotgun Shells Pistol Pouch,Sandstone,Shotgun Shells
  • Item # 32JV88
  • Mfr. Model # 56165
  • Shotgun Pouch, Single, Size Universal, Color Sandstone, Material Water Resistant 500D Nylon, PU Back Coating,...More

Pistol Bungee Cover,Single,Storm
  • 5.11 TACTICAL
  • Pistol Bungee Cover, Single, Storm Pistol Bungee Cover,Single,Storm
  • Item # 32JW17
  • Mfr. Model # 56154
  • Pistol Bungee Cover, Single, Size Universal, Color Storm, Material Water Resistant 500D Nylon, PU Back...More

Pistol Pouch,Black,Shotgun Shells
  • 5.11 TACTICAL
  • Pistol Pouch, Black, Shotgun Shells Pistol Pouch,Black,Shotgun Shells
  • Item # 32JV86
  • Mfr. Model # 56165
  • Shotgun Pouch, Single, Size Universal, Color Black, Material Water Resistant 500D Nylon, PU Back Coating,...More

Bungee Cover Pouch,Tac OD,MP5 Style Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, Tac OD, MP5 Style Mags Bungee Cover Pouch,Tac OD,MP5 Style Mags
  • Item # 32JV93
  • Mfr. Model # 56161
  • Bungee Cover Pouch, Double, Size Universal, Color Tac OD, Material Water Resistant 500D Nylon, PU Back...More

Rifle Case,Double Tap,44-1/2 in. L
  • 5.11 TACTICAL
  • Rifle Case, Double Tap, 44-1/2 in. L Rifle Case,Double Tap,44-1/2 in. L
  • Item # 38GY12
  • Mfr. Model # 56220
  • Rifle Case, Single, Size Universal, Color Double Tap, Material Nylon, Length (In.) 44-1/2, Width (In.) 13,...More

Bungee Cvr Pouch7-1/4 inL,MP5 Style Mags
  • 5.11 TACTICAL
  • Bungee Cvr Pouch7-1/4 inL, MP5 Style Mags Bungee Cvr Pouch7-1/4 inL,MP5 Style Mags
  • Item # 32JV95
  • Mfr. Model # 56160
  • Bungee Cover Pouch, Double, Size Universal, Color Black, Material Water Resistant 500D Nylon, PU Back...More

Rifle Case,Black,38-1/2 in. L
  • 5.11 TACTICAL
  • Rifle Case, Black, 38-1/2 in. L Rifle Case,Black,38-1/2 in. L
  • Item # 38GY14
  • Mfr. Model # 56221
  • Rifle Case, Double, Size Universal, Color Black, Material Nylon, Length (In.) 38-1/2, Width (In.) 14-13/64,...More

Rifle Case,Black,39 in. L
  • 5.11 TACTICAL
  • Rifle Case, Black, 39 in. L Rifle Case,Black,39 in. L
  • Item # 38GY08
  • Mfr. Model # 56219
  • Rifle Case, Single, Size Universal, Color Black, Material Nylon, Length (In.) 39, Width (In.) 13-45/64,...More

Bungee Cover Pouch,MP5 Style Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, MP5 Style Mags Bungee Cover Pouch,MP5 Style Mags
  • Item # 32JV97
  • Mfr. Model # 56160
  • Bungee Cover Pouch, Double, Size Universal, Color Sandstone, Material Water Resistant 500D Nylon, PU Back...More

Bungee Cover Pouch,AR/G36 Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, AR/G36 Mags Bungee Cover Pouch,AR/G36 Mags
  • Item # 32JW11
  • Mfr. Model # 56156
  • Bungee Cover Pouch, Double, Size Universal, Color Tac OD, Material Water Resistant 500D Nylon, PU Back...More

Rifle Case,Black,44 in. L
  • 5.11 TACTICAL
  • Rifle Case, Black, 44 in. L Rifle Case,Black,44 in. L
  • Item # 38GY17
  • Mfr. Model # 56222
  • Rifle Case, Double, Size Universal, Color Black, Material Nylon, Length (In.) 44, Width (In.) 19-39/64,...More

Pistol Bungee Cover,Single,Tac OD
  • 5.11 TACTICAL
  • Pistol Bungee Cover, Single, Tac OD Pistol Bungee Cover,Single,Tac OD
  • Item # 32JW18
  • Mfr. Model # 56154
  • Pistol Bungee Cover, Single, Size Universal, Color Tac OD, Material Water Resistant 500D Nylon, PU Back...More

Bungee Cover Pouch7-3/4 in.
  • 5.11 TACTICAL
  • Bungee Cover Pouch7-3/4 in. Bungee Cover Pouch7-3/4 in.
  • Item # 32JW03
  • Mfr. Model # 56158
  • Bungee Cover Pouch, Double, Size Universal, Color Tac OD, Material Water Resistant 500D Nylon, PU Back...More

Pistol Pouch,Tac OD,Shotgun Shells
  • 5.11 TACTICAL
  • Pistol Pouch, Tac OD, Shotgun Shells Pistol Pouch,Tac OD,Shotgun Shells
  • Item # 32JV87
  • Mfr. Model # 56165
  • Shotgun Pouch, Single, Size Universal, Color Tac OD, Material Water Resistant 500D Nylon, PU Back Coating,...More

Pistol Case,Single,Tac OD,9 x 11 In
  • 5.11 TACTICAL
  • Pistol Case, Single, Tac OD, 9 x 11 In Pistol Case,Single,Tac OD,9 x 11 In
  • Item # 21W029
  • Mfr. Model # 58724
  • Pistol Case, Single, Color Tac OD, Closure YKK Zipper, Features Lockable YKK Zipper , Internal Pockets and...More

Rifle Case,Black,44-1/2 in. L
  • 5.11 TACTICAL
  • Rifle Case, Black, 44-1/2 in. L Rifle Case,Black,44-1/2 in. L
  • Item # 38GY11
  • Mfr. Model # 56220
  • Rifle Case, Single, Size Universal, Color Black, Material Nylon, Length (In.) 44-1/2, Width (In.) 13, Number...More

Bungee Cover Pouch,Double,MP5 Style Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, Double, MP5 Style Mags Bungee Cover Pouch,Double,MP5 Style Mags
  • Item # 32JV94
  • Mfr. Model # 56161
  • Bungee Cover Pouch, Double, Size Universal, Color Sandstone, Material Water Resistant 500D Nylon, PU Back...More

Rifle Case,Sandstone,44-1/2 in. L
  • 5.11 TACTICAL
  • Rifle Case, Sandstone, 44-1/2 in. L Rifle Case,Sandstone,44-1/2 in. L
  • Item # 38GY13
  • Mfr. Model # 56220
  • Rifle Case, Single, Size Universal, Color Sandstone, Material Nylon, Length (In.) 44-1/2, Width (In.) 13,...More

Bungee Cvr Pouch7-1/4 inL
  • 5.11 TACTICAL
  • Bungee Cvr Pouch7-1/4 inL Bungee Cvr Pouch7-1/4 inL
  • Item # 32JV96
  • Mfr. Model # 56160
  • Bungee Cover Pouch, Double, Size Universal, Color Tac OD, Material Water Resistant 500D Nylon, PU Back...More

Rifle Case,Sandstone,38-1/2 in. L
  • 5.11 TACTICAL
  • Rifle Case, Sandstone, 38-1/2 in. L Rifle Case,Sandstone,38-1/2 in. L
  • Item # 38GY16
  • Mfr. Model # 56221
  • Rifle Case, Double, Size Universal, Color Sandstone, Material Nylon, Length (In.) 38-1/2, Width (In.)...More

Bungee Cover Pouch,Tac OD,AR/G36 Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, Tac OD, AR/G36 Mags Bungee Cover Pouch,Tac OD,AR/G36 Mags
  • Item # 32JW07
  • Mfr. Model # 56157
  • Bungee Cover Pouch, Double, Size Universal, Color Tac OD, Material Water Resistant 500D Nylon, PU Back...More

Bungee Cover Pouch7-3/4 in. L,AK Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch7-3/4 in. L, AK Mags Bungee Cover Pouch7-3/4 in. L,AK Mags
  • Item # 32JW02
  • Mfr. Model # 56158
  • Bungee Cover Pouch, Double, Size Universal, Color Black, Material Water Resistant 500D Nylon, PU Back...More

Bungee Cover Pouch,Sandstone,Pistol Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, Sandstone, Pistol Mags Bungee Cover Pouch,Sandstone,Pistol Mags
  • Item # 32JW15
  • Mfr. Model # 56155
  • Bungee Cover Pouch, Double, Size Universal, Color Sandstone, Material Water Resistant 500D Nylon, PU Back...More

Rifle Case,Sandstone,39 in. L
  • 5.11 TACTICAL
  • Rifle Case, Sandstone, 39 in. L Rifle Case,Sandstone,39 in. L
  • Item # 38GY10
  • Mfr. Model # 56219
  • Rifle Case, Single, Size Universal, Color Sandstone, Material Nylon, Length (In.) 39, Width (In.) 13-45/64,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More