Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Weapon Cases and Bags

14 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Tactical Rifle Case,41 In.,Black
  • UNCLE MIKE'S
  • Tactical Rifle Case, 41 In., Black Tactical Rifle Case,41 In.,Black
  • Item # 36P205
  • Mfr. Model # 52141
  • Tactical Gun Case, Rifle Case, Color Black, Length (In.) 43, Width (In.) 10, Number of Pockets (Outside) 7,...More

Pistol Case,Single,Black,9 x 11 In
  • 5.11 TACTICAL
  • Pistol Case, Single, Black, 9 x 11 In Pistol Case,Single,Black,9 x 11 In
  • Item # 21W028
  • Mfr. Model # 58724
  • Pistol Case, Single, Color Black, Closure YKK Zipper, Features Lockable YKK Zipper , Internal Pockets and...More

Sportster Pistol Range Bag
  • BLACKHAWK
  • Sportster Pistol Range Bag Sportster Pistol Range Bag
  • Item # 14X552
  • Mfr. Model # 74RB02BK
  • Sportster Pistol Range Bag, Color Black, Material 600 Denier Polyester, Length (In.) 16, Width (In.) 9,...More

Bungee Cover Pouch,Sandstone,AK Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, Sandstone, AK Mags Bungee Cover Pouch,Sandstone,AK Mags
  • Item # 32JW01
  • Mfr. Model # 56159
  • Bungee Cover Pouch, Double, Size Universal, Color Sandstone, Material Water Resistant 500D Nylon, PU Back...More

Bungee Cover Pouch,Black,AK Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, Black, AK Mags Bungee Cover Pouch,Black,AK Mags
  • Item # 32JV98
  • Mfr. Model # 56159
  • Bungee Cover Pouch, Double, Size Universal, Color Black, Material Water Resistant 500D Nylon, PU Back...More

Pistol Case,Single,Tac OD,9 x 11 In
  • 5.11 TACTICAL
  • Pistol Case, Single, Tac OD, 9 x 11 In Pistol Case,Single,Tac OD,9 x 11 In
  • Item # 21W029
  • Mfr. Model # 58724
  • Pistol Case, Single, Color Tac OD, Closure YKK Zipper, Features Lockable YKK Zipper , Internal Pockets and...More

Bungee Cover Pouch,Tac OD,AK Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, Tac OD, AK Mags Bungee Cover Pouch,Tac OD,AK Mags
  • Item # 32JV99
  • Mfr. Model # 56159
  • Bungee Cover Pouch, Double, Size Universal, Color Tac OD, Material Water Resistant 500D Nylon, PU Back...More

Bungee Cover Pouch,Tac OD,AR/G36 Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, Tac OD, AR/G36 Mags Bungee Cover Pouch,Tac OD,AR/G36 Mags
  • Item # 32JW07
  • Mfr. Model # 56157
  • Bungee Cover Pouch, Double, Size Universal, Color Tac OD, Material Water Resistant 500D Nylon, PU Back...More

Bungee Cover Pouch,Storm,AR/G36 Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, Storm, AR/G36 Mags Bungee Cover Pouch,Storm,AR/G36 Mags
  • Item # 32JW06
  • Mfr. Model # 56157
  • Bungee Cover Pouch, Double, Size Universal, Color Storm, Material Water Resistant 500D Nylon, PU Back...More

Sportster Shooters Bag
  • BLACKHAWK
  • Sportster Shooters Bag Sportster Shooters Bag
  • Item # 14X554
  • Mfr. Model # 73SB00BK
  • Sportster Shooters Bag, Color Black, Material 600 Denier Polyester, Length (In.) 13, Width (In.) 9, Number of...More

Pistol Case,Single,Sandstone,9 x 11 In
  • 5.11 TACTICAL
  • Pistol Case, Single, Sandstone, 9 x 11 In Pistol Case,Single,Sandstone,9 x 11 In
  • Item # 21W030
  • Mfr. Model # 58724
  • Pistol Case, Single, Color Sandstone, Closure YKK Zipper, Features Lockable YKK Zipper , Internal Pockets and...More

Range Ready Bag,Black,14In.L,Nylon
  • PLANO TACTICAL
  • Range Ready Bag, Black, 14In.L, Nylon Range Ready Bag,Black,14In.L,Nylon
  • Item # 45KH04
  • Mfr. Model # 1312600
  • Range Ready Bag, Single, Size Universal, Color Black, Material Nylon, Length (In.) 14, Width (In.) 6-3/4,...More

Bungee Cover Pouch,Sandstone,AR/G36 Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, Sandstone, AR/G36 Mags Bungee Cover Pouch,Sandstone,AR/G36 Mags
  • Item # 32JW08
  • Mfr. Model # 56157
  • Bungee Cover Pouch, Double, Size Universal, Color Sandstone, Material Water Resistant 500D Nylon, PU Back...More

Bungee Cover Pouch,Black,AR/G36 Mags
  • 5.11 TACTICAL
  • Bungee Cover Pouch, Black, AR/G36 Mags Bungee Cover Pouch,Black,AR/G36 Mags
  • Item # 32JW05
  • Mfr. Model # 56157
  • Bungee Cover Pouch, Double, Size Universal, Color Black, Material Water Resistant 500D Nylon, PU Back...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More