Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

19 products found

Filter Results By

WD-40 Company

WD-40® Company offers innovative products from trusted brands. The flagship WD-40® Multi-Use Product lubricates and protects equipment to help keep it working. WD-40 Specialist® offers best in class specialty products formulated to help get specific tasks done with ease. 3-IN-ONE® , the leader in drip oils, offers the exact drip lubricant to get the job right, every time. > View all WD-40 products

WD-40 Company

Viewing as

List
  • Dry Film Lubricant, -50°F to 500 Degrees F, PTFE, 17.6 oz. Aerosol Can

    Brand
    WD-40 SPECIALIST
    Item #
    44R237
    Mfr. Model #
    300059
    Dry Film Lubricant, -50°F to 500 Degrees F, PTFE,
    Web Price $7.95 / each
  • Lubricant, -100°F to 500 Degrees F, Silicone, 17.6 oz. Aerosol Can

    Brand
    WD-40 SPECIALIST
    Item #
    19L521
    Mfr. Model #
    300012
    Lubricant, -100°F to 500 Degrees F, Silicone, 17.6 oz.&
    Web Price $7.85 / each
  • 11 oz. Contact Cleaner, 1 EA

    Brand
    WD-40 SPECIALIST
    Item #
    44R239
    Mfr. Model #
    300080
    11 oz. Contact Cleaner, 1 EA
    Web Price $7.75 / each
  • Specialist® Red Lithium Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 2

    Brand
    WD-40 SPECIALIST
    Item #
    52YA12
    Mfr. Model #
    300400
    Specialist® Red Lithium Complex Extreme Pressure Grease, 14&
    Web Price $10.40 / each
  • Corrosion Inhibitor, Wet Lubricant Film, 250°F Max. Operating Temp., 6.5 oz. Aerosol Can

    Brand
    WD-40 SPECIALIST
    Item #
    19L523
    Mfr. Model #
    300035
    Corrosion Inhibitor, Wet Lubricant Film, 250°F Max. Operatin
    Web Price $14.10 / each
  • Gel Lubricant, -100°F to 500 Degrees F, No Additives, 19 oz. Aerosol Can

    Brand
    WD-40 SPECIALIST
    Item #
    45WD32
    Mfr. Model #
    300103
    Gel Lubricant, -100°F to 500 Degrees F, No Additives,&#
    Web Price $12.95 / each
  • White Lithium Multipurpose Grease, 10 oz., NLGI Grade: 2

    Brand
    WD-40 SPECIALIST
    Item #
    31XR57
    Mfr. Model #
    300240
    White Lithium Multipurpose Grease, 10 oz., NLGI Grade:
    Web Price $7.95 / each
  • Degreaser, 18 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

    Brand
    WD-40 SPECIALIST
    Item #
    44R238
    Mfr. Model #
    300070
    Degreaser, 18 oz. Aerosol Can, Unscented Liquid, Ready to&#
    Web Price $6.45 / each
  • Water-Based Penetrant, 60°F to 150°F, 1 gal. Jug

    Brand
    WD-40 SPECIALIST
    Item #
    19L524
    Mfr. Model #
    300042
    Water-Based Penetrant, 60°F to 150°F, 1 gal. Jug
    Web Price $28.80 / each
  • Petroleum-Based Penetrant, -50°F to 400°F, 11 oz. Aerosol Can

    Brand
    WD-40 SPECIALIST
    Item #
    19L520
    Mfr. Model #
    300004
    Petroleum-Based Penetrant, -50°F to 400°F, 11 oz. Aeroso
    Web Price $6.30 / each
  • Cleaner/Degreaser, 1 gal. Bottle, Unscented Liquid, Ready to Use, 1 EA

    Brand
    WD-40 SPECIALIST
    Item #
    52XA24
    Mfr. Model #
    300363
    Cleaner/Degreaser, 1 gal. Bottle, Unscented Liquid, Ready t
    Web Price $16.70 / each
  • Specialist® Blue Lithium Complex Water Resistant Grease, 14 oz., NLGI Grade: 2

    Brand
    WD-40 SPECIALIST
    Item #
    52YA13
    Mfr. Model #
    300417
    Specialist® Blue Lithium Complex Water Resistant Grease, 14&
    Web Price $11.05 / each
  • Specialist® Green Lithium Complex High Temperature Grease, 14 oz., NLGI Grade: 2

    Brand
    WD-40 SPECIALIST
    Item #
    52YA11
    Mfr. Model #
    300394
    Specialist® Green Lithium Complex High Temperature Grease, 1
    Web Price $10.40 / each
  • Degreaser, 15 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

    Brand
    WD-40 SPECIALIST
    Item #
    40LR01
    Mfr. Model #
    300280
    Degreaser, 15 oz. Aerosol Can, Unscented Liquid, Ready to&#
    Web Price $8.50 / each
  • Cleaner/Degreaser, 32 oz. Bottle, Unscented Liquid, Ready to Use, 1 EA

    Brand
    WD-40 SPECIALIST
    Item #
    52XA23
    Mfr. Model #
    300356
    Cleaner/Degreaser, 32 oz. Bottle, Unscented Liquid, Ready t
    Web Price $7.90 / each
  • Cleaner/Degreaser, 24 oz. Bottle, Unscented Liquid, Ready to Use, 1 EA

    Brand
    WD-40 SPECIALIST
    Item #
    52XA22
    Mfr. Model #
    300349
    Cleaner/Degreaser, 24 oz. Bottle, Unscented Liquid, Ready t
    Web Price $7.60 / each
  • Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

    Brand
    WD-40 SPECIALIST
    Item #
    52XA26
    Mfr. Model #
    30038
    Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Ready to
    Web Price $913.00 / each
  • Specialist® Blue Calcium Sulfonate Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    WD-40 SPECIALIST
    Item #
    52YA14
    Mfr. Model #
    300424
    Specialist® Blue Calcium Sulfonate Multipurpose Grease, 14 o
    Web Price $13.75 / each
  • 10 oz. Aerosol Can, Petroleum Distillates Chemical Base, Clear Color

    Brand
    WD-40 SPECIALIST
    Item #
    451K61
    Mfr. Model #
    300493
    10 oz. Aerosol Can, Petroleum Distillates Chemical Base, Cl
    Web Price $9.10 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More