Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Water Testing Equipment and Meters

45 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
Tablet,Reagent,Pk100
PH Electrode
Dissolved Oxygen Meter, 9V Battery
  • EXTECH
  • Dissolved Oxygen Meter, 9V Battery Dissolved Oxygen Meter, 9V Battery
  • Item # 30XM73
  • Mfr. Model # DO210
  • Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20mg/L, Oxygen Concentration 0 to 100 Percent, Waterproof...More

  • Category : Dissolved Oxygen Meters
Solution Cups,W/Caps,PK24
  • EXTECH
  • Solution Cups, W/Caps, PK24 Solution Cups,W/Caps,PK24
  • Item # 3YDX9
  • Mfr. Model # EX007
  • Sample Solution Cups, Application Used As Sample Cup For Any Liquid Solution That Needs To Be Tested, 20 Mil...More

  • Category : Water Testing Meter Accessories
Calibration Solution Set
  • EXTECH
  • Calibration Solution Set Calibration Solution Set
  • Item # 3TXR8
  • Mfr. Model # PH103
  • pH Calibration Buffer Pouch Kit, pH, Range 4.00, 7.00, 10.00 and Rinsing Solution, Features Premeasured...More

  • Category : Calibration Solutions
LCD Salinity Meter with 0 to 10.00 ppt, 10.01 to
Conductivity Meter, 9V Battery
  • EXTECH
  • Conductivity Meter, 9V Battery Conductivity Meter, 9V Battery
  • Item # 30XM71
  • Mfr. Model # EC210
  • Conductivity Meter, Electric Conductivity Range 2000 micronS/20.00 mS/100 mS, TDS Range 1200 ppm/12,000...More

  • Category : Conductivity Meters
OYSTER 10 PH/MV/TEMP METER
  • EXTECH
  • OYSTER 10 PH/MV/TEMP METER OYSTER 10 PH/MV/TEMP METER
  • Item # 9L578
  • Mfr. Model # OYSTER-10
  • pH/mV/Temperature Meter, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range...More

  • Category : pH Meters
Exstik II Do/PH/Conductivity Kit
  • EXTECH
  • Exstik II Do/PH/Conductivity Kit Exstik II Do/PH/Conductivity Kit
  • Item # 5AY43
  • Mfr. Model # DO610
  • Dissolved Oxygen Meter Kit, pH Range 0.00 to 14.00, Electric Conductivity Range 0 to 199.9 micronS/cm,200 to...More

  • Category : Multi-Parameter Meters
LCD Turbidity Meter with 0 to 50.00, 50 to 1000 N
PH Meter, pH Range 0 to 14, 9V Battery
  • EXTECH
  • PH Meter, pH Range 0 to 14, 9V Battery PH Meter, pH Range 0 to 14, 9V Battery
  • Item # 30XM74
  • Mfr. Model # PH210
  • pH Meter, pH Range 0 to 14, ORP Range -1999 to 1999mV, Waterproof No, Automatic Temperature Compensation Yes,...More

  • Category : pH Meters
DO Meter Do Probe
  • EXTECH
  • DO Meter Do Probe DO Meter Do Probe
  • Item # 3WFR7
  • Mfr. Model # 407510-P
  • DO Replacement Probe, Application For Use With 407510 Meter, Features 13 Foot Cable Length, For Use With...More

  • Category : Electrodes and Probes
Waterproof Fluoride Meter,Display LCD
Do Electrode
Chlorine Standard,1PPM
  • EXTECH
  • Chlorine Standard, 1PPM Chlorine Standard,1PPM
  • Item # 3YEA8
  • Mfr. Model # CL207
  • Chlorine Standard,1PPM, Application For Checking Chlorine Meter Accuracy, Features 3 Ampules, 20Ml Each, For...More

  • Category : Calibration Solutions
Exstik Refill,PH Meter Solution Kit
Immersion Temp Probe,-22 to 482 Deg F
ORP Elctrd,Use W/PH100,PH110,RE300,CI200
Oyster PH/Mv/Temp Meter w/Case
  • EXTECH
  • Oyster PH/Mv/Temp Meter w/Case Oyster PH/Mv/Temp Meter w/Case
  • Item # 3VZT9
  • Mfr. Model # OYSTER-15
  • Oyster PH/Mv/Temp Meter w/Case, Application Measures pH, Orp, And Temperature, Features Oyster Design For Lab...More

  • Category : pH Meters
Do Membrane Kit
Conductivity Meter,0 to 19.99 mS/cm
  • EXTECH
  • Conductivity Meter, 0 to 19.99 mS/cm Conductivity Meter,0 to 19.99 mS/cm
  • Item # 38W992
  • Mfr. Model # EC100
  • Conductivity Meter, Electric Conductivity Range 0 to 19.99 mS/cm, Waterproof IP65, Automatic Temperature...More

  • Category : Multi-Parameter Meters
Base,Weighted
pH Electrode Refillable
  • EXTECH
  • pH Electrode Refillable pH Electrode Refillable
  • Item # 3VXH4
  • Mfr. Model # PH115
  • pH Electrode Refillable, Application For pH Measurement And For Any Application That Requires Direct Contact...More

  • Category : Electrodes and Probes
Reagent CL2 Tablets,PK100
  • EXTECH
  • Reagent CL2 Tablets, PK100 Reagent CL2 Tablets,PK100
  • Item # 3VXH7
  • Mfr. Model # CL204
  • Reagent CL Tablets, Application For Chlorine Measurement Using The Extech Cl200 Meter, Features 100 Packs For...More

  • Category : Reagents and Refills
pH Meter 3-In-1 Kit
  • EXTECH
  • pH Meter 3-In-1 Kit pH Meter 3-In-1 Kit
  • Item # 3VXH1
  • Mfr. Model # EX800
  • pH Meter KitPH/Cl/Temp, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range...More

  • Category : Multi-Parameter Meters
CL2 Meter Replacement Electrode
  • EXTECH
  • CL2 Meter Replacement Electrode CL2 Meter Replacement Electrode
  • Item # 3YEF4
  • Mfr. Model # CL205
  • Replacement electrode for CL200 Chlorine meter, Application Replacement Electrode For Cl200 Chlorine Meter,...More

  • Category : Electrodes and Probes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More