Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Water Testing Equipment and Meters

23 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
PH 700 METER W/PH ELCTRD/ATC PRB/STND
  • OAKTON
  • PH 700 METER W/PH ELCTRD/ATC PRB/STND PH 700 METER W/PH ELCTRD/ATC PRB/STND
  • Item # 6CAU7
  • Mfr. Model # WD-35419-10
  • pH 700 Benchtop Meter, double-junction refillable glass pH electrode, ATC probe and probe stand, pH Range...More

  • Category : pH Meters
PH/Conductivity/Dissolved Oxygen Meter
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • PH/Conductivity/Dissolved Oxygen Meter PH Pen
  • Item # 33Y923
  • Mfr. Model # 33Y923
  • PH Pen, pH Range -2.00~19.99pH, Electric Conductivity Range 0~200mS/cm, TDS Range 0~100g/L, ORP Range...More

  • Category : Multi-Parameter Meters
ION 700 ALL-IN-1 W/PH ELCTRD/PRB STND
  • OAKTON
  • ION 700 ALL-IN-1 W/PH ELCTRD/PRB STND ION 700 ALL-IN-1 W/PH ELCTRD/PRB STND
  • Item # 6CAV2
  • Mfr. Model # WD-35419-23
  • Ion 700 Benchtop Meter with single-junction In.all-in-one In. pH electrode and probe stand, Application...More

  • Category : pH Meters
Optical Dissolved Oxygen Meter,0to50mg/L
  • YSI
  • Optical Dissolved Oxygen Meter, 0to50mg/L Optical Dissolved Oxygen Meter,0to50mg/L
  • Item # 4UYG7
  • Mfr. Model # ProODO
  • Optical Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 50 mg/L, Oxygen Concentration 0 to 500%, Temp...More

  • Category : Dissolved Oxygen Meters
Dsslved xygen 4 - 20m trnsmtter
  • SENSOREX
  • Dsslved xygen 4 - 20m trnsmtter Dsslved xygen 4 - 20m trnsmtter
  • Item # 16Z045
  • Mfr. Model # DO500
  • DO500, Dissolved Oxygen Transmitter, Testing Parameter Dissolved Oxygen, Measurement Range 0.00-19.99 ppm,...More

  • Category : Electrodes and Probes
Meter, STAR A321 pH, HH
  • THERMO SCIENTIFIC
  • Meter, STAR A321 pH, HH Star A321 pH HH Meter
  • Item # 12L863
  • Mfr. Model # STARA3210
  • Star A321 pH HH Meter, pH Range -2 to 20, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed...More

  • Category : pH Meters
Cable with ODO Probe,1 Meter
pH 2700 benchtop meter
  • OAKTON
  • pH 2700 benchtop meter pH 2700 benchtop meter
  • Item # 10A296
  • Mfr. Model # WD-35420-22
  • pH 2700 Meter, Application pH measurement for drinking water, food , pools, laboratory and pharmeceuticals,...More

  • Category : Water Testing Meter Accessories
Waterproof Multiparameter Meter,LCD
  • OAKTON
  • Waterproof Multiparameter Meter, LCD Waterproof MultiParameter Meter
  • Item # 34CT79
  • Mfr. Model # WD-35630-10
  • Waterproof Multiparameter Meter, pH Range -2.00 to 16.00, Electric Conductivity Range 0 to 200 mS/cm, TDS...More

  • Category : Multi-Parameter Meters
Dissolved Oxygen Meter,LCD
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Dissolved Oxygen Meter, LCD Dissolved Oxygen Meter,LCD
  • Item # 49G983
  • Mfr. Model # 49G983
  • Dissolved Oxygen Meter, Dissolved Oxygen Range 0.00 to 20.00mg/L, Oxygen Concentration 0.0 to 200.0 Percent,...More

  • Category : pH Meters
Online pH Transmitter,0 to 100 Deg
  • SENSOREX
  • Online pH Transmitter, 0 to 100 Deg Online pH Transmitter
  • Item # 22FH83
  • Mfr. Model # TX3000
  • Online pH Transmitter, pH Range -2 to 16Waterproof No, Automatic Temperature Compensation No, Displayed...More

  • Category : Multi-Parameter Meters
H2O PROOF PH600 METERELCTRD
DO2 PROBE ACCESSORY DO2 PROBE
Cable, 30m,ISE Conduct Meter 30E/Cond/Te
Dual Sensor Cable,20 Meter
Dual Sensor Cable,20 Meter
pH Electrode,Kniphe Double Junction
  • THERMO SCIENTIFIC
  • pH Electrode, Kniphe Double Junction Electrode: pH
  • Item # 9GYF7
  • Mfr. Model # 9120APWP
  • Electrode: pH, Waterproof with Stainless Steel Cutting Blade, Testing Parameter pH, Measurement Range 0-14,...More

  • Category : Electrodes and Probes
DO/Cond/Temp 20m Cable
  • YSI
  • DO/Cond/Temp 20m Cable DO/Cond/Temp 20m Cable
  • Item # 25JZ13
  • Mfr. Model # 2030-20
  • DO/Cond/Temp 20m Cable, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to 100g/L TDS...More

  • Category : Multi-Parameter Meters
Dsslved 2 sensr wth ntegrl 4 - 20m tpt
  • SENSOREX
  • Dsslved 2 sensr wth ntegrl 4 - 20m tpt Dsslved 2 sensr wth ntegrl 4 - 20m tpt
  • Item # 16Z043
  • Mfr. Model # DO6441/T
  • DO6441/T, Dissolved Oxygen Sensor, Testing Parameter Dissolved Oxygen, Measurement Range 0 - 100 Percent...More

  • Category : Electrodes and Probes
PH METER H2OPRF PORTABLE -2.000-19
ISE ELECTRODE BNC AMMONIA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More