Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Water Testing Equipment and Meters

32 results found that include 33 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Waterproof pH Meter,Graphic Display
  • YSI
  • Waterproof pH Meter, Graphic Display

    Waterproof pH Meter,Graphic Display
  • Item # 35MM94
  • Mfr. Model # PRO10
  • Waterproof pH Meter, pH Range 0.00 to 14.00, ORP Range -1500 to 1500mV, Waterproof IP67, Displayed...More

  • Category : pH Meters
Dissolved Oxygen Conductivity Meter
  • YSI
  • Dissolved Oxygen Conductivity Meter

    Dissolved Oxygen Conductivity Meter
  • Item # 25JZ15
  • Mfr. Model # Pro20
  • Dissolved Oxygen Conductivity Meter, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to...More

  • Category : Dissolved Oxygen Meters
Water Meter Kit,DO 6+
  • OAKTON
  • Water Meter Kit, DO 6+

    Water Meter Kit,DO 6+
  • Item # 21E913
  • Mfr. Model # WD-35643-14
  • Dissolved Oxygen Meter Kit, Dissolved Oxygen Range 0.0 to 20 mg/L (ppm), Oxygen Concentration 0 to 200...More

  • Category : Dissolved Oxygen Meters
Water Meter Kit,Ion 6+,w/Probes, Buffers
  • OAKTON
  • Water Meter Kit, Ion 6+, w/Probes, Buffers

    pH Meter Kit
  • Item # 21E901
  • Mfr. Model # WD-35613-82
  • pH Meter Kit, pH Range 0.00 to 14.00, Waterproof No, Automatic Temperature Compensation Yes, Displayed...More

  • Category : pH Meters
Dissolved Oxygen Meter,LCD
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Dissolved Oxygen Meter, LCD

    Dissolved Oxygen Meter,LCD
  • Item # 49G983
  • Mfr. Model # 49G983
  • Dissolved Oxygen Meter, Dissolved Oxygen Range 0.00 to 20.00mg/L, Oxygen Concentration 0.0 to 200.0 Percent,...More

  • Category : pH Meters
Orbeco SC450 Colorimeter
Dissolved Oxygen Meter,LCD,1 or 2 Point
  • OHAUS
  • Dissolved Oxygen Meter, LCD, 1 or 2 Point

    Dissolved Oxygen Meter,LCD,1 or 2 Point
  • Item # 45MH90
  • Mfr. Model # ST300D
  • Dissolved Oxygen Meter, Dissolved Oxygen Range 20 to 45mg/L, Waterproof IP54, Automatic Temperature...More

  • Category : Dissolved Oxygen Meters
Conductivity Meter,Automatic,12V Battery
  • OHAUS
  • Conductivity Meter, Automatic, 12V Battery

    Conductivity Meter,Automatic,12V Battery
  • Item # 45MH86
  • Mfr. Model # ST3100C-B
  • Conductivity Meter, Electric Conductivity Range 00.0 uS/cm to 199.9 mS/cm, TDS Range 0.1mg/L to 199.9g/L,...More

  • Category : Conductivity Meters
Dissolved Oxygen Meter,LCD,20 to 45 mg/L
  • OHAUS
  • Dissolved Oxygen Meter, LCD, 20 to 45 mg/L

    Dissolved Oxygen Meter,LCD,20 to 45 mg/L
  • Item # 45MH92
  • Mfr. Model # ST300D-G
  • Dissolved Oxygen Meter, Dissolved Oxygen Range 20 to 45mg/L, Waterproof IP54, Automatic Temperature...More

  • Category : Dissolved Oxygen Meters
pH Meter,LCD Backlight,110/240V
  • OHAUS
  • pH Meter, LCD Backlight, 110/240V

    pH Meter
  • Item # 45MH85
  • Mfr. Model # ST3100-F
  • pH Meter, pH Range -2.00 to 16.00, Waterproof No, Automatic Temperature Compensation Yes, Operating Temp....More

  • Category : pH Meters
DO2 PROBE WITH 50 FEET CABLE OAKTON E
PH METER H2OPRF PORTABLE -2.00-19.
DO Meter/Datalogger
  • EXTECH
  • DO Meter/Datalogger

    DO Meter/Datalogger
  • Item # 11L567
  • Mfr. Model # SDL150
  • Dissolved Oxygen Meter/Datalogger, Dissolved Oxygen Range 0 to 20mg/L, Oxygen Concentration 0 to 100 Percent,...More

  • Category : Dissolved Oxygen Meters
Single Sensor Cable,30 Meter
Dual Sensor Cable,1 Meter
Dual Sensor Cable,4 Meter
Dual Sensor Cable,20 Meter
Cable,30m,Conductivity
Dual Sensor Cable,1 Meter
ISE Electrode,Ammonia,Gas Sensing
  • YSI
  • ISE Electrode, Ammonia, Gas Sensing

    ISE Electrode
  • Item # 38VK89
  • Mfr. Model # TRULINE AMMONIA ELECTRODE KIT
  • ISE Electrode, Testing Parameter Ammonia, Measurement Range 0.02 to 17,000 mg/L, Tip Shape Standard, Body...More

  • Category : Electrodes and Probes
Meter, STAR A111 pH, BT
  • THERMO SCIENTIFIC
  • Meter, STAR A111 pH, BT

    Star A111 pH BT Meter
  • Item # 12L828
  • Mfr. Model # STARA1110
  • Star A111 pH BT Meter, pH Range -2 to 14, Waterproof IP57, Automatic Temperature Compensation Yes, Displayed...More

  • Category : pH Meters
Electrode,Ross 1m Cbl Star Series
  • THERMO SCIENTIFIC
  • Electrode, Ross 1m Cbl Star Series

    Electrode: pH
  • Item # 9TJM3
  • Mfr. Model # 8157BNUMD
  • Electrode: pH, ATC Triode Combination, Testing Parameter pH, Measurement Range 0-14, pH Range 0-14, Tip Shape...More

  • Category : Electrodes and Probes
Colorimeter
  • YSI
  • Colorimeter

    Colorimeter
  • Item # 25JZ27
  • Mfr. Model # 910
  • Colorimeter, Chemical Oxygen Demand Range Low Range 0 to 150mg/L, Mid Range 0 to 1500mg/L, High Range 0 to...More

  • Category : Colorimeters
PH Electrode,0 to 14 pH,Glass
  • YSI
  • PH Electrode, 0 to 14 pH, Glass

    pH Electrode
  • Item # 31HH58
  • Mfr. Model # IOLINE MICRO - 3 IN 1
  • pH Electrode, Testing Parameter pH, Temperature, Measurement Range 0 to 14 pH, pH Range 0 to 14, Tip Shape...More

  • Category : Electrodes and Probes
PH Electrode,20mm L,Glass,BNC,Ceramic
  • THERMO SCIENTIFIC
  • PH Electrode, 20mm L, Glass, BNC, Ceramic

    PH Electrode,20mm L,Glass,BNC,Ceramic
  • Item # 45KA24
  • Mfr. Model # 8163BNWP
  • PH Electrode, Spear Tip, Refillable, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH,...More

  • Category : Electrodes and Probes
Electrode Conductivity Cell,Dura Probe
Dsslved 2 sensr wth ntegrl 4 - 20m tpt
  • SENSOREX
  • Dsslved 2 sensr wth ntegrl 4 - 20m tpt

    Dsslved 2 sensr wth ntegrl 4 - 20m tpt
  • Item # 16Z043
  • Mfr. Model # DO6441/T
  • DO6441/T, Dissolved Oxygen Sensor, Testing Parameter Dissolved Oxygen, Measurement Range 0 - 100 Percent...More

  • Category : Electrodes and Probes
Conductivity Cell,K-0.475 Thermo El
Water Test Kit
  • LAMOTTE
  • Water Test Kit

    Water Test Kit
  • Item # 41V895
  • Mfr. Model # 5921-03
  • Water Test Kit, Water Pollution Kit 2Test System Visual Color Comparitors and Titrations, Number of Tests...More

  • Category : Water Quality Testing Kits
PH700 BENCHTOP METER W/PRB STND
  • OAKTON
  • PH700 BENCHTOP METER W/PRB STND

    PH700 BENCHTOP METER W/PRB STND
  • Item # 6CAU8
  • Mfr. Model # WD-35419-12
  • pH 700 Benchtop Meter and probe stand, Application Measurement of pH in a variety of applications., Overall...More

  • Category : pH Meters
Conductivity Meter
  • YSI
  • Conductivity Meter

    Conductivity Meter
  • Item # 25JY92
  • Mfr. Model # EC300ACC-10
  • Conductivity Meter, Electric Conductivity Range 0 to 499.9 micronS/cm, TDS Range 0.30 to 1.00g/L, Default...More

  • Category : Conductivity Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More