Skip Content

Water Testing Equipment and Meters

37 results found that include 41 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Electrode,Ross 1m Cbl Star Series
    Electrode: pH
    • THERMO SCIENTIFIC
    • Item # 9TJM3
    • Mfr. Model # 8157BNUMD
    • Electrode: pH, ATC Triode Combination, Testing Parameter pH, Measurement Range 0-14, pH Range 0-14, Tip Shape...More

    • Category : Electrodes and Probes
  • PH 700 ALL-IN-1METER W/PH ELCTRD
    PH 700 ALL-IN-1METER W/PH ELCTRD
    • OAKTON
    • Item # 6CAU6
    • Mfr. Model # WD-35419-03
    • pH 700 Benchtop Meter with In.all-in-one In. pH electrode, pH Range 0.00 to 14.00Waterproof No, Automatic...More

    • Category : pH Meters
  • pH/Conductivity/TDS Kit
    pH/Conductivity/TDS Kit
    • EXTECH
    • Item # 4WCJ5
    • Mfr. Model # 341350A-P
    • pH/Conductivity/TDS Kit, pH Range 0.00 to 14.00, Electric Conductivity Range 10 to 19,990 uS, TDS Range 10 to...More

    • Category : Multi-Parameter Meters
  • Colorimeter,Chlorine,DPD Tablet
    Colorimeter,Chlorine,DPD Tablet
    • LAMOTTE
    • Item # 48VG38
    • Mfr. Model # 3240
    • Colorimeter, Chlorine, 0 to 4.0 ppm Range, Accuracy +/-2 Percent Full Scale, Resolution 0.01 ppm, Free...More

    • Category : Colorimeters
  • Water Quality Test Kit,TestKit,0 to 1 sg
    Water Quality Test Kit,TestKit,0 to 1 sg
  • Conductivity Meter,Automatic,12V Batter
    Conductivity Meter,Automatic,12V Batter
    • OHAUS
    • Item # 45MH86
    • Mfr. Model # ST3100C-B
    • Conductivity Meter, Electric Conductivity Range 00.0 uS/cm to 199.9 mS/cm, TDS Range 0.1mg/L to 199.9g/L,...More

    • Category : Conductivity Meters
  • Dissolved Oxygen Meter Kit
    Dissolved Oxygen Meter Kit
    • EXTECH
    • Item # 3WFT6
    • Mfr. Model # DO600-K
    • Dissolved Oxygen Meter Kit, Dissolved Oxygen Range 0 to 200% Air Saturation, Salinity Range 0 to 50 ppt, Temp...More

    • Category : Dissolved Oxygen Meters
  • pH Electrode
  • Waterproof Conductivity Kit
    Waterproof Conductivity Kit
    • EXTECH
    • Item # 4TXG5
    • Mfr. Model # EC600
    • Waterproof Conductivity Kit, pH Range -2 to 19.99, Electric Conductivity Range 0 to 199.9 mS, TDS Range 0 to...More

    • Category : Multi-Parameter Meters
  • Application pH
  • Exstik II Do/PH/Conductivity Kit
    Exstik II Do/PH/Conductivity Kit
    • EXTECH
    • Item # 5AY43
    • Mfr. Model # DO610
    • Dissolved Oxygen Meter Kit, pH Range 0.00 to 14.00, Electric Conductivity Range 0 to 199.9 micronS/cm,200 to...More

    • Category : Multi-Parameter Meters
  • PH700 BENCHTOP METER W/PRB STND
    PH700 BENCHTOP METER W/PRB STND
    • OAKTON
    • Item # 6CAU8
    • Mfr. Model # WD-35419-12
    • pH 700 Benchtop Meter and probe stand, Application Measurement of pH in a variety of applications., Overall...More

    • Category : pH Meters
  • pH Meter Kit
  • assembly Kt pH 1
    assembly Kt pH 1
    • SENSOREX
    • Item # 16Z021
    • Mfr. Model # S6800
    • S6800, pH Insertion Assembly, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip...More

    • Category : Electrodes and Probes
  • assembly Kt RP 1
    assembly Kt RP 1
    • SENSOREX
    • Item # 16Z022
    • Mfr. Model # S68900
    • S6900, ORP Insertion Assembly, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP...More

    • Category : Electrodes and Probes
  • Dissolved Oxygen Meter,LCD,1 or 2 Point
    Dissolved Oxygen Meter,LCD,1 or 2 Point
    • OHAUS
    • Item # 45MH90
    • Mfr. Model # ST300D
    • Dissolved Oxygen Meter, Dissolved Oxygen Range 20 to 45mg/L, Waterproof IP54, Automatic Temperature...More

    • Category : Dissolved Oxygen Meters
  • pH Meter,LCD Backlight
    pH Meter
    • OHAUS
    • Item # 45MH84
    • Mfr. Model # ST3100-B
    • pH Meter, pH Range -2.00 to 16.00, Waterproof No, Automatic Temperature Compensation Yes, Operating Temp....More

    • Category : pH Meters
  • Trdl Cndctvty Sensr TC = P1K 20 ft. Cble
    Trdl Cndctvty Sensr TC = P1K 20 ft. Cble
    • SENSOREX
    • Item # 16Z065
    • Mfr. Model # TCS3020/P1K/20/TL
    • TCS3020/P1K/20/TL, Toroidal Conductivity Sensor, Testing Parameter Conductivity, Measurement Range 0 -...More

    • Category : Electrodes and Probes
  • Dissolved Oxygen Probe w/ 10 Ft Cable .
    DO Probe
  • PH Meter,USB and RS-232
    PH Meter,USB and RS-232
    • OAKTON
    • Item # 34CT83
    • Mfr. Model # WD-35618-32
    • pH Meter, pH Range -2.00 to 16.00, Waterproof IP67, Automatic Temperature Compensation Auto/Manual -10.0...More

    • Category : Multi-Parameter Meters
  • Cable, 30m, Disolved Oxygen/Temp Cable
    Cable, 30m, Disolved Oxygen/Temp Cable
  • Waterproof pH Meter,Graphic Display
    Waterproof pH Meter,Graphic Display
    • YSI
    • Item # 35MM94
    • Mfr. Model # PRO10
    • Waterproof pH Meter, pH Range 0.00 to 14.00, ORP Range -1500 to 1500mV, Waterproof IP67, Displayed...More

    • Category : Multi-Parameter Meters
  • Water Quality Meter,Dual Backlit LCD
    Water Quality Meter
    • EXTECH
    • Item # 25KC72
    • Mfr. Model # WQ500
    • Water Quality Meter, pH Range -2.00 to 16.00, ORP Range -1999 to +1999mV, Waterproof No, Automatic...More

    • Category : Multi-Parameter Meters
  • Dual Sensor Cable,4 Meter
    Dual Sensor Cable,4 Meter
  • Dual Sensor Cable,10 Meter
    Dual Sensor Cable,10 Meter
  • ISE Electrode,Sodium,Epoxy
    ISE Electrode
    • YSI
    • Item # 38VL04
    • Mfr. Model # TRULINE SODIUM ELECTRODE KIT
    • ISE Electrode, Testing Parameter Sodium, Measurement Range 0.1 to 23,000 mg/L, Tip Shape Standard, Body...More

    • Category : Electrodes and Probes
  • Single Sensor Cable,30 Meter
    Single Sensor Cable,30 Meter
  • Dual Sensor Cable,1 Meter
    Dual Sensor Cable,1 Meter
  • Glass Conductivity Cell
  • Single Sensor Cable,20 Meter
    Single Sensor Cable,20 Meter
  • Meter, STAR A121 pH, HH
    Star A112 Conductivity BT Meter
    • THERMO SCIENTIFIC
    • Item # 12L830
    • Mfr. Model # STARA1210
    • Star A112 Conductivity BT Meter, pH Range -2 to 14, Waterproof IP67, Automatic Temperature Compensation Yes,...More

    • Category : pH Meters
  • ISE/Cond/Temp 1m Cable
    ISE/Cond/Temp 1m Cable
    • YSI
    • Item # 25JY97
    • Mfr. Model # 1030-1
    • ISE/Cond/Temp 1m Cable, pH Range -2.60 to 16.60, Electric Conductivity Range 0.0 to 200 mS/cm Each Range, TDS...More

    • Category : Multi-Parameter Meters
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More