Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Water Testing Equipment and Meters

81 Results Found that Include 93 Products

Results per page:  16 | 32 | 48
300mm NIST Hydrometer for Specific Gravity
Dissolved Oxygen Meter, 9V Battery
  • EXTECH
  • Dissolved Oxygen Meter, 9V Battery Dissolved Oxygen Meter, 9V Battery
  • Item # 30XM73
  • Mfr. Model # DO210
  • Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20mg/L, Oxygen Concentration 0 to 100 Percent, Waterproof...More

  • Category : Dissolved Oxygen Meters
Conductivity Meter, 9V Battery
  • EXTECH
  • Conductivity Meter, 9V Battery Conductivity Meter, 9V Battery
  • Item # 30XM71
  • Mfr. Model # EC210
  • Conductivity Meter, Electric Conductivity Range 2000 micronS/20.00 mS/100 mS, TDS Range 1200 ppm/12,000...More

  • Category : Conductivity Meters
Replacement Probe
  • OAKTON
  • Replacement Probe Replacement Probe
  • Item # 9WD64
  • Mfr. Model # WD-35630-50
  • Replacement pH/Conductivity Probe, Single-Junction, Testing Parameter pH, Measurement Range 0-14 pH / 0-19.99...More

  • Category : Electrodes and Probes
Reserch grd pH electrde refllble blb grd
  • SENSOREX
  • Reserch grd pH electrde refllble blb grd Reserch grd pH electrde refllble blb grd
  • Item # 16Y985
  • Mfr. Model # S1021CD/BNC
  • S1021CD/BNC, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape...More

  • Category : Electrodes and Probes
Colorimeter Reagent,Ozone,PK20
Water Quality, Micro Processing Kit
  • GENERAL
  • Water Quality, Micro Processing Kit Water Quality, Micro Processing Kit
  • Item # 3YTA4
  • Mfr. Model # WK7200
  • Water Quality Test Kit, Application Measures pH, Mv, Temp, Cond, TDS, Salt In Water Treatment Plants,...More

  • Category : Water Quality Testing Kits
Water Test Ed Kit,pH,Turbidity,etc
Sbmersn pH kt 10 ft cble
  • SENSOREX
  • Sbmersn pH kt 10 ft cble Sbmersn pH kt 10 ft cble
  • Item # 16Z031
  • Mfr. Model # S8100/10/BNC
  • S8100/10/BNC, Submersion pH Kit, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip...More

  • Category : Electrodes and Probes
Water Test Ed Kit,pH,Dis O2,Nitrate,etc
h20prf Blnd 4  20m trnsmtter Pltfrm RP
  • SENSOREX
  • h20prf Blnd 4 20m trnsmtter Pltfrm RP h20prf Blnd 4 20m trnsmtter Pltfrm RP
  • Item # 16Z036
  • Mfr. Model # EM802/ORP
  • EM802/ORP, ORP Transmitter - Blind, Testing Parameter ORP (REDOX), Measurement Range -1000mV to +1000mV,...More

  • Category : Electrodes and Probes
PH METER KIT REPLACEMENT PH ELECTRODE
Plastic Conductivity Cell,0 to 1000ms/cm
pH Meter KitPH/ORP/Cl/Temp
  • EXTECH
  • pH Meter KitPH/ORP/Cl/Temp pH Meter KitPH/ORP/Cl/Temp
  • Item # 3VXG4
  • Mfr. Model # EX900
  • pH Meter KitPH/ORP/Cl/Temp, Application Measure pH, Chlorine, Orp And Temperature, Features Includes All of...More

  • Category : Multi-Parameter Meters
PH/Temp Probe,Gel Triode 3 in 1
  • THERMO SCIENTIFIC
  • PH/Temp Probe, Gel Triode 3 in 1 pH/ATC Electrode
  • Item # 8AEN6
  • Mfr. Model # 9107BN
  • pH/ATC Electrode, In.ORION LOW MAINTENANCE TRIODE pH/ATC, BNC In., Testing Parameter pH, Measurement Range...More

  • Category : Electrodes and Probes
N/A ATC PRB FOR 29817 ORION EP
H20prf Blnd 4  20m trnsmttr  Pltfrm pH
  • SENSOREX
  • H20prf Blnd 4 20m trnsmttr Pltfrm pH H20prf Blnd 4 20m trnsmttr Pltfrm pH
  • Item # 16Z035
  • Mfr. Model # EM802/pH
  • EM802/pH, pH Transmitter - Blind, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH,...More

  • Category : Electrodes and Probes
Verification Standard Kit, MC500
Electrode,Conductivity,Plastic,14mm
nlne pH ssembly Kt BNC Cnnectr
  • SENSOREX
  • nlne pH ssembly Kt BNC Cnnectr nlne pH ssembly Kt BNC Cnnectr
  • Item # 16Z024
  • Mfr. Model # S6600/10/BNC
  • S6600/10/BNC, Inline pH Kit, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape...More

  • Category : Electrodes and Probes
pH Meter,LCD,30 Data Sets
  • OHAUS
  • pH Meter, LCD, 30 Data Sets pH Meter
  • Item # 45MH97
  • Mfr. Model # ST300-B
  • pH Meter, pH Range 0.00 to 14.00, Waterproof IP54, Automatic Temperature Compensation Yes, Operating Temp....More

  • Category : pH Meters
Probe and Cable, 10m, Cond. Tester Probe
Turbidity Calibration Kit,Oakton T-100
Silica HR Citric Acid PP, 25 ml, 1000 ct
Lab Grade ORP Probe, 4-meter
Submersion ORP Assembly,-1999 to 1999mV
  • SENSOREX
  • Submersion ORP Assembly, -1999 to 1999mV Submersion ORP Assembly,-1999 to 1999mV
  • Item # 22FH87
  • Mfr. Model # S6510-ORP/10/BNC
  • ORP Submersion Assembly KitORP Range -1999mV to 1999mVWaterproof Yes, Automatic Temperature Compensation...More

  • Category : ORP Meters
Amplified pH Sensor,Universal
Conductivity Probe,Plastic,1mm L
  • YSI
  • Conductivity Probe, Plastic, 1mm L Conductivity Probe
  • Item # 46MP51
  • Mfr. Model # 300-1
  • Conductivity Probe, Conductivity and Temp Probe, Testing Parameter Conductivity, Temperature, Measurement...More

  • Category : Electrodes and Probes
Single Sensor Cable,4 Meter
Water Quality Meter Kit,pH and Temp
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More