Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Water Testing Equipment and Meters

57 Results Found that Include 61 Products

Results per page:  16 | 32 | 48
EcoTester,H20 Proof,0.00 to 14,1,2,3 pt.
  • OAKTON
  • EcoTester, H20 Proof, 0.00 to 14,1,2,3 pt. EcoTester,H20 Proof,0.00 to 14,1,2,3 pt.
  • Item # 8UXA3
  • Mfr. Model # WD-35423-10
  • Waterproof EcoTester 2, pH Range 0.00 to 14.00, Waterproof Yes, Automatic Temperature Compensation Yes,...More

  • Category : pH Meters
pH Tester, 0-14 Range,For Use W/6KYV8
Buffer Solution,pH,20 L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Buffer Solution, pH, 20 L Buffer Solution
  • Item # 8RZA2
  • Mfr. Model # 8RZA2
  • Buffer Solution, pH, Range 10 pH, Container 20L Cubitainer

  • Category : Calibration Solutions
Water Testing Kit,Iron,0.5 to 10.0 PPM
PH Pen,0.00 to 14,H20 Proof,1,2,3 pt.
  • EXTECH
  • PH Pen, 0.00 to 14, H20 Proof, 1,2,3 pt. PH Pen,0.00 to 14,H20 Proof,1,2,3 pt.
  • Item # 3VXN4
  • Mfr. Model # PH60
  • pH Pen, pH Range 0.00 to 14.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature...More

  • Category : pH Meters
Pocket Mini Digital pH Meter
  • GENERAL
  • Pocket Mini Digital pH Meter Pocket Mini Digital pH Meter
  • Item # 3VZT1
  • Mfr. Model # PH501
  • pH Meter, Application Ideal For Cooling Towers, Features Digital Display, Pocket Sized, Automatic Temperature...More

  • Category : pH Meters
381mm Combined Form Hydrometer for API
Water Testing Kit,Sulfide,0.2 to 20 PPM
  • LAMOTTE
  • Water Testing Kit, Sulfide, 0.2 to 20 PPM Water Testing Kit,Sulfide,0.2 to 20 PPM
  • Item # 4EVX8
  • Mfr. Model # 4456-01
  • Water Quality Testing Kit, Sulfide, Range 0.2 to 20 PPM, Sensitivity 0.2 PPM, Test System Colorimetric,...More

  • Category : Water Quality Testing Kits
Conductivity Meter,1 Line LCD
  • OHAUS
  • Conductivity Meter, 1 Line LCD Conductivity Meter,1 Line LCD
  • Item # 45MJ02
  • Mfr. Model # ST10C-A
  • Conductivity Meter, Electric Conductivity Range 0.0 to 199.9 uS/cm, Waterproof IP67, Automatic Temperature...More

  • Category : Conductivity Meters
Water Test Education Kit,Acid Rain
PH Meter Software
ORP Replacement Electrode
PH METER REPL ELCTRD EPOXY BOD
Silica HR Reagent Set, 10 ml
PH ELCTRD CLNNG KT ORION THERM
Electrode,ORP,Plastic,12mm
  • OHAUS
  • Electrode, ORP, Plastic, 12mm Electrode
  • Item # 45MJ36
  • Mfr. Model # STORP1
  • Electrode, ORP, Measurement Range -1000mV to 1000mV, Operating Temp. Range 5 - 40 Degrees C, Body Material...More

  • Category : Electrodes and Probes
Conductivity Meter,0.1 uS/cm
  • OHAUS
  • Conductivity Meter, 0.1 uS/cm Conductivity Meter,0.1 uS/cm
  • Item # 45MJ04
  • Mfr. Model # ST10C-C
  • Conductivity Meter, Electric Conductivity Range 0.00-19.99 mS/cm, Waterproof IP67, Automatic Temperature...More

  • Category : Conductivity Meters
Conductivity Meter,10 deg. to 40 deg. C
  • OHAUS
  • Conductivity Meter, 10 deg. to 40 deg. C Conductivity Meter,10 deg. to 40 deg. C
  • Item # 45MJ03
  • Mfr. Model # ST10C-B
  • Conductivity Meter, Electric Conductivity Range 0 to 1999 uS/cm, Waterproof IP67, Automatic Temperature...More

  • Category : Conductivity Meters
Meter Holder,Stand Alone
ROSS ELECTRODE STORAGE SOLUTION, 475ML
Replacement Probe for ORP Meter 3UNX4
DO Probe,Stainless Steel,1mm L
  • YSI
  • DO Probe, Stainless Steel, 1mm L DO Probe
  • Item # 46MP50
  • Mfr. Model # 200-1
  • DO Probe, Dissolved Oxygen and Temp Probe, Testing Parameter Dissolved Oxygen, Temperature, Measurement Range...More

  • Category : Electrodes and Probes
Electrode Kit,Glass,Sensors
  • YSI
  • Electrode Kit, Glass, Sensors Electrode Kit
  • Item # 46MP56
  • Mfr. Model # 606112
  • Electrode Kit, ORP Electrode, Testing Parameter ORP, Temperature, Measurement Range 1100 ORP Meter, 10...More

  • Category : Electrodes and Probes
Calcium Hardness Tablets
Cyanuric Acid Mini Kit
Nitrate Tube Test Reagent Set,1-30 ppm
Total Hardness Tablets
QAC Minikit
  • LOVIBOND
  • QAC Minikit QAC Minikit
  • Item # 15G016
  • Mfr. Model # 414170
  • QAC Minikit, Test Kit, Range 0 - 500 mg/L, Sensitivity 10 mg/L, Test System Tablet, Replacement Reagents...More

  • Category : Water Quality Testing Kits
CyA Test Tablets
  • LOVIBOND
  • CyA Test Tablets CyA Test Tablets
  • Item # 24AN89
  • Mfr. Model # 511371BT
  • CyA Test Tablets , CAS Number 9999-99-9, 6283-63-2, 139-05-9, 9003-39-8, 9004-34-6, Container Size 5g,...More

  • Category : Reagents and Refills
Reagent System,0.01 to 0.7 PPM
Persulfate PP Reagent for Cr  100 ct
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More