Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Water Testing Equipment and Meters

95 Results Found that Include 95 Products

Results per page:  16 | 32 | 48
pH Electrode,Mini
  • EXTECH
  • pH Electrode, Mini pH Electrode,Mini
  • Item # 1H143
  • Mfr. Model # 60120B
  • Mini pH Electrode, pH Electrode, pH Range 0 to 14, Body Material Polycarbonate, Temp. Sensor 0 Degrees to 80...More

  • Category : Electrodes and Probes
Conductivity Meter,EC Range 10-9990uS/cm
  • GENERAL
  • Conductivity Meter, EC Range 10-9990uS/cm Conductivity Meter,EC Range 10-9990uS/cm
  • Item # 9KH09
  • Mfr. Model # CO502
  • Conductivity Meter, Electric Conductivity Range 10 to 9990 uS/cm, Electric Conductivity Accuracy +/-1 Pct...More

  • Category : Conductivity Meters
Test Kit Total Chlorine 0-200PPM
EcoTestr TDS Low Meter
Pocket TDS Meter,10 to 9990 ppm,+/-1 Pct
  • GENERAL
  • Pocket TDS Meter, 10 to 9990 ppm, +/-1 Pct Pocket TDS Meter,10 to 9990 ppm,+/-1 Pct
  • Item # 9CTZ2
  • Mfr. Model # TDS503
  • Pocket TDS Meter, TDS Range 10 to 9990 ppm, TDS Accuracy +/-1 Percent F.S., TDS Resolution 10 ppm, Testing...More

  • Category : TDS Meters
EcoTestr EC Low Meter
LCD Salinity Meter with 0 to 10.00 ppt, 10.01 to
Water Testing Kit,Oxygen,0 to 10 PPM
  • LAMOTTE
  • Water Testing Kit, Oxygen, 0 to 10 PPM Water Testing Kit,Oxygen,0 to 10 PPM
  • Item # 4EVY6
  • Mfr. Model # 5860-01
  • Water Quality Testing Kit, Dissolved Oxygen, Range 0.2 to 10 PPM, Sensitivity 0.2 PPM, Test System...More

  • Category : Water Quality Testing Kits
Electrode Storage Solution,PH,1 Pint
Cmbntn pH Electrde BNC Cnnectr 12mm Bdy
  • SENSOREX
  • Cmbntn pH Electrde BNC Cnnectr 12mm Bdy Cmbntn pH Electrde BNC Cnnectr 12mm Bdy
  • Item # 16Y955
  • Mfr. Model # S200C/BNC
  • S200C/BNC, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape...More

  • Category : Electrodes and Probes
Buffer Solution,pH,10.0,20 mL,PK25
Water Testing Kit, Nitrate,0 to 15 PPM
Iron Low Range AC Test Kit
Water Quality Test Kit,Chlorine
300mm NIST Hydrometer for Salt
PC Connection Cable
EcoTestr EC High Meter
Palm MeterPH Electrode Stick Typ
Iron High Range Test Kit, 0 - 10 mg/L
Bromine AC Test Kit
PD250 Dispenser, Free Chlorine
Water Test Ed Kit,pH,Dis O2,Nitrate,etc
EcoTestr TDS High Meter
Water Quality Test Kit,Chlorine
Sodium Electrode Storage Solution,475mL
Pen Meter Electrode,ORP,Plastic,76mm L
Electrode,Temperature,Metal,4mm
  • OHAUS
  • Electrode, Temperature, Metal, 4mm Electrode
  • Item # 45MJ34
  • Mfr. Model # STTEMP30
  • Electrode, Temperarure, Measurement Range 0 to 100 Degrees C , Operating Temp. Range 5 - 40 Degrees C, Body...More

  • Category : Electrodes and Probes
Cmbntn pH Electrde BNC Cnnectr 12mm Bdy
  • SENSOREX
  • Cmbntn pH Electrde BNC Cnnectr 12mm Bdy Cmbntn pH Electrde BNC Cnnectr 12mm Bdy
  • Item # 16Y953
  • Mfr. Model # S100C/BNC
  • S100C/BNC, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape...More

  • Category : Electrodes and Probes
Single Line LCD Salinity Meter with 0 to 10 ppt S
Cable, 1m, w/ Temp Probe
250mm NIST Hydrometer for Baume
DO2 METER REPLACEMENT MEMBRANE CAP
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More