Skip Content

Water Testing Equipment and Meters

90 results found that include 95 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Buffer Solution,pH,4.01,500 mL
    Buffer Solution
    • OAKTON
    • Item # 4YMT3
    • Mfr. Model # 00654-00
    • PH BFFR SLTN OAKTON 4.01 PH 1

    • Category : Calibration Solutions
  • Individual Test Kit Coliform
    Individual Test Kit Coliform
  • DPD Free CL2 Reagent PP, 5 ml, 100 ct
    DPD Free CL2 Reagent PP, 5 ml, 100 ct
    • LOVIBOND
    • Item # 15F876
    • Mfr. Model # 530090
    • DPD Free CL2 Reagent PP, 5 ml, Reagents and Refills, For Use With Colorimeter, Photometers, Includes Reagent,...More

    • Category : Reagents and Refills
  • 330mm, NIST Standards Hydrometer for API ASTM
    330mm, NIST Standards Hydrometer for API ASTM
    • THERMCO
    • Item # 32FZ05
    • Mfr. Model # GW011H
    • Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 37/49, Length 330mm, Application ASTM/API, Standards...More

    • Category : Hydrometers
  • COLORIMETER RGNT FREE CL2 .05-,PK100
    COLORIMETER RGNT FREE CL2 .05-,PK100
    • THERMO SCIENTIFIC
    • Item # 9UDF1
    • Mfr. Model # AC2071
    • COLORIMETER REAGENT FREE CHLORINE .05-6 MILLIGRAMS PER LITER AQUAFAST II THERMO ORION, Package Quantity 100

    • Category : Reagents and Refills
  • pH Standard
    • TRACEABLE
    • Multiple product options available

      Multiple product options available

    • Category : Calibration Solutions
  • Storage Solution,pH and ORP,1 Pt
    Storage Solution,pH and ORP,1 Pt
    • OAKTON
    • Item # 9MD19
    • Mfr. Model # 00653-04
    • PH OXIDATION REDUCTION POTENTIAL STORAGE SOLUTION OAKTON 1 PINT OAKTON

    • Category : Calibration Solutions
  • Base,Weighted
    Base,Weighted
  • DPD Total CL2 Reagent PP,5 ml,100 ct
    DPD Total CL2 Reagent PP,5 ml,100 ct
    • LOVIBOND
    • Item # 15F874
    • Mfr. Model # 530080
    • DPD Total CL2 Reagent PP, 5 ml, Reagents and Refills, For Use With Colorimeter, Photometers, Includes...More

    • Category : Reagents and Refills
  • Reagent Refill,Alkalinity,0 to 200 PPM
    Reagent Refill,Alkalinity,0 to 200 PPM
    • LAMOTTE
    • Item # 4EWE6
    • Mfr. Model # R-4491-DR
    • Reagent Refill, Alkalinity, Range 0 to 200 PPM, For Use With 4491-DR-01 Water Quality Testing Kit, Includes...More

    • Category : Reagents and Refills
  • Alkaline Button Cell Battery,1.5V,PK6
    Alkaline Button Cell Battery,1.5V,PK6
    • OAKTON
    • Item # 8AUT7
    • Mfr. Model # WD-09377-16
    • Alkaline Button Cell Battery, 1.5V, For Use With Waterproof pH Tester Meters, Package Quantity 6

    • Category : Water Testing Meter Accessories
  • Reagent Refill,Water Hardness
    Reagent Refill,Water Hardness
    • LAMOTTE
    • Item # 4EWE5
    • Mfr. Model # R-4482-LI-01
    • Reagent Refill, Water Hardness, For Use With LaMotte 4482-LI-02 Water Quality Testing Kit, Includes Reagents...More

    • Category : Reagents and Refills
  • Reagent Refill,QAC Test Kit
    Reagent Refill,QAC Test Kit
    • LAMOTTE
    • Item # 4EWD4
    • Mfr. Model # R-3043-DR
    • Reagent Refill, QAC Test Kit, For Use With 4EWA1, Includes Reagents and Consumables as Supplied in the...More

    • Category : Reagents and Refills
  • Electrode Electrolyte Powder
    Electrode Electrolyte Powder
    • OAKTON
    • Item # 8Z967
    • Mfr. Model # WD-35640-70
    • Electrode Electrolyte Powder, Range -2 to 16 (pH), 0 to 20 ppm/0 to 199.9 Percent (DO), 0 Degrees to 50...More

    • Category : Dissolved Oxygen Meters
  • Total Chlorine Buffer Solution, 473 mL
    Total Chlorine Buffer Solution, 473 mL
    • LOVIBOND
    • Item # 15F869
    • Mfr. Model # 540223
    • Total Chlorine Buffer Solution, 473 mL, Reagents and Refills, For Use With Colorimeter, Photometers, Includes...More

    • Category : Reagents and Refills
  • Reagent System,Chlorine,0 to 4 PPM
    Reagent System,Chlorine,0 to 4 PPM
    • LAMOTTE
    • Item # 4EWE2
    • Mfr. Model # R-3670-LI
    • Reagent System, Chlorine, Range 0 to 4 PPM, For Use With Lamotte 3670-01-LI Free and Total Chlorine...More

    • Category : Reagents and Refills
  • SMART ReagentSystem,Copper,0to6PPM,PK100
    SMART ReagentSystem,Copper,0to6PPM,PK100
    • LAMOTTE
    • Item # 4EWA4
    • Mfr. Model # 3646-SC
    • SMART Reagent System, Copper, Range 0.05 to 6 PPM, For Use With 6CAT1 (or 1910) SMART 3 Colorimeter, Includes...More

    • Category : Reagents and Refills
  • DPD Indicator Powder
    DPD Indicator Powder
    • LOVIBOND
    • Item # 15F865
    • Mfr. Model # 530200
    • DPD Indicator Powder, Reagents and Refills, For Use With Colorimeter, Photometers, Includes Reagent

    • Category : Reagents and Refills
  • 165mm Hydrometer for Baume and Specific Gravity
    165mm Hydrometer for Baume and Specific Gravity
    • VEE GEE
    • Item # 20KL44
    • Mfr. Model # 6603DS-6S
    • Hydrometer, Scale Specific Gravity/Baume, Scale Divisions 0.01, Range 1.000/1.400, Length 165mm, Application...More

    • Category : Hydrometers
  • Sulfamic Acid PP  100 ct
    Sulfamic Acid PP  100 ct
    • LOVIBOND
    • Item # 15F925
    • Mfr. Model # 532190
    • Sulfamic Acid PP, Reagents and Refills, For Use With Colorimeter, Photometers, Includes Reagent

    • Category : Reagents and Refills
  • Exstik Refill,PH Meter Solution Kit
    Exstik Refill,PH Meter Solution Kit
    • EXTECH
    • Item # 3YTH7
    • Mfr. Model # PH113
    • KCL Solution, Application Refill Solution For PH110 Ph Meter Using The Ph115 Electrode, Features Extends The...More

    • Category : Reagents and Refills
  • Free Chlorine Indicator Solution, 473 mL
    Free Chlorine Indicator Solution, 473 mL
    • LOVIBOND
    • Item # 15F866
    • Mfr. Model # 530222
    • Free Chlorine Indicator Solution, 473 mL, Reagents and Refills, For Use With Colorimeter, Photometers,...More

    • Category : Reagents and Refills
  • Silica HR Citric Acid PP, 10 ml  100 ct
    Silica HR Citric Acid PP, 10 ml  100 ct
    • LOVIBOND
    • Item # 15F914
    • Mfr. Model # 531710
    • Silica HR Citric Acid PP, 10 ml, Reagents and Refills, For Use With Colorimeter, Photometers, Includes...More

    • Category : Reagents and Refills
  • Reagent Refill,Iron,Range 0.5 to 10 PPM
    Reagent Refill,Iron,Range 0.5 to 10 PPM
    • LAMOTTE
    • Item # 4EWD6
    • Mfr. Model # R-4447
    • Reagent Refill, Iron, Range 0.5 to 10 PPM, For Use With 4447-01 Water Quality Testing Kit, Includes Reagents...More

    • Category : Reagents and Refills
  • DT Cartridge, Hg(NO3)2, 2.570 N
    DT Cartridge, Hg(NO3)2, 2.570 N
    • LOVIBOND
    • Item # 15G046
    • Mfr. Model # DT014-03
    • DT Cartridge, Hg(NO3)2, 2.570 N, Reagents and Refills, For Use With Digital Titrator, Includes Reagent

    • Category : Reagents and Refills
  • DT Cartridge, Na2S2O3, 0.113 N
    DT Cartridge, Na2S2O3, 0.113 N
    • LOVIBOND
    • Item # 15G047
    • Mfr. Model # DT015-01
    • DT Cartridge, Na2S2O3, 0.113 N, Reagents and Refills, For Use With Digital Titrator, Includes Reagent

    • Category : Reagents and Refills
  • DT Cartridge, EDTA, 0.0800 M
    DT Cartridge, EDTA, 0.0800 M
    • LOVIBOND
    • Item # 15G056
    • Mfr. Model # DT020-01
    • DT Cartridge, EDTA, 0.0800 M, Reagents and Refills, For Use With Digital Titrator, Includes Reagent

    • Category : Reagents and Refills
  • DT Cartridge, Na2S2O3, 0.2000 N
    DT Cartridge, Na2S2O3, 0.2000 N
    • LOVIBOND
    • Item # 15G048
    • Mfr. Model # DT015-02
    • DT Cartridge, Na2S2O3, 0.2000 N, Reagents and Refills, For Use With Digital Titrator, Includes Reagent

    • Category : Reagents and Refills
  • DT Cartridge, EDTA, 0.1428 M
    DT Cartridge, EDTA, 0.1428 M
    • LOVIBOND
    • Item # 15G057
    • Mfr. Model # DT020-02
    • DT Cartridge, EDTA, 0.1428 M, Reagents and Refills, For Use With Digital Titrator, Includes Reagent

    • Category : Reagents and Refills
  • DT Cartridge, Na2S2O3, 0.2068 N
    DT Cartridge, Na2S2O3, 0.2068 N
    • LOVIBOND
    • Item # 15G049
    • Mfr. Model # DT015-03
    • DT Cartridge, Na2S2O3, 0.2068 N, Reagents and Refills, For Use With Digital Titrator, Includes Reagent

    • Category : Reagents and Refills
  • DT Cartridge, EDTA, 0.714 M
    DT Cartridge, EDTA, 0.714 M
    • LOVIBOND
    • Item # 15G058
    • Mfr. Model # DT020-03
    • DT Cartridge, EDTA, 0.714 M, Reagents and Refills, For Use With Digital Titrator, Includes Reagent

    • Category : Reagents and Refills
  • DT Cartridge, NaOH, 0.3636 N
    DT Cartridge, NaOH, 0.3636 N
    • LOVIBOND
    • Item # 15G037
    • Mfr. Model # DT012-02
    • DT Cartridge, NaOH, 0.3636 N, Reagents and Refills, For Use With Digital Titrator, Includes Reagent

    • Category : Reagents and Refills
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More