Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Water Testing Equipment and Meters

426 Results Found that Include 527 Products

Results per page:  16 | 32 | 48
Cap Membrane Kit,For Use With YSI 5203
Buffer Package,pH,4.0, 7.0 and 10.0,1 Pt
O-ring Grease
Cap Membrane Kit,For Use With YSI 5203
Conductivity Meter
  • YSI
  • Conductivity Meter Conductivity Meter
  • Item # 25JY95
  • Mfr. Model # EC30A
  • Conductivity Meter, Electric Conductivity Range 0.0 uS to 19.90 mS, Waterproof IP67, Automatic Temperature...More

  • Category : Conductivity Meters
Conductivity/Temp Handheld Meter
  • YSI
  • Conductivity/Temp Handheld Meter Conductivity/Temp Handheld Meter
  • Item # 25JZ03
  • Mfr. Model # PRO30
  • Conductivity/Temp Handheld Meter, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to...More

  • Category : Multi-Parameter Meters
Polarographic DO Sensor
Confidence Solution,Pint,PK6
Water Quality Meter,32 deg to 122 deg F
  • YSI
  • Water Quality Meter, 32 deg to 122 deg F Water Quality Meter,32 deg to 122 deg F
  • Item # 46MP49
  • Mfr. Model # Pro1020
  • Water Quality Meter, pH Range 0 to 14, Electric Conductivity Range N/A-does not measure conductivity, TDS...More

  • Category : Multi-Parameter Meters
Cap Membrane Kit, For Use With YSI 5202
Cap Membrane Kit, For Use With YSI 5202
Primary Chlorine Standard
ORP Pen Tester,-1100 to 1100mV
  • YSI
  • ORP Pen Tester, -1100 to 1100mV ORP Pen Tester,-1100 to 1100mV
  • Item # 25JY94
  • Mfr. Model # ORP15A
  • ORP Pen Tester, ORP Range -1100 to 1100mV, Waterproof Yes, Automatic Temperature Compensation No, Displayed...More

  • Category : ORP Meters
pH 4, 7, 10 Electrode Simulator
Dissolved Oxygen Meter,0 to 50 mg/L
Cap Membrane Kit,For Use With YSI 5203
Dissolved Oxygen Conductivity Meter
  • YSI
  • Dissolved Oxygen Conductivity Meter Dissolved Oxygen Conductivity Meter
  • Item # 25JZ15
  • Mfr. Model # Pro20
  • Dissolved Oxygen Conductivity Meter, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to...More

  • Category : Dissolved Oxygen Meters
Cap Membrane Kit, For Use With YSI 5202
Replacement Dissolved Oxygen Sensor
Electrode Stand
pH Sensor
Plastic Conductivity Cell,0 to 1000ms/cm
Optical Dissolved Oxygen Meter,0to50mg/L
  • YSI
  • Optical Dissolved Oxygen Meter, 0to50mg/L Optical Dissolved Oxygen Meter,0to50mg/L
  • Item # 4UYG7
  • Mfr. Model # ProODO
  • Optical Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 50 mg/L, Oxygen Concentration 0 to 500%, Temp...More

  • Category : Dissolved Oxygen Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More