Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Water Quality and Purification

102 Results Found that Include 102 Products

Results per page:  16 | 32 | 48
Remote Dispense Gun  Ultraclassic Only
Consumable
  • ELGA
  • Consumable Consumable
  • Item # 16D268
  • Mfr. Model # LC197
  • Consumable, Nuclease and Endotoxin removal Microns, Height (In.) 5.5, Dia. (In.) 1.5, Connection Mnpt, Max....More

  • Category : Water Purification System Consummables
Water Purification System,Type I,2Lpm
Pressure Reg.  Small Box   Not Polishers
Hygienic Sample Port  8Mm  10Mm
Consumable
  • ELGA
  • Consumable Consumable
  • Item # 16D246
  • Mfr. Model # LC136M2
  • Consumable, 0.2 Microns, Connection Mnpt, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM)...More

  • Category : Water Purification System Consummables
UV Lamp
  • ELGA
  • UV Lamp UV Lamp
  • Item # 16D244
  • Mfr. Model # LC118
  • Consumable, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga, For Use With...More

  • Category : Water Purification System Consummables
Consumable
  • ELGA
  • Consumable Consumable
  • Item # 16D278
  • Mfr. Model # MC:DS
  • Consumable, ion exchange Microns, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga,...More

  • Category : Water Purification System Consummables
UV Lamp
  • ELGA
  • UV Lamp UV Lamp
  • Item # 16D273
  • Mfr. Model # LC210
  • Consumable, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga, For Use With...More

  • Category : Water Purification System Consummables
Water Purification System,Type II,60Lph
Water Purification System,Type II,60Lph
Water Purification System,Type I,2Lpm
Water Purification System,Type II,1Lpm
Water Purification System,Type II,1Lpm
Water Purification System,Type III,1Lpm
Foot Switch   Purelab Flex
Consumable
  • ELGA
  • Consumable Consumable
  • Item # 16D251
  • Mfr. Model # LC151
  • Consumable, UF Microns, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure (PSI) 60, Cartridges...More

  • Category : Water Purification System Consummables
Water Purification System,Type III,1Lpm
Consumable
  • ELGA
  • Consumable Consumable
  • Item # 16D247
  • Mfr. Model # LC140
  • Consumable, 5 Microns, Connection Quick Disconnect, Max. Temp. (F) 95, Max. Pressure (PSI) 100, Cartridges...More

  • Category : Water Purification System Consummables
Wall Mount Kit  Dv  25L  40L Tanks Only
Purelab Flex Wall Mounting Kit
Water Purification System,Type I,2Lpm
Consumable
  • ELGA
  • Consumable Consumable
  • Item # 16D252
  • Mfr. Model # LC163
  • Consumable, ion exchange Microns, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga,...More

  • Category : Water Purification System Consummables
Water Purification System,Type III,1Lpm
Consumable
  • ELGA
  • Consumable Consumable
  • Item # 16D259
  • Mfr. Model # LC182
  • Consumable, ion exchange Microns, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga,...More

  • Category : Water Purification System Consummables
Consumable
  • ELGA
  • Consumable Consumable
  • Item # 16D248
  • Mfr. Model # LC141
  • Consumable, ion exchange Microns, Max. Temp. (F) 95, Cartridges Required No, Service Life (GPM) Contact Elga,...More

  • Category : Water Purification System Consummables
Water Purification System,10Lpm @ 22 psi
Water Purification System,Type II
Wall Mount Kit  75L Tank Only
Integral Dispense Gun  Ultra  Classic
REPLACEMENT CARTRIGE
Water Purification System,Type I,1Lpm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More