Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Water Quality and Purification

177 Results Found that Include 177 Products

Results per page:  16 | 32 | 48
DI Cartridge
  • ARIES FILTERWORKS
  • DI Cartridge DI Cartridge
  • Item # 44C597
  • Mfr. Model # IX-02-4040
  • DI Cartridge, For Use With Univeral II, 3C0600002, W3T184478, Application Demineralization, DI, Ultrapure...More

  • Category : Water Purification System Consummables
Deionizer,100 psi
  • ARIES FILTERWORKS
  • Deionizer, 100 psi Deionizer,100 psi
  • Item # 44C703
  • Mfr. Model # HY-122-DI
  • Deionizer, Inlet Pipe Size 3/8 In. OD Tube, Outlet Pipe Size 3/8 In. Hose Barb, Max. Inlet Pressure Range 100...More

  • Category : Water Purification Systems
High Purity DI Kit
  • ARIES FILTERWORKS
  • High Purity DI Kit High Purity DI Kit
  • Item # 46Z224
  • Mfr. Model # HYK-001
  • High Purity DI Kit, For Use With Mfr. No. HY-122-DI, Application General deionization, Battery Water Filling,...More

  • Category : Water Purification System Consummables
10" Cation Resin Softening Cartridge
Deionizer,100 psi
  • ARIES FILTERWORKS
  • Deionizer, 100 psi Deionizer,100 psi
  • Item # 44C705
  • Mfr. Model # HY-122B-DI
  • Deionizer, Inlet Pipe Size 3/8 In. OD Tube, Outlet Pipe Size 3/8 In. Hose Barb, Max. Inlet Pressure Range 100...More

  • Category : Water Purification Systems
High Capacity DI Kit
DI Cartridge
  • ARIES FILTERWORKS
  • DI Cartridge DI Cartridge
  • Item # 44C567
  • Mfr. Model # VP-17-4030
  • DI Cartridge, For Use With Unix, Barnstead B-Pure, Application Demineralization, DI, General laboratory grade...More

  • Category : Water Purification System Consummables
20" Mixed Bed Resin DI Cartridge
DI Cartridge
Aries Sanitization Kit
Bacteria Filter
  • ARIES FILTERWORKS
  • Bacteria Filter Bacteria Filter
  • Item # 46Z217
  • Mfr. Model # PF-10-6452
  • Bacteria Filter, For Use With Mfr. No. GMS-102, GMB-102, Application Reagent Grade Solution Make-Up Ion...More

  • Category : Water Purification System Consummables
Water Filter,High Purity Cart
  • ARIES FILTERWORKS
  • Water Filter, High Purity Cart Water Filter,High Purity Cart
  • Item # 48GE36
  • Mfr. Model # UNIX-4030
  • Water Filter, Inlet Pipe Size 1/4 In. Fitting Connection, Max. Inlet Pressure Range 20 to 35 psi, Purified...More

  • Category : Water Purification Systems
10" Chelating Resin Mercury Removal Cartridge
10" Carbon/KDF 85 Media Carbon/KDF 85 Cartridge
Lab Water Cartridge Kit
Bacteria Capsule Filter
Reverse Osmosis Pretreatment
Deionization Tap Feed Cartridge
10" Carbon/KDF 55 Media Carbon/KDF 55 Cartridge
Deionizer,100 psi
  • ARIES FILTERWORKS
  • Deionizer, 100 psi Deionizer,100 psi
  • Item # 44C706
  • Mfr. Model # HY-122B-DI-HC
  • Deionizer, Inlet Pipe Size 3/8 In. OD Tube, Outlet Pipe Size 3/8 In. Hose Barb, Max. Inlet Pressure Range 100...More

  • Category : Water Purification Systems
20" Catalytic Carbon Catalytic Carbon Cartridge
Single Cartridge Holder,30 psi
  • ARIES FILTERWORKS
  • Single Cartridge Holder, 30 psi Single Cartridge Holder,30 psi
  • Item # 44C707
  • Mfr. Model # UNIX-00
  • Single Cartridge Holder, Inlet Pipe Size 1/4 In. OD Tube, Outlet Pipe Size 1/4 In. OD Tube, Max. Inlet...More

  • Category : Water Purification Systems
DI Cartridge
  • ARIES FILTERWORKS
  • DI Cartridge DI Cartridge
  • Item # 44C568
  • Mfr. Model # VP-17-4010
  • DI Cartridge, For Use With D0809, D5027, D8816, Application Demineralization, DI, Ultrapure water systems,...More

  • Category : Water Purification System Consummables
DI Cartridge
  • ARIES FILTERWORKS
  • DI Cartridge DI Cartridge
  • Item # 44C596
  • Mfr. Model # IX-02-4030
  • DI Cartridge, For Use With 3C0800002, W3T185125, Research II, Application Demineralization, DI, General...More

  • Category : Water Purification System Consummables
10" Mixed Bed Resin DI Cartridge
High Purity DI Kit
20" Carbon Carbon Cartridge
Carbon Cartridge
High Capacity DI Kit
20" Carbon Carbon Cartridge
20" Cation Resin Softening Cartridge
10" Carbon Carbon Cartridge
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More