Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Water Heaters

16 results found that include 17 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Residential Electric Water Heater, 6 gal. Tank Capacity, 12
  • RHEEM
  • Item # 38UN65
  • Mfr. Model # PROE6 1 RH POU
  • Electric Water Heater, Residential, Tank Capacity 6 gal., Voltage 120VAC, 1 Phase, 2000 Total Watts, Overall...More

  • Category : Electric Water Heaters
Commercial Gas Water Heater, 75 gal. Tank Capacity, Natural
  • RHEEM-RUUD
  • Item # 2VRE3
  • Mfr. Model # G75-75N-2
  • Commercial Gas Water Heater, Tank Capacity 75 gal., Fuel Type Natural Gas, 75,100 BtuH, Jacket Dia. 26-1/4...More

  • Category : Gas Water Heaters
Water Detection Systm,8 to 28 VAC/DC
277VAC Undersink Electric Tankless Water Heater, 4100 Watts,
Mini Tank Water Heater, 120
  • EEMAX
  • Item # 14U450
  • Mfr. Model # EMT1
  • Mini Tank Water Heater, Voltage 120, Overall Height 12.5, Overall Length 10, Overall Width 11, Water...More

  • Category : Electric Water Heaters
NG Gas Water Heater Control with 45,000 Capacity (BtuH
13-7/8" x 9-7/8" x 25-5/8" Natural Gas&
Water Leak Detector
  • GENERAL
  • Item # 3ZYX9
  • Mfr. Model # WA500
  • Water Leak Detector, Audio Alarm, Length (In.) 4.3, Width (In.) 4.3, Height (In.) 1, Depth (In.) 1, Requires...More

  • Category : Water Detectors
17-7/8" x 11-1/4" x 30-1/2" Natural Gas
Water Heater Vent Package, Includes: Fan with 3"
Condensate Pan Overflow, Audible Alarm
  • FLOODMASTER
  • Item # 11K232
  • Mfr. Model # RS-097
  • Condensate Pan Overflo Audible Alarm System, Material of Construction High Impact ABS, Voltage 120 VAC, 0.067...More

  • Category : Water Detectors
18-1/2" x 9-3/4" x 27-1/2" Natural Gas&
18-1/2" x 9-3/4" x 27-1/2" Natural Gas&
240VAC Undersink Electric Tankless Water Heater, 9500 Watts,
208/240VAC Undersink Electric Tankless Water Heater, 4700/5
Results per page:  16 | 32 | 48

Water heaters from Grainger include natural gas, liquid propane and electric models with standard and high-capacity tanks. An electric water heater is equipped with screw-type immersion elements and an over-temperature protector with automatic shutoff. Upgrading to a tankless water heater can lead to savings because it is not constantly heating and reheating water. You'll also find the water heater parts you need to maintain tank and tankless systems.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More