Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Material
Fits Bolt Sizes
Outside Dia.
Inside Dia.
Thickness
Finish
Package Quantity
Brand
Price
Shop By

Washers

94 results found that include 318 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spring Steel Standard Split Lock Washer Spring Steel Standard Split Lock Washer
  • Multiple product options available

    Split Lock Washer, Standard, Spring Steel, Rockwell Hardness C44 to C51, General Purpose, Meets/Exceeds DIN 127B and Refills —; Varies by Finish, Fits Bolt Sizes, Inside...More

  • Category : Lock Washers
Washer,#10,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Washer, #10, PK100 Washer,#10,PK100
  • Item # 2DU23
  • Mfr. Model # 908022-PG
  • Countersunk Washer, Brass, Nickel Finish, Fits Bolt Size #10, Inside Dia 0.265 In, Outside Dia 19/32 In, For...More

  • Category : Countersunk Washers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Heavy Duty Split Lock Washer Steel Heavy Duty Split Lock Washer
  • Multiple product options available

    Split Lock Washer, Heavy Duty, Steel and Meets/Exceeds ASME B18.21.1; Varies by Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Package Quantity

  • Category : Lock Washers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Standard Split Lock Washer Steel Standard Split Lock Washer
  • Multiple product options available

    Split Lock Washer, Standard and Steel; Varies by Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Package Quantity

  • Category : Lock Washers
3/8"x1" O.D., Extra Thick Flat Washer, Stainless
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Hi Collar Split Lock Washer Steel Hi Collar Split Lock Washer
  • Multiple product options available

    Split Lock Washer, Hi Collar and Steel; Varies by Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Package Quantity

  • Category : Lock Washers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alloy Steel Split Lock Washer Alloy Steel Split Lock Washer
  • Multiple product options available

    Split Lock Washer, Alloy Steel, Finish Yellow Zinc, Thickness Tolerance +/-.08, Rockwell Hardness C38 to C46, Wood to Wood, Metal to Metal, or Wood to Metal, For Use...More

  • Category : Lock Washers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 410 Stainless Steel Internal Tooth Lock Washer 410 Stainless Steel Internal Tooth Lock Washer
  • Multiple product options available

    Lock Washer, Internal Tooth, 410 Stainless Steel, Finish Plain, Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, Meets/Exceeds ANSI B18.22.1. and...More

  • Category : Lock Washers
0.040" Nylon 6/6 Shoulder Washer with Natural Finish,&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 0.040" Nylon 6/6 Shoulder Washer with Natural Finish, Black 0.040" Nylon 6/6 Shoulder Washer with Natural Finish, Black
  • Item # 2KA26
  • Mfr. Model # 24SW0004B
  • Shoulder Washer, Short Barrel, Nylon 6/6, Natural Finish, Fits Bolt Size #4, Length 0.040 In, Inside Dia...More

  • Category : Insulator Washers
0.060" Nylon 6/6 Shoulder Washer with Natural Finish,&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 0.060" Nylon 6/6 Shoulder Washer with Natural Finish, Black 0.060" Nylon 6/6 Shoulder Washer with Natural Finish, Black
  • Item # 2KA36
  • Mfr. Model # 24SW0375B
  • Shoulder Washer, Short Barrel, Nylon 6/6, Natural Finish, Fits Bolt Size 3/8 In, Length 0.060 In, Inside Dia...More

  • Category : Insulator Washers
1/2"x57/64" O.D., Flat Washer, UHMW-PE, Not Grade
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1/2"x57/64" O.D., Flat Washer, UHMW-PE, Not Graded, Plain, PK10 UHMW-PE Flat Washer, Plain Fastener Finish
  • Item # 5XU74
  • Mfr. Model # 5XU74
  • Flat Washer, UHMW-PE, Inch, Washer Material Grade Not Graded, Fits Bolt Sizes 1/2 In., Washer Inside Dia....More

  • Category : Flat Washers
1"x2-1/2" O.D., USS Type A Wide Flat Washer,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1"x2-1/2" O.D., USS Type A Wide Flat Washer, Steel, Low Carbon, Plain, PK25 Steel USS Type A Wide Flat Washer, Plain Fastener Finish
  • Item # 2DA39
  • Mfr. Model # 2DA39
  • USS Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Plain, Fits Bolt Sizes 1 In.,...More

  • Category : Flat Washers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Internal Tooth, Heavy Duty Lock Washer Steel Internal Tooth, Heavy Duty Lock Washer
  • Multiple product options available

    Lock Washer, Internal Tooth, Heavy Duty, Steel, Finish Plain, Color Black, Rockwell Hardness C38 to C46, —, For Use With —, Meets/Exceeds ASME B18.21.1 and Refills —;...More

  • Category : Lock Washers
1-1/2", PK13
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1-1/2", PK13 1-1/2", PK13
  • Item # 1JY48
  • Mfr. Model # 1JY48
  • USS Washer, USS, Steel, Finish Zinc, Fits Bolt Sizes 1-1/2 In., Inside Dia. 1-5/8 In., Outside Dia. 3-1/2...More

  • Category : Flat Washers
7/8"x1-3/4" O.D., SAE Type A Narrow Flat Was
Lock Washer,Bolt 5/16,302 SS,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Lock Washer, Bolt 5/16,302 SS, PK50 302 Stainless Steel External Tooth Lock Washer
  • Item # 1EAH6
  • Mfr. Model # LW3E031OP-PK50
  • Lock Washer, External Tooth, 302 Stainless Steel, Finish Plain, Fits Bolt Sizes 5/16 In, Inside Dia. 0.320...More

  • Category : Lock Washers
Sealing Washer,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sealing Washer, PK100 Sealing Washer,PK100
  • Item # 5XY39
  • Mfr. Model # 5XY39
  • Sealing Washer, Flat, Neoprene, Fits Bolts Sizes #10, Inside Dia 0.170 In, Outside Dia 0.375 In, Thickness...More

  • Category : Sealing and Cushioning Washers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 410 Stainless Steel External Tooth Lock Washer 410 Stainless Steel External Tooth Lock Washer
  • Multiple product options available

    Lock Washer, External Tooth, 410 Stainless Steel, Finish Plain, Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, Meets/Exceeds ANSI B18.22.1. and...More

  • Category : Lock Washers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Internal Tooth Lock Washer 18-8 Stainless Steel Internal Tooth Lock Washer
  • Multiple product options available

    Lock Washer, Internal Tooth, 18-8 Stainless Steel, Finish Plain, Color Silver, Rockwell Hardness B85 max, —, For Use With —, Meets/Exceeds ASME B18.21.1 and Refills —;...More

  • Category : Lock Washers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More