Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WALTER SURFACE TECHNOLOGIES

19 products found

Filter Results By

Viewing as

List
  • Filter Bag, 14.1" x 10.7" x 5.7"

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    49YK21
    Mfr. Model #
    55B041
    Filter Bag, 14.1" x 10.7" x 5.7"
    Web Price $73.50 / each
  • Anti-Spatter, Trigger Spray, 16.9 oz.

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    49YK12
    Mfr. Model #
    53F253
    Anti-Spatter, Trigger Spray, 16.9 oz.
    Web Price $22.35 / each
  • Cleaner/Degreaser, 16.90 oz. Aerosol Can, Mild Liquid, Ready to Use, 1 EA

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    18C832
    Mfr. Model #
    53C502
    Cleaner/Degreaser, 16.90 oz. Aerosol Can, Mild Liquid, Read
    Web Price $13.75 / each
  • Filter Bag, 14.1" x 10.5" x 3.3"

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    49YK22
    Mfr. Model #
    55B042
    Filter Bag, 14.1" x 10.5" x 3.3"
    Web Price $76.00 / each
  • Weld Cleaning System, Output 12-30V AC/DC

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    406F85
    Mfr. Model #
    54D055
    Weld Cleaning System, Output 12-30V AC/DC
    Web Price $2,002.00 / each
  • Anti-Spatter, Aerosol Can, 13.5 oz. Size

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    52HR21
    Mfr. Model #
    53F912
    Anti-Spatter, Aerosol Can, 13.5 oz. Size
    Web Price $110.00 / each
  • Tungsten Insert, 16 oz. Size

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    485A37
    Mfr. Model #
    54B143
    Tungsten Insert, 16 oz. Size
    Web Price $229.50 / each
  • Brush Adaptor, 16 oz. Size

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    485A38
    Mfr. Model #
    54B149
    Brush Adaptor, 16 oz. Size
    Web Price $80.00 / each
  • Carbon Fiber Brush, 16 oz. Size, PK5

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    485A41
    Mfr. Model #
    54B157
    Carbon Fiber Brush, 16 oz. Size, PK5
    Web Price $213.50 / pkg. of 5
  • Carbon Fiber Brush, 16 oz. Size

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    485A39
    Mfr. Model #
    54B155
    Carbon Fiber Brush, 16 oz. Size
    Web Price $336.00 / each
  • Carbon Fiber Brush, 16 oz. Size

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    485A42
    Mfr. Model #
    54B158
    Carbon Fiber Brush, 16 oz. Size
    Web Price $266.50 / each
  • Anti-Spatter Sprayer, E-Weld Series

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    444A36
    Mfr. Model #
    53L125
    Anti-Spatter Sprayer, E-Weld Series
    Web Price $232.00 / each
  • Anti-Spatter, E-Weld Series, Liquid Form

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    444A35
    Mfr. Model #
    53F605
    Anti-Spatter, E-Weld Series, Liquid Form
    Web Price $364.50 / each
  • Anti-Spatter, Drum, 55 gal.

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    49YK13
    Mfr. Model #
    53F258
    Anti-Spatter, Drum, 55 gal.
    Web Price $2,425.00 / each
  • Anti-Spatter, Plastic Container, 5.2 gal.

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    49YK14
    Mfr. Model #
    53F407
    Anti-Spatter, Plastic Container, 5.2 gal.
    Web Price $363.00 / each
  • Filter Bag, 12.2" x 8.7" x 8.4, PK6

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    49YK23
    Mfr. Model #
    55B043
    Filter Bag, 12.2" x 8.7" x 8.4, PK6
    Clearance Price $46.69 / pkg. of 6

    Web Price $70.00

  • Heavy Duty Weld Cleaning Electrolyte

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    444C67
    Mfr. Model #
    53G303
    Heavy Duty Weld Cleaning Electrolyte
    Web Price $16.05 / each
  • Weld Cleaning System, Hose 13 ft. L, 15A

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    406F86
    Mfr. Model #
    54D215
    Weld Cleaning System, Hose 13 ft. L, 15A
    Web Price $4,394.72 / each
  • Stainless Steel Cleaner, 16.9 oz. Size

    Brand
    WALTER SURFACE TECHNOLOGIES
    Item #
    444C68
    Mfr. Model #
    53G403
    Stainless Steel Cleaner, 16.9 oz. Size
    Web Price $19.60 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More