Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Wall Protection

369 products found

Protect your facility and walls with wall protection hardware from Grainger. Great for medical centers, spas, warehouses and most other high-traffic indoor areas, edge guards, wall guards, chair rails and wall coverings safeguard walls from knobs, doors and impacts. Keep walls scratch and dent-free and protect edges and corners with padded edge guards. Keep your facility looking new.Close

Filter Results By

Branch Availability
Item
Height
Length
Thickness
Color
Material
Brand
Price
Shop By
Ratings

Viewing as

List
  • Rigid Vinyl Sheet, White, Plastic, 96" Length, 48" Height, 3/64" Thickness

    Brand
    INPRO
    Item #
    54VJ30
    Mfr. Model #
    405-0103
    Rigid Vinyl Sheet, White, Plastic, 96" Length, 48"
    Web Price $143.50 / each
  • Rigid Vinyl Sheet, Beige, Vinyl, 96" Length, 48" Height, 3/64" Thickness

    Brand
    INPRO
    Item #
    35NJ06
    Mfr. Model #
    405-0117
    Rigid Vinyl Sheet, Beige, Vinyl, 96" Length, 48"
    Web Price $159.50 / each
  • Chair Rail, Black, Plastic, Aluminum, 144" Length, 2" Height, 1" Thickness

    Brand
    INPRO
    Item #
    45WH71
    Mfr. Model #
    2500
    Chair Rail, Black, Plastic, Aluminum, 144" Length, 2"&
    Web Price $156.50 / each
  • Chair Rail, Antique White, Plastic, Aluminum, 144" Length, 2" Height, 1" Thickness

    Brand
    INPRO
    Item #
    45WH64
    Mfr. Model #
    2500
    Chair Rail, Antique White, Plastic, Aluminum, 144" Length,&
    Web Price $156.50 / each
  • Chair Rail, Linen White, Vinyl, 96" Length, 4" Height, 1/16" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z647
    Mfr. Model #
    CR-64-8-301
    Chair Rail, Linen White, Vinyl, 96" Length, 4" He
    Web Price $113.00 / pkg. of 6
  • Wall Protection Guard, Tan, Vinyl/Aluminum, 144" Length, 2-15/16" Height, 1" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z486
    Mfr. Model #
    WG-3-12-3
    Wall Protection Guard, Tan, Vinyl/Aluminum, 144" Length,&#x
    Web Price $85.25 / each
  • Chair Rail, Linen White, Vinyl, 96" Length, 4" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z623
    Mfr. Model #
    CR-44-8-301
    Chair Rail, Linen White, Vinyl, 96" Length, 4" He
    Web Price $86.50 / pkg. of 6
  • Chair Rail, Designer White, Plastic, Aluminum, 144" Length, 2" Height, 1" Thickness

    Brand
    INPRO
    Item #
    45WH63
    Mfr. Model #
    2500
    Chair Rail, Designer White, Plastic, Aluminum, 144" Length,
    Web Price $156.50 / each
  • Wall Covering, Eggshell, Vinyl, 96" Length, 8" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z636
    Mfr. Model #
    CR-48-8-370
    Wall Covering, Eggshell, Vinyl, 96" Length, 8" Height,
    Web Price $78.50 / pkg. of 3
  • Edge Guard, Black/Yellow, PU Foam, 39-1/2" Length, 1-5/8" Height, 1-5/8" Thickness

    Brand
    GRAINGER APPROVED
    Item #
    31CA20
    Mfr. Model #
    31CA20
    Edge Guard, Black/Yellow, PU Foam, 39-1/2" Length,
    Web Price $37.70 / each
  • Surface Guard, Black/Yellow, PU Foam, 39-1/2" Length, 1-1/4" Height, 1-1/4" Thickness

    Brand
    GRAINGER APPROVED
    Item #
    31CA21
    Mfr. Model #
    31CA21
    Surface Guard, Black/Yellow, PU Foam, 39-1/2" Length,&
    Web Price $36.70 / each
  • Wall Protector, Black/Yellow, Rubber, 39-1/2" Length, 6" Height, 2" Thickness

    Brand
    GRAINGER APPROVED
    Item #
    31CA26
    Mfr. Model #
    31CA26
    Wall Protector, Black/Yellow, Rubber, 39-1/2" Length,
    Web Price $42.40 / each
  • Rigid Vinyl Sheet, Biscotti, Plastic, 96" Length, 48" Height, 3/64" Thickness

    Brand
    INPRO
    Item #
    45WG87
    Mfr. Model #
    405
    Rigid Vinyl Sheet, Biscotti, Plastic, 96" Length, 48"&
    Web Price $159.50 / each
  • Rigid Vinyl Sheet Divider Bar, White, Plastic, 96" Length, 3/8" Height, 1/16" Thickness

    Brand
    INPRO
    Item #
    54VJ33
    Mfr. Model #
    408-0103
    Rigid Vinyl Sheet Divider Bar, White, Plastic, 96" Len
    Web Price $13.05 / each
  • Chair Rail, White, Plastic/Aluminum, 144" Length, 2" Height, 1" Thickness

    Brand
    INPRO
    Item #
    54VJ52
    Mfr. Model #
    2500-0103
    Chair Rail, White, Plastic/Aluminum, 144" Length, 2"&#
    Web Price $141.00 / each
  • Chair Rail, Champagne, Vinyl, 96" Length, 4" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z619
    Mfr. Model #
    CR-44-8-313
    Chair Rail, Champagne, Vinyl, 96" Length, 4" Height,&#
    Web Price $86.50 / pkg. of 6
  • Rigid Vinyl Sheet, Pepperdust, Vinyl, 96" Length, 48" Height, 3/64" Thickness

    Brand
    INPRO
    Item #
    35NJ07
    Mfr. Model #
    405-0119
    Rigid Vinyl Sheet, Pepperdust, Vinyl, 96" Length, 48"&
    Web Price $159.50 / each
  • Rigid Vinyl Sheet, Antique White, Vinyl, 96" Length, 48" Height, 3/64" Thickness

    Brand
    INPRO
    Item #
    35NJ05
    Mfr. Model #
    405-0104
    Rigid Vinyl Sheet, Antique White, Vinyl, 96" Length, 4
    Web Price $159.50 / each
  • Wall Guard, Antique White, Vinyl/Aluminum, 144" Length, 4" Height, 1" Thickness

    Brand
    INPRO
    Item #
    35NH17
    Mfr. Model #
    1400-0104
    Wall Guard, Antique White, Vinyl/Aluminum, 144" Length,
    Web Price $225.50 / each
  • Wall Protection Guard, White, Plastic/Aluminum, 144" Length, 4" Height, 1" Thickness

    Brand
    INPRO
    Item #
    54VJ26
    Mfr. Model #
    1400-0103
    Wall Protection Guard, White, Plastic/Aluminum, 144" Length
    Web Price $203.00 / each
  • Wall Guard, Beige, Vinyl/Aluminum, 144" Length, 4" Height, 1" Thickness

    Brand
    INPRO
    Item #
    35NH18
    Mfr. Model #
    1400-0117
    Wall Guard, Beige, Vinyl/Aluminum, 144" Length, 4"
    Web Price $225.50 / each
  • Wall Covering, Tan, Vinyl, 96" Length, 48" Height, 1/16" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z610
    Mfr. Model #
    WC-60-4x8-3
    Wall Covering, Tan, Vinyl, 96" Length, 48" Height,
    Web Price $198.00 / each
  • Wall Protection Guard, Silver-Gray, PETG, 144" Length, 6" Height, 5/64" Thickness

    Brand
    PAWLING CORP
    Item #
    34AT63
    Mfr. Model #
    WG-6CP-12-210
    Wall Protection Guard, Silver-Gray, PETG, 144" Length, 6&qu
    Web Price $126.50 / each
  • Chair Rail, Silver-Gray, Vinyl, 96" Length, 6" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z629
    Mfr. Model #
    CR-46-8-210
    Chair Rail, Silver-Gray, Vinyl, 96" Length, 6" Height,
    Web Price $79.50 / pkg. of 4
  • Chair Rail, Eggshell, Vinyl, 96" Length, 6" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z628
    Mfr. Model #
    CR-46-8-370
    Chair Rail, Eggshell, Vinyl, 96" Length, 6" Height,&#x
    Web Price $79.50 / pkg. of 4
  • Wall Covering, Linen White, Vinyl, 96" Length, 48" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z607
    Mfr. Model #
    WC-40-4x8-301
    Wall Covering, Linen White, Vinyl, 96" Length, 48"
    Web Price $149.50 / each
  • Wall Covering, Windsor Blue, Vinyl, 96" Length, 48" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z608
    Mfr. Model #
    WC-40-4x8-265
    Wall Covering, Windsor Blue, Vinyl, 96" Length, 48"&#x
    Web Price $149.50 / each
  • Chair Rail, Ivory, Vinyl, 96" Length, 4" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z617
    Mfr. Model #
    CR-44-8-2
    Chair Rail, Ivory, Vinyl, 96" Length, 4" Height,
    Web Price $86.50 / pkg. of 6
  • Rigid Vinyl Sheet, Olive, Plastic, 96" Length, 48" Height, 3/64" Thickness

    Brand
    INPRO
    Item #
    45WG89
    Mfr. Model #
    405
    Rigid Vinyl Sheet, Olive, Plastic, 96" Length, 48"
    Web Price $159.50 / each
  • Chair Rail, Windsor Blue, Vinyl, 96" Length, 6" Height, 1/16" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z656
    Mfr. Model #
    CR-66-8-265
    Chair Rail, Windsor Blue, Vinyl, 96" Length, 6" H
    Web Price $107.50 / pkg. of 4
  • Chair Rail, Moccasin, Plastic, Aluminum, 144" Length, 2" Height, 1" Thickness

    Brand
    INPRO
    Item #
    45WH75
    Mfr. Model #
    2500
    Chair Rail, Moccasin, Plastic, Aluminum, 144" Length, 2&quo
    Web Price $156.50 / each
  • Wall Guard, Feather, Vinyl/Aluminum, 144" Length, 4" Height, 1" Thickness

    Brand
    INPRO
    Item #
    35NH21
    Mfr. Model #
    1400-0238
    Wall Guard, Feather, Vinyl/Aluminum, 144" Length, 4"&#
    Web Price $225.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More