Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Lamp Type
Lamp Watts
Voltage
Socket Type
Special Features
Length
Width
Height
Series
Lamp Included / Lamp Not Included
Brand
Price
Shop By
Ratings

Wall Packs and Wall Mount Fixtures

74 Results Found that Include 74 Products

Results per page:  16 | 32 | 48
Fixture Incandescent
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture Incandescent Fixture Incandescent
  • Item # 3RB20
  • Mfr. Model # 3RB20
  • Wall Pack, Incandescent, Lamp Watts 100, Voltage 120, Socket Type Medium, Length 4-3/4 In., Width 4-1/2 In.,...More

Mini Wall Pack,100W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120V Mini Wall Pack,100W,120V
  • Item # 1PLL7
  • Mfr. Model # TWA 100M TB1 PE LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120, Socket Type Medium, Special Features Photocell,...More

Mini Wall Pack,70W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 70W, 120V Mini Wall Pack,70W,120V
  • Item # 5YB61
  • Mfr. Model # W70SPL 120 M6
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Special Features...More

Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXE4
  • Mfr. Model # TWR2 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

Fixture,Wall Pack,50 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall Pack, 50 W Fixture,Wall Pack,50 W
  • Item # 4DY94
  • Mfr. Model # 4DY94
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 11 In., Width...More

Mini Wall Pack,100W,120V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120V Mini Wall Pack,100W,120V
  • Item # 3GB58
  • Mfr. Model # TWA 100S 120 LPI
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 100, Voltage 120, Socket Type Medium, Length 9 In., Width...More

Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD9
  • Mfr. Model # TWR1 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Special Features Non-Cutoff,...More

Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3YA79
  • Mfr. Model # TWP 150S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In.,...More

Wall Pack,150W,120-277V
  • HUBBELL LIGHTING - OUTDOOR
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 32WU74
  • Mfr. Model # PVL3150S18BZL
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-7/8 In.,...More

Mini Wall Pack,Polycarbonate,42 W,120 V
  • TM

    Grainger Choice

  • LUMAPRO
  • Mini Wall Pack, Polycarbonate, 42 W, 120 V Mini Wall Pack,Polycarbonate,42 W,120 V
  • Item # 4GWG5
  • Mfr. Model # 4GWG5
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120, Socket Type GX24Q-4, Length 6-3/4 In., Width...More

Wall Pack,126 W,120 V
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, 126 W, 120 V Wall Pack,126 W,120 V
  • Item # 4GWG6
  • Mfr. Model # 4GWG6
  • Wall Pack, Compact Fluorescent, Lamp Watts 126, Voltage 120, Socket Type GX24Q-4, Length 14-1/2 In., Width 12...More

Fixture,Wall,150 W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall, 150 W, 120-277V Fixture,Wall,150 W,120-277V
  • Item # 3HNG3
  • Mfr. Model # 3HNG3
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-1/8 In., Width 9-1/4...More

Wall Pack,70 W,Hps
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, 70 W, Hps Wall Pack,70 W,Hps
  • Item # 5MM59
  • Mfr. Model # 5MM59
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 11 In., Width...More

Wall Pack,HPS,120V,150W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, HPS, 120V, 150W Wall Pack,HPS,120V,150W
  • Item # 23Y142
  • Mfr. Model # 23Y142
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 14-1/4 In., Width 9...More

Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXD5
  • Mfr. Model # TWH 250M TB SCWA PER LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD6
  • Mfr. Model # TWH 400M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3JXD7
  • Mfr. Model # TWH 400M TB SCWA PER LPI
  • Wall Pack, Metal Halide, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD8
  • Mfr. Model # TWP 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In., Width 16-1/4...More

Wall Pack,42W,120V
  • ACUITY LITHONIA
  • Wall Pack, 42W, 120V Wall Pack,42W,120V
  • Item # 6MGK4
  • Mfr. Model # OWP3 42F 120 P LP BZ M4
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120, Socket Type GX25Q-4, Special Features Photocell,...More

Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXE3
  • Mfr. Model # TWR2 250M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 100W, 120-277V Wall Pack,100W,120-277V
  • Item # 3YA77
  • Mfr. Model # TWP 100S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Length 7-3/4 In.,...More

Wall Pack,400W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 400W, 120-277V Wall Pack,400W,120-277V
  • Item # 3YA74
  • Mfr. Model # TWH 400S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 400, Voltage 120 /277, Socket Type Mogul, Length 8 In., Width...More

Wall Pack,42W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 42W, 120-277V Wall Pack,42W,120-277V
  • Item # 6MGK8
  • Mfr. Model # TWR1 2/42TRT MVOLT LPI
  • Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120 to 277, Socket Type GX24Q-4, Special Features Two...More

Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3JXD4
  • Mfr. Model # TWH 250M TB SCWA LPI
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Special Features Pulse Start,...More

Wall Pack,50W,120V
  • ACUITY LITHONIA
  • Wall Pack, 50W, 120V Wall Pack,50W,120V
  • Item # 6MGK2
  • Mfr. Model # OWP2 50M 120 P LP BZ M4
  • Wall Pack, Metal Halide, Lamp Watts 50, Voltage 120, Socket Type Medium, Special Features Photocell, Length...More

Wall Pack,150W,120V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120V Wall Pack,150W,120V
  • Item # 3YA78
  • Mfr. Model # TWP 150S 120 RNP LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 150, Voltage 120, Socket Type Medium, Length 7-3/4 In., Width...More

Wall Pack,250W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 250W, 120-277V Wall Pack,250W,120-277V
  • Item # 3YA72
  • Mfr. Model # TWH 250S TB LPI
  • Wall Pack, High Pressure Sodium, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Length 8 In., Width...More

Wall Pack,150W,120-277V
  • ACUITY LITHONIA
  • Wall Pack, 150W, 120-277V Wall Pack,150W,120-277V
  • Item # 3JXD3
  • Mfr. Model # TWH 150M TB LPI
  • Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 8 In., Width 16-1/4...More

Mini Wall Pack,42W,120-277V
  • ACUITY LITHONIA
  • Mini Wall Pack, 42W, 120-277V Mini Wall Pack,42W,120-277V
  • Item # 4LB84
  • Mfr. Model # TWS 26/42TRT MVOLT L/LP
  • Mini Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120 to 277, Socket Type GX24Q-4, Length 5-1/4...More

Mini Wall Pack,100W,120-277V
  • ACUITY LITHONIA
  • Mini Wall Pack, 100W, 120-277V Mini Wall Pack,100W,120-277V
  • Item # 3YA67
  • Mfr. Model # TWA 100M TB LPI
  • Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Length 9 In., Width...More

Wall Pack,Pulse Start,250 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, Pulse Start, 250 W Wall Pack,Pulse Start,250 W
  • Item # 4GWH1
  • Mfr. Model # 4GWH1
  • Wall Pack, Metal Halide, Lamp Watts 250, Voltage 120 /277, Socket Type Mogul, Length 18-1/4 In., Width 13-3/4...More

Fixture,Wall,50 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Wall, 50 W Fixture,Wall,50 W
  • Item # 5MM60
  • Mfr. Model # 5MM60
  • Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 4 In., Width 6 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More