Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Wall Mounted Wire Shelving

10 results found that include 50 products

Filter Results By

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Multiple product options available

    Wall-mount wire shelving kits can help to add extra storage space to a work area by allowing you to store items up and out of the way. They are designed to offer 250 lb. shelf capacity with even distribution. The open wire design minimizes dust accumulation and allows good air circulation and light penetration. The kits include shelving and 2 post mounts.

    Multiple product options available

  • TM

    Grainger Choice

  • Multiple product options available

    These wall-mount wire shelving kits are designed to offer 250 lb. shelf capacity with even distribution. They can help to add extra storage space to a work area by allowing you to store items up and out of the way. The open wire design minimizes dust accumulation and allows good air circulation and light penetration. The kits include shelving and 2 post mounts.

    Multiple product options available

  • TM

    Grainger Choice

  • Multiple product options available

    These wall-mount wire shelving kits feature an open wire design to minimize dust accumulation while allowing good air circulation and light penetration. They are also designed to offer 250 lb. shelf capacity with even distribution, and can help to add extra storage space to a work area by allowing you to store items up and out of the way. The kits include shelving and 2 post mounts.

    Multiple product options available

33" x 16" x 31-1/2" Steel Wall Mounted
  • LOCBOARD
  • Wall Mounted Wire Shelving, Material Steel, Number of Shelves 3, Width 33 In., Depth 16 In., Height 31-1/2 In., Shelf Capacity 375 lb., 1-1/4 In. Increments, Gray, Finish Epoxy Coated Steel, Includes (1) 33 In. Wide Top Track, (2) Hang Rail Top Sections, (3) 31 In. Wire Shelves and All Hanging Brackets, Commercial Mounting Hardware

  • Item # 45MX02
  • Mfr. Model # 1795
  • Wall Mounted Wire Shelving, Material Steel, Number of Shelves 3, Width 33 In., Depth 16 In., Height 31-1/2...More

  • Multiple product options available

    Super Erecta® wall-mounted wire shelving helps to offer an ideal method for storing items overhead or above work surfaces. The brackets accommodate all Super Erecta® sizes and types of shelves. They also feature double supports to mount adjacent shelves and single supports at each end.

    Multiple product options available

  • Multiple product options available

    Super Erecta® wall-mounted wire shelving is designed to provide an effective solution for storing items overhead or above work surfaces. The brackets accommodate all Super Erecta® sizes and types of shelves. They also feature double supports to mount adjacent shelves and single supports at each end.

    Multiple product options available

66" x 16" x 63" Steel Wall Mounted Wire
  • LOCBOARD
  • Wall Mounted Wire Shelving, Material Steel, Number of Shelves 3, Width 66 In., Depth 16 In., Height 63 In., Shelf Capacity 400 lb., 1-1/4 In. Increments, Gray, Finish Epoxy Coated Steel, Includes (2) Top Tracks, (3) Hang Rails and Mounting Hardware, (2) 31 In. Wire Shelves, (2) 31 In. Combination Rail, (4) Assorted Heavy Duty Hooks, (4) Plastic Hanging Bins, (1) 31 In. Wire Basket with Lock-On Hanging Brackets, (1) 31 In. Metal Shelf with Lock-On Hanging Brackets, Hooks (S)

  • Item # 45MW97
  • Mfr. Model # 1740
  • Wall Mounted Wire Shelving, Material Steel, Number of Shelves 3, Width 66 In., Depth 16 In., Height 63 In.,...More

66" x 16" x 63" Steel Wall Mounted Wire
  • LOCBOARD
  • Wall Mounted Wire Shelving, Material Steel, Number of Shelves 4, Width 66 In., Depth 16 In., Height 63 In., Shelf Capacity 400 lb., 1-1/4 In. Increments, Gray, Finish Epoxy Coated Steel

  • Item # 45MW98
  • Mfr. Model # 1750
  • Wall Mounted Wire Shelving, Material Steel, Number of Shelves 4, Width 66 In., Depth 16 In., Height 63 In.,...More

66" x 16" x 63" Steel Wall Mounted Wire
  • LOCBOARD
  • Wall Mounted Wire Shelving, Material Steel, Number of Shelves 2, Width 66 In., Depth 16 In., Height 63 In., Shelf Capacity 400 lb., 1-1/4 In. Increments, Gray, Finish Epoxy Coated Steel

  • Item # 45MW99
  • Mfr. Model # 1760
  • Wall Mounted Wire Shelving, Material Steel, Number of Shelves 2, Width 66 In., Depth 16 In., Height 63 In.,...More

33" x 16" x 63" Steel Wall Mounted Wire
  • LOCBOARD
  • Wall Mounted Wire Shelving, Material Steel, Number of Shelves 1, Width 33 In., Depth 16 In., Height 63 In., Shelf Capacity 500 lb., 1-1/4 In. Increments, Gray, Finish Epoxy Coated Steel, Includes (1) 33 In. Top Track, (2) 3 Part Vertical Hang Rails, (1) 31 In. Wide x 15 In. Deep Wire Shelf, (1) 31 In. Combination Rail, (3) Hanging Bins, (3) Heavy-Duty Hooks, (1) Steel Pegboard with (11) Commercial Hook Assortment, (1) 31 In. Wire Basket and All Required Hardware

  • Item # 45MX01
  • Mfr. Model # 1785
  • Wall Mounted Wire Shelving, Material Steel, Number of Shelves 1, Width 33 In., Depth 16 In., Height 63 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More