Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Wall Files

34 Results Found that Include 74 Products

Results per page:  16 | 32 | 48
  • OFFICEMATE
  • Wall File Wall File
  • Multiple product options available

    Multiple product options available

  • BUDDY PRODUCTS
  • Letter Size Wall Pocket Letter Size Wall Pocket
  • Multiple product options available

    Letter Size Wall Pocket, Material Steel, Height 7-1/4", Width 14-1/2", Depth 2-1/2", Number of Compartments 1, and Includes Screws; Varies by Color

13-1/4" x 4" x 18" Steel Wall File Orga
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wall File Wall File
  • Multiple product options available

    Wall File, Color Black, and Width 12-1/4"; Varies by Number of Compartments

14-1/2" x 2-1/2" x 17-1/2" Steel Letter
  • BUDDY PRODUCTS
  • Legal Wall Pocket Legal Wall Pocket
  • Multiple product options available

    Legal Wall Pocket, Material Steel, Height 8-1/4", Width 17-1/4", Depth 2-1/2", Number of Compartments 1, and Includes Mounting Screws; Varies by Color

  • BUDDY PRODUCTS
  • Data Rack Data Rack
  • Multiple product options available

    Data Rack, Material Steel, and Depth 2"; Varies by Number of Compartments and Color

15" x 3" x 9" Steel Legal Size Wall Rac
9-1/2" x 2" x 21-3/4" Steel Letter/Lega
13-1/2" x 2" x 19-3/4" Steel Organizer
13-9/16" x 2-1/8" x 45-5/8" Steel Liter
  • FELLOWES
  • Wall File Wall File
  • Multiple product options available

    Wall File; Varies by Number of Compartments, Material, and Color

14-1/2" x 2-1/2" x 17-1/2" Steel Triple
  • RUBBERMAID
  • Wall File Wall File
  • Multiple product options available

    Wall File, Material Plastic, Color Black, Depth 3-7/8", and Includes Hardware; Varies by Number of Compartments

2-1/2" x 5/8" x 7-3/4" Metal Partition&
16-1/2" x 1-5/8" x 13-5/8" Steel Dry&#x
2" x 1/2" x 12" Metal Wall File Back&#x
18-1/2" x 5-1/8" x 4" Steel Wall Shelf,
15-1/2" x 8-1/2" x 29-1/2" Steel Triple
13-1/4" x 11" x 13-1/4" Steel Wall File
13-1/4" x 5" x 26" Steel Wall File Orga
7" x 8-1/2" x 6" Steel Wall Box Organiz
13-1/4" x 4" x 9-3/4" Steel Wall File&#
13-1/4" x 5" x 6" Steel Wall File Organ
1-37/64" x 7-1/2" Plastic Partition Hanger, Black
  • BUDDY PRODUCTS
  • HIPPA Wall Pocket HIPPA Wall Pocket
  • Multiple product options available

    HIPPA Wall Pocket, Material Steel, Height 9-3/8", Width 14-1/2", Depth 2-1/2", and Number of Compartments 1; Varies by Color

  • BUDDY PRODUCTS
  • Wall Rack Wall Rack
  • Multiple product options available

    Wall Rack, Material Steel, Height 21-1/2", Width 9-1/2", Depth 2", and Number of Compartments 7; Varies by Color

15-3/4" x 3-1/8" x 9-3/4" Plastic Wall&
6-1/4" x 3" x 12" Steel Wall File Organ
Results per page:  16 | 32 | 48

Modular storage wall files from Grainger can help organize documents without consuming valuable floor or desk space. Steel wall racks can offer ample space for multiple files and a scratch-resistant finish. A plastic wall rack with hangers can be easily hung over a cubicle wall. Wall pockets with an interlocking design can be used as single bins or quickly converted to a multiple bin arrangement. Find these wall files and more at Grainger. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More