Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

VR PROTECTIVE WEAR

9 products found

Filter Results By

Viewing as

List
  • Gown, Blue, 45" L, 27" W, Regular, PK50

    Brand
    VR PROTECTIVE WEAR
    Item #
    49NT88
    Mfr. Model #
    42450
    Gown, Blue, 45" L, 27" W, Regular, PK50
    Web Price $366.08 / pkg. of 50
  • Gown, Blue, 50" L, 28" W, L, PK50

    Brand
    VR PROTECTIVE WEAR
    Item #
    49NT89
    Mfr. Model #
    42550
    Gown, Blue, 50" L, 28" W, L, PK50
    Web Price $429.00 / pkg. of 50
  • Boot Covers, Slip Resistant: No, Waterproof: No, 12" Height, Size: Universal, 100 PK

    Brand
    VR PROTECTIVE WEAR
    Item #
    410X63
    Mfr. Model #
    58100
    Boot Covers, Slip Resistant: No, Waterproof: No, 12&qu
    Web Price $135.00 / pkg. of 100
  • 27-3/4" Powder Free Unlined Nitrile Disposable Sleeve Gloves, Teal, Size XL, 1PR

    Brand
    VR PROTECTIVE WEAR
    Item #
    410X61
    Mfr. Model #
    41650
    27-3/4" Powder Free Unlined Nitrile Disposable Sleeve
    Web Price $11.20 / pair
  • Gown, Blue, 50" L, 30" W, XL, PK50

    Brand
    VR PROTECTIVE WEAR
    Item #
    49NT90
    Mfr. Model #
    42650
    Gown, Blue, 50" L, 30" W, XL, PK50
    Web Price $605.00 / pkg. of 50
  • Shoe Covers, Slip Resistant: Yes, Waterproof: No, 9" Height, Size: L, 200 PK

    Brand
    VR PROTECTIVE WEAR
    Item #
    410X62
    Mfr. Model #
    49515
    Shoe Covers, Slip Resistant: Yes, Waterproof: No, 9&qu
    Web Price $300.00 / pkg. of 200
  • Gown, Necktie, Blue, 50" L, 30" W, XL, PK50

    Brand
    VR PROTECTIVE WEAR
    Item #
    49NT91
    Mfr. Model #
    43650
    Gown, Necktie, Blue, 50" L, 30" W, XL, PK50
    Web Price $944.24 / pkg. of 50
  • Gown, Blue, Necktie, 50" L, 28" W, L, PK50

    Brand
    VR PROTECTIVE WEAR
    Item #
    49NT93
    Mfr. Model #
    43550
    Gown, Blue, Necktie, 50" L, 28" W, L, PK50
    Web Price $788.00 / pkg. of 50
  • Gown, Blue, Necktie, 45" L, 27" W, PK50

    Brand
    VR PROTECTIVE WEAR
    Item #
    49NT92
    Mfr. Model #
    43450
    Gown, Blue, Necktie, 45" L, 27" W, PK50
    Web Price $732.16 / pkg. of 50
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More