Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Voltage Detectors

4 results found that include 5 products

Results per page:  16 | 32 | 48
Voltage Detector,50 to 1000VAC,6 In. L
  • MILWAUKEE
  • Voltage Detector, 50 to 1000VAC, 6 In. L Voltage Detector
  • Item # 6JHY2
  • Mfr. Model # 2202-20
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type...More

Voltage Detector,50 to 1000VAC,5 In. L
  • GREENLEE
  • Voltage Detector, 50 to 1000VAC, 5 In. L Voltage Detector
  • Item # 2NRW5
  • Mfr. Model # GT-12A
  • Non-Contact Voltage Detector, Voltage Range 50 to 1000VAC, Indication Audible/Visual, Audible Alert Yes,...More

Voltage Detector,Flashlight,50to 1000VAC
  • EXTECH
  • Voltage Detector, Flashlight, 50to 1000VAC Voltage Detector
  • Item # 2LVT1
  • Mfr. Model # DV24
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating CAT IV...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More