Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Voice and Data Cabinet Accessories

46 results found that include 92 products

Filter Results By

Branch Availability
Item
Type
For Use With
Brand
Price
Shop By
Results per page:  16 | 32 | 48
  • Rack Shelves

    Rack Shelves
  • Multiple product options available

    These rack shelves are designed for use with voice and data communication cabinets. They help to keep equipment pieces organized.

    Multiple product options available

Fan Kit, 120VAC Type
  • HUBBELL PREMISE WIRING
  • Fan Kit, 120VAC Type

    Fan Kit, 120VAC Type
  • Fan Kit, 120VAC, Includes Brackets, Cord, Fingerguards, Foam, Hardware, Height (In.) 4.12, Width (In.) 4.12, Depth (In.) 1.50, H20

  • Item # 6MK36
  • Mfr. Model # REKF
  • Fan Kit, 120VAC, Includes Brackets, Cord, Fingerguards, Foam, Hardware, Height (In.) 4.12, Width (In.) 4.12,...More

Single Side Horizontal Ring Manager
  • PANDUIT
  • Single Side Horizontal Ring Manager

    Single Side Horizontal Ring Manager
  • Single Side Horizontal Ring Manager, 2 Rack Units, Material of Construction Steel, ABS, Includes Mounting Hardware, Finish Black

  • Item # 5ZWJ6
  • Mfr. Model # CMPHF1
  • Single Side Horizontal Ring Manager, 2 Rack Units, Material of Construction Steel, ABS, Includes Mounting...More

  • Cable Cabinets

    Cable Cabinets
  • Multiple product options available

    This locking door features 6 knockouts in both top and bottom. It helps to provide easy wire and cable access.

    Multiple product options available

  • TM

    Grainger Choice

  • Rack Brackets

    Rack Brackets
  • Multiple product options available

    For voice and data communication cabinets, these rack brackets help to keep pieces of equipment organized.

    Multiple product options available

  • Fiber Management Spools

    Fiber Management Spools
  • Multiple product options available

    These fiber management spools are designed to manage and organize fiber distribution in areas where space is limited. They help to provide cable bend radius protection, and they offer optional locking capability between installer and user segments.

    Multiple product options available

Splice Sleeve Holder, For Use With Fiber Enclosures, 24
  • Adapter Panels

    Adapter Panels
  • Multiple product options available

    Adapter panels for data communication cabinets can help to keep cables and pieces of equipment organized.

    Multiple product options available

  • Blank Panels

    Blank Panels
  • Multiple product options available

    For use with relay racks, cabinets, and accessories, these blank panels can help to keep cables and pieces of equipment organized.

    Multiple product options available

  • Wall Mount Brackets

    Wall Mount Brackets
  • Multiple product options available

    These wall-mount brackets feature a prethreaded, Universal EIA hole pattern, tapped #12-24 front and rear. They also feature a black, powder-coated finish.

    Multiple product options available

Single Side Horizontal Finger Manager, For Use With Racks,&
Strain Relief Bar, For Use With Racks & Panels
  • PANDUIT
  • Strain Relief Bar, For Use With Racks & Panels

    Strain Relief Bar, For Use With Racks & Panels
  • Strain Relief Bar, 0 Rack Units, Material of Construction Steel, Includes Mounting Screws, Finish Black, For Use With Racks & Panels, Package Quantity 1

  • Item # 5ZVY5
  • Mfr. Model # SRB19BLY
  • Strain Relief Bar, 0 Rack Units, Material of Construction Steel, Includes Mounting Screws, Finish Black, For...More

  • Patch Panels

    Patch Panels
  • Multiple product options available

    These patch panels are designed to help keep cables and equipment organized in data communication cabinets.

    Multiple product options available

Dual Side Vertical Manager
  • PANDUIT
  • Dual Side Vertical Manager

    Dual Side Vertical Manager
  • Dual Side Vertical Manager, 45 Rack Units, Material of Construction ABS, Includes Mounting Hardware, Covers, Finish Black, Package Quantity 1

  • Item # 5ZWJ1
  • Mfr. Model # WMPV45E
  • Dual Side Vertical Manager, 45 Rack Units, Material of Construction ABS, Includes Mounting Hardware, Covers,...More

2U Rack Mount Battery Enclosure
  • Fiber Adapter Panels

    Fiber Adapter Panels
  • Multiple product options available

    These 16-ga. cold-rolled steel adapter panels feature a durable, black, powder-coated finish. Operating temp. range: 0° to 167°F.

    Multiple product options available

Single Side Horizontal Ring Manager, For Use With Racks,&#x
Multimedia Blank-Panel Adapter H30, H27, H1
Single Side Horizontal Ring Manager, For Use With Racks,&#x
Single Side Horizontal Ring Manager, For Use With Racks,&#x
Single Side Horizontal Ring Manager, For Use With Racks,&#x
Power Kit
  • HUBBELL PREMISE WIRING
  • Power Kit

    Power Kit
  • Power Kit, For All Remote Equipment Cabinet

  • Item # 6MK39
  • Mfr. Model # REKP
  • Power Kit, For All Remote Equipment Cabinet

Single Side Horizontal Ring Manager, For Use With Racks,&#x
Dual Side Horizontal Ring Manager, For Use With Racks,
Single Side Horizontal Ring Manager, For Use With Racks,&#x
Single Side Horizontal Ring Manager, For Use With Racks,&#x
Single Side Horizontal Ring Manager, For Use With Racks,&#x
  • TM

    Grainger Choice

  • Premium Cable Management

    Premium Cable Management
  • Multiple product options available

    Data communication cabinet accessory items can help to keep cables organized.

    Multiple product options available

Hinged Rack, Wall-Mount Type
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hinged Rack, Wall-Mount Type

    Hinged Rack, Wall-Mount Type
  • Hinged Rack, Series 3U, Material of Construction Steel, Number of Conductors 0, Number of Gangs 0, Number of Ports 0, Package Quantity 1, Wall-Mount, Description/Special Features GSA Approved, 11 lb. Weight Capacity, Color Black

  • Item # 20PW44
  • Mfr. Model # 10657
  • Hinged Rack, Series 3U, Material of Construction Steel, Number of Conductors 0, Number of Gangs 0, Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More