Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Vises

34 Results Found that Include 78 Products

Results per page:  16 | 32 | 48
Magnetic Jaw Cap, Jaw Width (In.): 3, Aluminum&#x
Bench Vise Clamp-On Base, 3IN Jaw ,
  • TM

    Grainger Choice

  • WESTWARD
  • Mechanic's Vise Mechanic's Vise
  • Multiple product options available

    Multiple product options available

  • Category : Bench Vises
  • TM

    Grainger Choice

  • WESTWARD
  • Workshop Vise Workshop Vise
  • Multiple product options available

    Multiple product options available

  • Category : Bench Vises
4-1/2" Forged Steel Quick Acting Combination Vise, 3&q
  • RIDGID
  • 4-1/2" Forged Steel Quick Acting Combination Vise, 3" Throat Depth 4-1/2" Forged Steel Quick Acting Combination Vise, 3" Throat Depth
  • Item # 3AFP5
  • Mfr. Model # 26648
  • Quick Acting Combination Vise, Duty Rating Standard Duty, Quick-Acting Yes, Deep Throat No, High Visibility...More

  • Category : Bench Vises
  • TM

    Grainger Choice

  • WESTWARD
  • Rotating Vise Rotating Vise
  • Multiple product options available

    Multiple product options available

  • Category : Bench Vises
Bench Vise,Portable Vacuum,Swivel,2-3/4
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Vise, Portable Vacuum, Swivel, 2-3/4 Bench Vise,Portable Vacuum,Swivel,2-3/4
  • Item # 10H220
  • Mfr. Model # 10H220
  • Multi-Angle Vise, Base Type Swivel, Jaw Width 2-3/4 In., Max. Opening 2-3/8 In., Throat Depth 1-9/32 In., Jaw...More

  • Category : Specialty Vises and Components
5-1/2" Ductile Iron Tradesman's Vise, 3-3/4"
  • WILTON
  • 5-1/2" Ductile Iron Tradesman's Vise, 3-3/4" Throat Depth Tradesman's Vise
  • Item # 48FX62
  • Mfr. Model # 63200A
  • Tradesman's Vise, Duty Rating Heavy Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No,...More

  • Category : Bench Vises
6" Ductile Iron Mechanic's Vise, 4-1/8" Throat&#x
  • WILTON
  • 6" Ductile Iron Mechanic's Vise, 4-1/8" Throat Depth Mechanic's Vise
  • Item # 48FX55
  • Mfr. Model # 21500A
  • Mechanic's Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible...More

  • Category : Bench Vises
Circuit Board Holder,Weighted,12 In
  • PANAVISE
  • Circuit Board Holder, Weighted, 12 In Circuit Board Holder
  • Item # 40N546
  • Mfr. Model # 333
  • Circuit Board Holder, Base Type Weighted, Jaw Width 5/16 In., Max. Opening 12 In., Throat Depth 6-3/16 In.,...More

  • Category : Specialty Vises and Components
Multi-Angle Vise,Swivel,2-7/8 In
  • STANLEY
  • Multi-Angle Vise, Swivel, 2-7/8 In Multi-Angle Vise,Swivel,2-7/8 In
  • Item # 18G801
  • Mfr. Model # 83-069M
  • Multi-Angle Vise, Base Type Swivel, Jaw Width 2-7/8 In., Max. Opening 2-7/8 In., Throat Depth 2-1/4 In., Pipe...More

  • Category : Specialty Vises and Components
5" Cast Iron Multi-Jaw Rotating Vise, 3-1/2" Thro
  • PALMGREN
  • 5" Cast Iron Multi-Jaw Rotating Vise, 3-1/2" Throat Depth 5" Cast Iron Multi-Jaw Rotating Vise, 3-1/2" Throat Depth
  • Item # 19D159
  • Mfr. Model # MJ50
  • Multi-Jaw Rotating Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No,...More

  • Category : Bench Vises
  • TM

    Grainger Choice

  • WESTWARD
  • Woodworking Vise Woodworking Vise
  • Multiple product options available

    Multiple product options available

  • Category : Bench Vises
Portable Mini Vise,Stationary,3-5/8 In
  • BESSEY
  • Portable Mini Vise, Stationary, 3-5/8 In Portable Mini Vise,Stationary,3-5/8 In
  • Item # 5HXR2
  • Mfr. Model # S-10
  • Portable Mini Vise, Base Type Stationary, Jaw Width 3-5/8 In., Max. Opening 4 In., Throat Depth 1 In., Jaw...More

  • Category : Specialty Vises and Components
8" Cast Steel Hydraulic Vise w/Foot Pump, 3"
  • POSI LOCK
  • 8" Cast Steel Hydraulic Vise w/Foot Pump, 3" Throat Depth 8" Cast Steel Hydraulic Vise w/Foot Pump, 3" Throat Depth
  • Item # 1EYT3
  • Mfr. Model # PHV859A
  • Hydraulic Vise w/Foot Pump, Duty Rating Heavy Duty, Quick-Acting No, Deep Throat No, High Visibility No,...More

  • Category : Bench Vises
14-1/4" Wood Woodworking Vise, 4" Throat Depth
  • SJOBERGS
  • 14-1/4" Wood Woodworking Vise, 4" Throat Depth 14-1/4" Wood Woodworking Vise, 4" Throat Depth
  • Item # 45FL76
  • Mfr. Model # SJO-33318
  • Woodworking Vise, Duty Rating Light Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No,...More

  • Category : Bench Vises
  • TM

    Grainger Choice

  • WESTWARD
  • Machinist's Vise Machinist's Vise
  • Multiple product options available

    Multiple product options available

  • Category : Bench Vises
Micrometer Multi-Angle Vise,1/2 In Open
  • PANAVISE
  • Micrometer Multi-Angle Vise, 1/2 In Open Micrometer Multi-Angle Vise,1/2 In Open
  • Item # 40N565
  • Mfr. Model # 391
  • Micrometer Multi-Angle Vise, Base Type Weighted, Jaw Width 7/8 In., Max. Opening 1/2 In., Throat Depth 1-3/8...More

  • Category : Specialty Vises and Components
Stationary Vise Base,2-1/2 x 5 In
Mini Vise Head,2-7/8 In Open
  • PANAVISE
  • Mini Vise Head, 2-7/8 In Open Mini Vise Head,2-7/8 In Open
  • Item # 40N523
  • Mfr. Model # 203
  • Mini Vise Head, Base Type None, Jaw Width 1 In., Max. Opening 2-7/8 In., Throat Depth 2 In., Pipe Capacity...More

  • Category : Specialty Vises and Components
All Terrain Vise,20in.Lx8-1/2in.Wx8in.H
All Terrain Vise with Case,24in.Lx13in.W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More