Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Vises

14 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Surface Plate Vise Base,10-3/4 In L
  • PANAVISE
  • Surface Plate Vise Base, 10-3/4 In L Surface Plate Vise Base,10-3/4 In L
  • Item # 40N534
  • Mfr. Model # 310
  • Surface Plate Vise Base, Base Type Stationary, Material Cast Iron, Overall Length 10-3/4 In., Overall Width...More

Bench Vise Attachment,2-7/8 In Open
  • PANAVISE
  • Bench Vise Attachment, 2-7/8 In Open Bench Vise Attachment,2-7/8 In Open
  • Item # 40N525
  • Mfr. Model # 207
  • Bench Vise Attachment, Base Type None, Jaw Width 1 In., Max. Opening 2-7/8 In., Throat Depth 2 In., Pipe...More

  • PANAVISE
  • Vise Head Vise Head
  • Multiple product options available

    Multiple product options available

Stationary Vise Base,3-3/16 x 4-3/32 In
  • PANAVISE
  • Stationary Vise Base, 3-3/16 x 4-3/32 In Stationary Vise Base,3-3/16 x 4-3/32 In
  • Item # 40N567
  • Mfr. Model # 400
  • Vise Base, Base Type Stationary, Material Aluminum, Swivel Angle 360 Degrees , Overall Length 4-1/8 In.,...More

Tray Vise Base,1/2 x 8-7/16 In
  • PANAVISE
  • Tray Vise Base, 1/2 x 8-7/16 In Tray Vise Base,1/2 x 8-7/16 In
  • Item # 40N536
  • Mfr. Model # 312
  • Tray Vise Base, Base Type Stationary, Material Cast Aluminum, Overall Length 8-7/16 In., Overall Width 8-7/16...More

Micrometer Multi-Angle Vise,1/2 In Open
  • PANAVISE
  • Micrometer Multi-Angle Vise, 1/2 In Open Micrometer Multi-Angle Vise,1/2 In Open
  • Item # 40N565
  • Mfr. Model # 391
  • Micrometer Multi-Angle Vise, Base Type Weighted, Jaw Width 7/8 In., Max. Opening 1/2 In., Throat Depth 1-3/8...More

Mini Vise Head,2-7/8 In Open
  • PANAVISE
  • Mini Vise Head, 2-7/8 In Open Mini Vise Head,2-7/8 In Open
  • Item # 40N523
  • Mfr. Model # 203
  • Mini Vise Head, Base Type None, Jaw Width 1 In., Max. Opening 2-7/8 In., Throat Depth 2 In., Pipe Capacity...More

Stationary Clampon Vise Base,3-7/16 Open
  • PANAVISE
  • Stationary Clampon Vise Base, 3-7/16 Open Stationary Clampon Vise Base,3-7/16 Open
  • Item # 40N535
  • Mfr. Model # 311
  • Clamp-On Vise Base, Base Type Stationary, Jaw Width Nominal, Max. Opening 3-7/16 In., Throat Depth 2-5/16...More

Magnetic Vise Base,7/16 x 5 In
  • PANAVISE
  • Magnetic Vise Base, 7/16 x 5 In Magnetic Vise Base,7/16 x 5 In
  • Item # 40N547
  • Mfr. Model # 335
  • Magnetic Vise Base, Base Type Stationary, Material Cast Zinc, Overall Length 5 In., Overall Width 5 In.,...More

Vacuum Vise Base,6.5 x 3.5 x 4.5 In
  • PANAVISE
  • Vacuum Vise Base, 6.5 x 3.5 x 4.5 In Vacuum Vise Base,6.5 x 3.5 x 4.5 In
  • Item # 40N561
  • Mfr. Model # 380
  • Vacuum Vise Base, Base Type Swivel, Material Aluminum, Swivel Angle 360 Degrees , Overall Length 6-1/2 In.,...More

Micrometer Vise Head,1/2 In Open
  • PANAVISE
  • Micrometer Vise Head, 1/2 In Open Micrometer Vise Head,1/2 In Open
  • Item # 40N564
  • Mfr. Model # 385
  • Micrometer Vise Head, Base Type Portable, Jaw Width 7/8 In., Max. Opening 1/2 In., Throat Depth 1-3/8 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More