Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Vise Bases

7 results found that include 10 products

Vice bases are used to affix the vice head to a workbench or surface. There are several different types including fixed or stationary vices that commonly use bolts holes to attach to the work surface. Fixed bases for table vices generally use clamps instead of bolts for portability and versatility. Vacuum bases hold on to a work surface by sucking on to it. A lever is rotated clockwise and counterclockwise to lock and remove the vice from the workbench.Close

Filter Results By

Viewing as

List Table
  • Multi-Angle Vise Base
    • PANAVISE
    • Multiple product options available

      These multi-angle vise bases feature a single knob that controls head movement through 3 planes: 90° tilt, 360° turn, and 360° rotation.

      Multiple product options available

  • Stationary Tray Vise Base, Cast Aluminum, Bench Vise
    Tray Vise Base
    • PANAVISE
    • Tray base mounts neatly organize your small parts and tool in 6 integral parts wells.

    • Item # 40N536
    • Mfr. Model # 312
    • Tray Vise Base, Bench Vise, Base Type Stationary, Material Cast Aluminum, Mounting Hole Dia. 1/4 In....More

  • Clamp-On Vise Base
    • Multiple product options available

      Portable clamp-on vise bases clamp tightly to a table, workbench, or ladder or as part of a configurable system.

      Multiple product options available

  • Stationary Magnetic Vise Base, Cast Zinc, Bench Vise
    Magnetic Vise Base
    • PANAVISE
    • These magnetic base mounts allow you to attach a Panavise® vise to any flat, ferrous metal surface. Perfect for machinery, truck beds, and tool boxes.

    • Item # 40N547
    • Mfr. Model # 335
    • Magnetic Vise Base, Bench Vise, Base Type Stationary, Material Cast Zinc, Number of Mounting Points 0,...More

  • Stationary Surface Plate Vise Base, Cast Iron, Bench Vise
    Surface Plate Vise Base
    • PANAVISE
    • These surface plate base mounts feature a precision cast iron surface; ideal for layout work.

    • Item # 40N534
    • Mfr. Model # 310
    • Surface Plate Vise Base, Bench Vise, Base Type Stationary, Material Cast Iron, Number of Mounting Points 0,...More

  • Swivel Vacuum Vise Base, Aluminum, Vacuum Base, 360° Sw
    Vacuum Vise Base
    • PANAVISE
    • Add any compatible vise heads to these vacuum bases to built a versatile, portable workstation. Flip a lever to activate a the rubber pad and attach the unit to any smooth, nonporous flat surface.

    • Item # 40N561
    • Mfr. Model # 380
    • Vacuum Vise Base, Vacuum Base, Base Type Swivel, Material Aluminum, Swivel Angle 360 Degrees , Number of...More

  • Weighted Weighted Base Mount, Cast Iron, Bench Vise
    Weighted Base Mount
    • PANAVISE
    • Weighted base mounts offer stability and portability when vises are mounted to it. Easily customize a base and vise combination for your workstation.

    • Item # 40N533
    • Mfr. Model # 308
    • Weighted Base Mount, Bench Vise, Base Type Weighted, Material Cast Iron, Mounting Hole Dia. 1/4 In. Threaded,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More