Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Overall Length
Handle Material
Bristle Color
Brand
Price
Shop By
Ratings

Vehicle Cleaning and Car Wash Brushes

65 Results Found that Include 95 Products

Results per page:  16 | 32 | 48
10" Foam Truck Wash Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Foam Truck Wash Brush 10" Foam Truck Wash Brush
  • Item # 5A171
  • Mfr. Model # 5A171
  • Truck Wash Brush, Overall Length 10 In., Bristle Color Green, Trim Length 2-1/2 In., Handle Material Foam,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Car Wash Brush Car Wash Brush
  • Multiple product options available

    Car Wash Brush and Overall Length 10"; Varies by Bristle Color

  • TM

    Grainger Choice

  • TOUGH GUY
  • Flow Thru Brush Flow Thru Brush
  • Multiple product options available

    Flow Thru Brush; Varies by Overall Length, Handle Material and Bristle Color

  • TM

    Grainger Choice

  • TOUGH GUY
  • Radiator Brush Radiator Brush
  • Multiple product options available

    Radiator Brush, Overall Length 24", Bristle Color Black, Trim Length 2-1/2" and Bristle Material Horsehair; Varies by Handle Material

33" to 60" Metal Bi-Level Brush
  • LAITNER
  • 33" to 60" Metal Bi-Level Brush 33" to 60" Metal Bi-Level Brush
  • Item # 38ZD91
  • Mfr. Model # 14081
  • Bi-Level Brush, Overall Length 33 In. to 60 In., Bristle Color Yellow, Trim Length 2-1/2 In., Handle Material...More

  • LAITNER
  • Flagged Wash Brush Flagged Wash Brush
  • Multiple product options available

    Flagged Wash Brush, Bristle Color Black/White, Trim Length 2-1/2" and Bristle Material Synthetic; Varies by Overall Length

  • LAITNER
  • Wash Brush Wash Brush
  • Multiple product options available

    Wash Brush; Varies by Overall Length and Bristle Color

44" Aluminum Flow Through Brush
  • CARRAND
  • 44" Aluminum Flow Through Brush 44" Aluminum Flow Through Brush
  • Item # 39R410
  • Mfr. Model # 92022S
  • Flow Through Brush, Overall Length 44 In., Bristle Color Gray, Trim Length 2 In., Handle Material Aluminum,...More

10" Polypropylene Car Wash Brush
  • CARRAND
  • 10" Polypropylene Car Wash Brush 10" Polypropylene Car Wash Brush
  • Item # 39R408
  • Mfr. Model # 93086
  • Car Wash Brush, Overall Length 10 In., Bristle Color Yellow, Trim Length 2-1/4 In., Handle Material...More

9-1/2" Polypropylene Tire Cleaning Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 9-1/2" Polypropylene Tire Cleaning Brush 9-1/2" Polypropylene Tire Cleaning Brush
  • Item # 1VAK5
  • Mfr. Model # 1VAK5
  • Tire Cleaning Brush, Overall Length 9-1/2 In., Bristle Color Beige, Trim Length 5/8 In., Handle Material...More

20" Polypropylene, Thermoplastic Rubber Car Wash Brush
6-1/2" Polypropylene Scrub Brush
  • CARRAND
  • 6-1/2" Polypropylene Scrub Brush 6-1/2" Polypropylene Scrub Brush
  • Item # 39R401
  • Mfr. Model # 92047
  • Scrub Brush, Overall Length 6-1/2 In., Bristle Color Blue, Trim Length 1 In., Handle Material Polypropylene,...More

15" Commode Brush, 1 EA
  • MICHIGAN BRUSH
  • 15" Commode Brush, 1 EA 15" Commode Brush, 1 EA
  • Item # 39AT26
  • Mfr. Model # MIB-53100
  • Commode Brush, Overall Length 15 In., Brush Length 5 In., Bristle Color Yellow, Handle Material Wood, Bristle...More

10" Polypropylene Car Wash Brush
  • HARPER
  • 10" Polypropylene Car Wash Brush 10" Polypropylene Car Wash Brush
  • Item # 9DXK0
  • Mfr. Model # 68651042
  • Car Wash Brush, Overall Length 10 In., Bristle Color Yellow, Trim Length 2-1/2 In., Handle Material...More

10" Polypropylene Bi-Level Brush Head
24" Polypropylene Duster Wand
  • CARRAND
  • 24" Polypropylene Duster Wand 24" Polypropylene Duster Wand
  • Item # 39R394
  • Mfr. Model # 97370AS
  • Duster Wand, Overall Length 24 In., Bristle Color Gray, Trim Length 1-1/2 In., Handle Material Polypropylene,...More

6-1/2" Plastic Detail Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6-1/2" Plastic Detail Brush 6-1/2" Plastic Detail Brush
  • Item # 1VAK3
  • Mfr. Model # 1VAK3
  • Detail Brush, Overall Length 6-1/2 In., Bristle Color Gray, Trim Length 5/8 In., Handle Material Plastic,...More

6-1/4 Polypropylene Detail Brush
  • CARRAND
  • 6-1/4 Polypropylene Detail Brush 6-1/4 Polypropylene Detail Brush
  • Item # 39R386
  • Mfr. Model # 92004
  • Detail Brush, Overall Length 6-1/4, Bristle Color Black, Gold, Silver, Trim Length 1/2 In., Handle Material...More

10" Polypropylene Car Wash Brush
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 10" Polypropylene Car Wash Brush 10" Polypropylene Car Wash Brush
  • Item # 9F551
  • Mfr. Model # 88551042
  • Car Wash Brush, Overall Length 10 In., Bristle Color Green, Trim Length 2-1/2 In., Handle Material...More

10" Polypropylene Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Polypropylene Brush 10" Polypropylene Brush
  • Item # 3ZG66
  • Mfr. Model # 3ZG66
  • Brush, Overall Length 10 In., Bristle Color White, Trim Length 2-3/4 In., Handle Material Polypropylene,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Flow Thru Brush Head Flow Thru Brush Head
  • Multiple product options available

    Flow Thru Brush Head, Bristle Color Blue, Handle Material Thermo Plastic Rubber and Bristle Material Polypropylene; Varies by Overall Length

11-3/8" Polypropylene, Thermoplastic Rubber Wheel And Spoke
  • TM

    Grainger Choice

  • TOUGH GUY
  • 11-3/8" Polypropylene, Thermoplastic Rubber Wheel And Spoke Brush Wheel And Spoke Brush
  • Item # 2ZPC2
  • Mfr. Model # 2ZPC2
  • Wheel And Spoke Brush, Overall Length 11-3/8 In., Bristle Color Black, Handle Material Polypropylene,...More

11" Galvanized Iron Wire Tire Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 11" Galvanized Iron Wire Tire Brush 11" Galvanized Iron Wire Tire Brush
  • Item # 2ZPD5
  • Mfr. Model # 2ZPD5
  • Tire Brush, Overall Length 11 In., Bristle Color White, Handle Material Galvanized Iron Wire, Bristle...More

17" Rubber Wood Spoke Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 17" Rubber Wood Spoke Brush 17" Rubber Wood Spoke Brush
  • Item # 1VAH1
  • Mfr. Model # 1VAH1
  • Spoke Brush, Overall Length 17 In., Bristle Color White, Trim Length 1-1/4 In. to 2-7/8 In., Handle Material...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Dip And Wash Brush Dip And Wash Brush
  • Multiple product options available

    Dip And Wash Brush; Varies by Overall Length and Bristle Color

56" Aluminum Power Wash Brush
  • CARRAND
  • 56" Aluminum Power Wash Brush 56" Aluminum Power Wash Brush
  • Item # 39R412
  • Mfr. Model # 93977
  • Power Wash Brush, Overall Length 56 In., Bristle Color Black, White, Trim Length 2-1/4 In., Handle Material...More

48" Aluminum Brush and Pole Kit
57" Metal Bumpered Wash Brush
  • LAITNER
  • 57" Metal Bumpered Wash Brush 57" Metal Bumpered Wash Brush
  • Item # 45C142
  • Mfr. Model # 11021L
  • Bumpered Wash Brush, Overall Length 57 In., Bristle Color Black, White, Trim Length 2-1/2 In., Handle...More

  • CARRAND
  • Brush Head Brush Head
  • Multiple product options available

    Brush Head, Bristle Color Yellow and Trim Length 2-1/4"; Varies by Overall Length

11" Polypropylene Quad Head Brush
  • CARRAND
  • 11" Polypropylene Quad Head Brush 11" Polypropylene Quad Head Brush
  • Item # 39R409
  • Mfr. Model # 93111
  • Quad Head Brush, Overall Length 11 In., Bristle Color Black, White, Trim Length 2-1/4 In., Handle Material...More

  • LAITNER
  • Bi-Level Brush Head Bi-Level Brush Head
  • Multiple product options available

    Bi-Level Brush Head, Bristle Color Yellow, Trim Length 2-1/2" and Bristle Material Synthetic; Varies by Overall Length

Results per page:  16 | 32 | 48

Find vehicle cleaning and car wash brushes for exterior surfaces, wheels, spokes, batteries, radiators, fenders, bumpers and details. Shop brushes for cars or trucks that adapt for use in fountain tubes, continuous-flow handles, threaded handles, or tapered-handles. There are brushes for dusting and for gentle treatment of exterior surfaces. Shop a wide selection of brushes for vehicle maintenance.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More