Skip Content

Vehicle Cleaning and Car Wash Brushes

42 results found that include 56 products

Find vehicle cleaning and car wash brushes for exterior surfaces, wheels, spokes, batteries, radiators, fenders, bumpers and details. Shop brushes for cars or trucks that adapt for use in fountain tubes, continuous-flow handles, threaded handles, or tapered-handles. There are brushes for dusting and for gentle treatment of exterior surfaces. Shop a wide selection of brushes for vehicle maintenance.Close

Filter Results By

Branch Availability
Item
Overall Length
Handle Material
Bristle Color
Brand
Price
Shop By
Ratings

Viewing as

List
  • 10" Foam Truck Wash Brush
    10" Foam Truck Wash Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 5A171
    • Mfr. Model # 5A171
    • Truck Wash Brush, Overall Length 10 In., Bristle Color Green, Trim Length 2-1/2 In., Handle Material Foam,...More

  • 10" Polypropylene Car Wash Brush
    10" Polypropylene Car Wash Brush
    • CARRAND
    • Item # 39R408
    • Mfr. Model # 93086
    • Car Wash Brush, Overall Length 10 In., Bristle Color Yellow, Trim Length 2-1/4 In., Handle Material...More

  • 20" Polypropylene, Thermoplastic Rubber Car Wash Brush
    20" Polypropylene, Thermoplastic Rubber Car Wash Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2ZPA7
    • Mfr. Model # 2ZPA7
    • Car Wash Brush, Overall Length 20 In., Bristle Color Blue, Handle Material Polypropylene, Thermoplastic...More

  • 9-1/2" Polypropylene Tire Cleaning Brush
    9-1/2" Polypropylene Tire Cleaning Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1VAK5
    • Mfr. Model # 1VAK5
    • Tire Cleaning Brush, Overall Length 9-1/2 In., Bristle Color Beige, Trim Length 5/8 In., Handle Material...More

  • Car Wash Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Car Wash Brush and Overall Length 10"; Varies by Bristle Color

  • Flow Thru Brush Head
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Flow Thru Brush Head, Bristle Color Blue, Handle Material Thermo Plastic Rubber and Bristle Material Polypropylene; Varies by Overall Length

  • 11" Galvanized Iron Wire Tire Brush
    11" Galvanized Iron Wire Tire Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2ZPD5
    • Mfr. Model # 2ZPD5
    • Tire Brush, Overall Length 11 In., Bristle Color Cream, Handle Material Galvanized Iron Wire, Bristle...More

  • Dip And Wash Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Dip And Wash Brush; Varies by Overall Length and Bristle Color

  • 70" Aluminum Flow Through Brush
    70" Aluminum Flow Through Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 53DD36
    • Mfr. Model # 53DD36
    • Flow Through Brush, Overall Length 70 In., Bristle Color Green, Trim Length 2-1/2 In., Handle Material...More

  • 11" Polypropylene Quad Head Brush
    11" Polypropylene Quad Head Brush
    • CARRAND
    • Item # 39R409
    • Mfr. Model # 93111
    • Quad Head Brush, Overall Length 11 In., Bristle Color Gray, White, Trim Length 2-1/4 In., Handle Material...More

  • Radiator Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Radiator Brush, Overall Length 24", Bristle Color Black, Trim Length 2-1/2" and Bristle Material Horsehair; Varies by Handle Material

  • 11" Polypropylene Car Wash Brush
    11" Polypropylene Car Wash Brush
    • CARRAND
    • Item # 39R392
    • Mfr. Model # 92025
    • Car Wash Brush, Overall Length 11 In., Bristle Color Blue, Trim Length 2-1/4 In., Handle Material...More

  • 35" Aluminum Wash-Jet Power Wand
    35" Aluminum Wash-Jet Power Wand
    • CARRAND
    • Item # 39R415
    • Mfr. Model # 92216
    • Wash-Jet Power Wand, Overall Length 35 In., Bristle Color Gray, Handle Material Aluminum

  • 64" Aluminum Vehicle Detailers Kit
    64" Aluminum Vehicle Detailers Kit
    • CARRAND
    • Item # 39R411
    • Mfr. Model # 93971
    • Vehicle Detailers Kit, Overall Length 64 In., Bristle Color Gray, Trim Length 10 In., Handle Material...More

  • 10" Polypropylene Brush
    10" Polypropylene Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3ZG66
    • Mfr. Model # 3ZG66
    • Brush, Overall Length 10 In., Bristle Color White, Trim Length 2-3/4 In., Handle Material Polypropylene,...More

  • 55" Aluminum Power Wash Brush
    55" Aluminum Power Wash Brush
    • CARRAND
    • Item # 39R412
    • Mfr. Model # 93977
    • Power Wash Brush, Overall Length 55 In., Bristle Color Black, White, Trim Length 2-1/4 In., Handle Material...More

  • 48" Aluminum Flow Through Brush
    48" Aluminum Flow Through Brush
    • UNGER
    • Item # 13R150
    • Mfr. Model # 16972
    • Flow Through Brush, Overall Length 48 In., Bristle Color Blue, Trim Length 2-1/2 In., Handle Material...More

  • Flow Thru Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Flow Thru Brush; Varies by Overall Length, Handle Material and Bristle Color

  • 10" Polypropylene Car Wash Brush
    10" Polypropylene Car Wash Brush
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 9F551
    • Mfr. Model # 88551042
    • Car Wash Brush, Overall Length 10 In., Bristle Color Green, Trim Length 2-1/2 In., Handle Material...More

  • 17" Rubber Wood Spoke Brush
    17" Rubber Wood Spoke Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1VAH1
    • Mfr. Model # 1VAH1
    • Spoke Brush, Overall Length 17 In., Bristle Color White, Trim Length 1-1/4 In. to 2-7/8 In., Handle Material...More

  • 7-1/4" ABS Retractable Duster Brush
    7-1/4" ABS Retractable Duster Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2ZPD4
    • Mfr. Model # 2ZPD4
    • Retractable Duster Brush, Overall Length 7-1/4 In., Bristle Color Gray, Handle Material ABS, Bristle Material...More

  • 11-3/8" Polypropylene, Thermoplastic Rubber Wheel And Spoke
    Wheel And Spoke Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2ZPC2
    • Mfr. Model # 2ZPC2
    • Wheel And Spoke Brush, Overall Length 11-3/8 In., Bristle Color Black, Handle Material Polypropylene,...More

  • 6-1/2" Plastic Detail Brush
    6-1/2" Plastic Detail Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1VAK3
    • Mfr. Model # 1VAK3
    • Detail Brush, Overall Length 6-1/2 In., Bristle Color Gray, Trim Length 5/8 In., Handle Material Plastic,...More

  • 5-1/2" Oil Tempered Steel Wire Battery Brush
    5-1/2" Oil Tempered Steel Wire Battery Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2ZPD3
    • Mfr. Model # 2ZPD3
    • Wire Battery Brush, Overall Length 5-1/2 In., Bristle Color Black, Handle Material Oil Tempered Steel,...More

  • Polypropylene Soft Brush Head
    Polypropylene Soft Brush Head
    • UNGER
    • Item # 13R148
    • Mfr. Model # 16970
    • Soft Brush Head, Bristle Color Blue, Trim Length 2-1/2 In., Handle Material Polypropylene, Bristle Material...More

  • 6-1/2" Polypropylene Scrub Brush
    6-1/2" Polypropylene Scrub Brush
    • CARRAND
    • Item # 39R401
    • Mfr. Model # 92047
    • Scrub Brush, Overall Length 6-1/2 In., Bristle Color Blue, Trim Length 1 In., Handle Material Polypropylene,...More

  • 12" Polypropylene Wheel and Brake Dust Remover Brush
    12" Polypropylene Wheel and Brake Dust Remover Brush
    • CARRAND
    • Item # 39R389
    • Mfr. Model # 92012
    • Wheel and Brake Dust Remover Brush, Overall Length 12 In., Bristle Color Blue, Yellow, Trim Length 1-1/2 In.,...More

  • Tire Brush
    • CARRAND
    • Multiple product options available

      Tire Brush; Varies by Overall Length and Bristle Color

  • 7" Polypropylene Lug Nut Brush
    7" Polypropylene Lug Nut Brush
    • CARRAND
    • Item # 39R399
    • Mfr. Model # 92019
    • Lug Nut Brush, Overall Length 7 In., Bristle Color Gray, Trim Length 3/4 In., Handle Material Polypropylene,...More

  • 6" Polypropylene Tire Brush
    6" Polypropylene Tire Brush
    • CARRAND
    • Item # 39R388
    • Mfr. Model # 92011
    • Tire Brush, Overall Length 6 In., Bristle Color Blue, Trim Length 1-1/4 In., Handle Material Polypropylene,...More

  • 6-1/4 Polypropylene Detail Brush
    6-1/4 Polypropylene Detail Brush
    • CARRAND
    • Item # 39R386
    • Mfr. Model # 92004
    • Detail Brush, Overall Length 6-1/4, Bristle Color Black, Gold, Silver, Trim Length 1/2 In., Handle Material...More

  • 6-3/4" Polypropylene Detail Brush
    6-3/4" Polypropylene Detail Brush
    • CARRAND
    • Item # 39R396
    • Mfr. Model # 92046
    • Detail Brush, Overall Length 6-3/4 In., Bristle Color Blue, Trim Length 1 In., Handle Material Polypropylene,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More