Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Valves

72 results found that include 92 products

Results per page:  16 | 32 | 48
Flow Control Valve; Inlet Port: 1/4" NPT, Ou
Needle Valve; Inlet Port: 1/4" NPT, Outlet P
Body/Spool Service Kit
Electroless Nickel-Plated Brass and PBT Tee Speed Exhaust C
3-1/2" x 2-1/2" x 1" Chrome-Plated Brass
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 3-1/2" x 2-1/2" x 1" Chrome-Plated Brass Filter Ball Valve 3-1/2" x 2-1/2" x 1" Chrome-Plated Brass Filter Ball Valve
  • Item # 13X540
  • Mfr. Model # 13X540
  • Filter Ball Valve, Auto Drain, Inlet 1/2 In. NPT / Outlet 1/4 In. NPT Connection, Max. Pressure 725 psi, Max....More

  • Category : Filtered Ball Valves
DIN 436050A Solenoid Coil Connector with Plug Lead Type
3-1/2" x 2-1/2" x 1" Chrome-Plated Brass
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 3-1/2" x 2-1/2" x 1" Chrome-Plated Brass Filter Ball Valve 3-1/2" x 2-1/2" x 1" Chrome-Plated Brass Filter Ball Valve
  • Item # 13X542
  • Mfr. Model # 13X542
  • Filter Ball Valve, Auto Drain, Inlet 1/2 In. NPT / Outlet 1/2 In. NPT Connection, Max. Pressure 725 psi, Max....More

  • Category : Filtered Ball Valves
Brass Vacuum/Pressure Relief Valve
  • CDI CONTROL DEVICES
  • Brass Vacuum/Pressure Relief Valve Brass Vacuum/Pressure Relief Valve
  • Item # 5Z765
  • Mfr. Model # VR75-100
  • Vacuum/Pressure Relief Valve, MNPT Inlet 3/4 In, Flow Capacity 0-54 CFM, Pressure Range 0 to 20 PSI, Vacuum...More

  • Category : Vacuum and Pressure Relief Valves
12 VDC Solenoid Valve Coil
120 VAC Solenoid Valve Coil
240 VAC Solenoid Valve Coil
Nickel-Plated Brass Elbow Cylinder Port Flow Control Valve
3-1/4" x 1" x 2-1/4" Brass Filter Ball&
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 3-1/4" x 1" x 2-1/4" Brass Filter Ball Valve 3-1/4" x 1" x 2-1/4" Brass Filter Ball Valve
  • Item # 38XT48
  • Mfr. Model # 38XT48
  • Filter Ball Valve,Inlet Port Size 1/4 In. and 1/2 In. Flare,Drain Port Size 1/4 In.,Pressure Rating 725,Body...More

  • Category : Filtered Ball Valves
Electroless Nickel-Plated Brass and PBT In-line Speed Control&#x
Mark 3 Subbase 1/8 Ported
120 VAC Solenoid Valve Coil
  • ARO
  • 120 VAC Solenoid Valve Coil 120 VAC Solenoid Valve Coil
  • Item # 4TR71
  • Mfr. Model # 114153-33
  • Solenoid Valve Coil, With Lead Wires, Voltage 120 VAC, Max. Temp. Range (F) 0 to 311, 100 Percent Duty Cycle,...More

  • Category : Solenoid Coils
Body/Spool Service Kit
24 VDC Solenoid Valve Coil
Flow Control Swivel; Inlet Port: 1/8" NPT, O
DIN 436050A Solenoid Coil Connector with Plug Lead Type
  • TM

    Grainger Choice

  • SPEEDAIRE
  • DIN 436050A Solenoid Coil Connector with Plug Lead Type DIN 436050A Solenoid Coil Connector with Plug Lead Type
  • Item # 3FFZ1
  • Mfr. Model # 3FFZ1
  • Solenoid Coil Connector, DIN 436050A, Voltage 24VDC, Lead Length (In.) -, Lead Type Plug, Max. Ambient Temp....More

  • Category : Solenoid Coil Connectors
3-1/2" x 2-1/2" x 1" Chrome-Plated Brass
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 3-1/2" x 2-1/2" x 1" Chrome-Plated Brass Filter Ball Valve 3-1/2" x 2-1/2" x 1" Chrome-Plated Brass Filter Ball Valve
  • Item # 13X541
  • Mfr. Model # 13X541
  • Filter Ball Valve, Auto Drain, Inlet 1/2 In. NPT / Outlet 3/8 In. NPT Connection, Max. Pressure 725 psi, Max....More

  • Category : Filtered Ball Valves
Flow Control Regulator
Flow Control Regulator
1/4" Nickel Plated Brass Sleeve Valve with 3-Way,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More