Skip Content

Valve and Meter Boxes

23 results found that include 23 products

Valve and meter boxes from Grainger can provide irrigation valve protection in severe weather and soil conditions. High-density polyethylene boxes feature a UV stabilizer with antioxidants to help reduce fading from sunlight. These sturdy boxes can be used in commercial, residential, golf course and municipal landscape applications. Shop Grainger for durable HDPE valve and meter boxes.Close

Filter Results By

Viewing as

List
  • 9-1/2" x 12-7/8" x 11-5/8" Round Valve&
    9-1/2" x 12-7/8" x 11-5/8" Round Valve&
    • NDS
    • Item # 20RE33
    • Mfr. Model # 111BC
    • Valve Box, Shape Round, Height 11-5/8 In., Width 12-7/8 In., Diameter 9-1/2 In., Black/Green, Body Material...More

  • 21" x 15-1/2" x 12" Rectangular Valve Box
    21" x 15-1/2" x 12" Rectangular Valve Box
    • NDS
    • Item # 20RE34
    • Mfr. Model # 113BC
    • Valve Box, Shape Rectangular, Height 12 In., Width 15-1/2 In., Length 21 In., Includes Valve...More

  • 25" x 19" x 13" Rectangular Valve Box
    25" x 19" x 13" Rectangular Valve Box
    • NDS
    • Item # 20RE39
    • Mfr. Model # 218BC
    • Valve Box, Shape Rectangular, Height 13 In., Width 19 In., Length 25 In., Black/Green, Body Material PVC

  • 6-1/2" x 8-3/8" x 9" Round Valve Box
    6-1/2" x 8-3/8" x 9" Round Valve Box
    • NDS
    • Item # 20RE32
    • Mfr. Model # 107BC
    • Valve Box, Shape Round, Height 9 In., Width 8-3/8 In., Diameter 6-1/2 In., Black/Green, Body Material PVC

  • 13" x 20" x 12" Rectangular Valve Box
    13" x 20" x 12" Rectangular Valve Box
    • NDS
    • Item # 20RE35
    • Mfr. Model # 117BC
    • Valve Box, Shape Rectangular, Height 12 In., Width 20 In., Length 13 In., Black/Green, Body Material PVC

  • 6-1/2" x 8-3/8" x 9" Round Valve Box
    6-1/2" x 8-3/8" x 9" Round Valve Box
    • NDS
    • Item # 20RE36
    • Mfr. Model # 208BC
    • Valve Box, Shape Round, Height 9 In., Width 8-3/8 In., Diameter 6-1/2 In., Black/Green, Body Material PVC

  • 21-5/16" x 15-5/16" x 12-1/4" Rectangular&#x
    21-5/16" x 15-5/16" x 12-1/4" Rectangular&#x
    • NDS
    • Item # 20RE38
    • Mfr. Model # 214BC
    • Valve Box, Shape Rectangular, Height 12-1/4 In., Width 15-5/16 In., Length 21-5/16 In., Includes Lid, Green,...More

  • 19-3/4" x 13-3/4" x 1-21/32" Rectangular
    19-3/4" x 13-3/4" x 1-21/32" Rectangular
    • NDS
    • Item # 52XA18
    • Mfr. Model # D1500-DICIR
    • Meter Box, Shape Rectangular, Height 1-21/32 In., Width 13-3/4 In., Length 19-3/4 In., Pipe Size 3 In. x 4...More

  • 9-3/4" x 13" x 10-1/2" Round Valve Box
    9-3/4" x 13" x 10-1/2" Round Valve Box
    • NDS
    • Item # 20RE37
    • Mfr. Model # 212BC
    • Valve Box, Shape Round, Height 10-1/2 In., Width 13 In., Diameter 9-3/4 In., Black/Green, Body Material PVC

  • 21-1/4" x 16-1/4" x 12" Rectangular Meter&#x
    21-1/4" x 16-1/4" x 12" Rectangular Meter&#x
    • NDS
    • Item # 52XA16
    • Mfr. Model # D12-BAMR
    • Meter Box, Shape Rectangular, Height 12 In., Width 16-1/4 In., Length 21-1/4 In., Pipe Size 2-1/2 In. x 3-1/4...More

  • 15-3/8" x 10-1/8" x 1-5/8" Rectangular
    15-3/8" x 10-1/8" x 1-5/8" Rectangular
    • NDS
    • Item # 52XA17
    • Mfr. Model # D12-TAMR
    • Meter Box, Shape Rectangular, Height 1-5/8 In., Width 10-1/8 In., Length 15-3/8 In., Pipe Size 2-1/2 In. x...More

  • 25-3/4" x 20" x 12" Rectangular Meter Box
    25-3/4" x 20" x 12" Rectangular Meter Box
    • NDS
    • Item # 52XA19
    • Mfr. Model # D1500-DIRB
    • Meter Box, Shape Rectangular, Height 12 In., Width 20 In., Length 25-3/4 In., Pipe Size 3 In. x 4 In., Black,...More

  • 26" x 19-3/4" x 12-1/4" Rectangular Meter&#x
    26" x 19-3/4" x 12-1/4" Rectangular Meter&#x
    • NDS
    • Item # 52XA20
    • Mfr. Model # D1500-DISB
    • Meter Box, Shape Rectangular, Height 12-1/4 In., Width 19-3/4 In., Length 26 In., Pipe Size 3 In. x 4 In.,...More

  • 21-1/2" x 15-3/4" x 12" Rectangular Meter&#x
    21-1/2" x 15-3/4" x 12" Rectangular Meter&#x
    • NDS
    • Item # 52XA13
    • Mfr. Model # D1200-OLRB
    • Meter Box, Shape Rectangular, Height 12 In., Width 15-3/4 In., Length 21-1/2 In., Pipe Size 2-1/2 In. x 3-1/4...More

  • 8-1/2" x 8-1/2" x 9" Round Meter Box
    8-1/2" x 8-1/2" x 9" Round Meter Box
    • NDS
    • Item # 52XA09
    • Mfr. Model # D109-GSLVTG
    • Meter Box, Shape Round, Height 9 In., Width 8-1/2 In., Length 8-1/2 In., Pipe Size 2-1/4 In. x 2-3/4 In.,...More

  • 15-1/4" x 11" x 9-3/4" Rectangular Valve
    15-1/4" x 11" x 9-3/4" Rectangular Valve
    • NDS
    • Item # 52XA21
    • Mfr. Model # M2-SG
    • Valve Box, Shape Rectangular, Height 9-3/4 In., Width 11 In., Length 15-1/4 In., Pipe Size 2-1/4 In. x 2-3/4...More

  • 16-1/4" x 11" x 1-1/2" Rectangular Meter
    16-1/4" x 11" x 1-1/2" Rectangular Meter
    • NDS
    • Item # 52XA14
    • Mfr. Model # D1200-OLSBL
    • Meter Box, Shape Rectangular, Height 1-1/2 In., Width 11 In., Length 16-1/4 In., Pipe Size 2-1/2 In. x 3-1/4...More

  • 21-5/8" x 15-3/4" x 12-5/16" Rectangular
    21-5/8" x 15-3/4" x 12-5/16" Rectangular
    • NDS
    • Item # 52XA10
    • Mfr. Model # D1200-DICIR
    • Meter Box, Shape Rectangular, Height 12-5/16 In., Width 15-3/4 In., Length 21-5/8 In., Pipe Size 2-1/2 In. x...More

  • 21-1/4" x 16-1/4" x 12" Rectangular Meter&#x
    21-1/4" x 16-1/4" x 12" Rectangular Meter&#x
    • NDS
    • Item # 52XA15
    • Mfr. Model # D1200-OLTR
    • Meter Box, Shape Rectangular, Height 12 In., Width 16-1/4 In., Length 21-1/4 In., Pipe Size 2-1/2 In. x 3-1/4...More

  • 21-1/2" x 15-3/4" x 12" Rectangular Meter&#x
    21-1/2" x 15-3/4" x 12" Rectangular Meter&#x
    • NDS
    • Item # 52XA12
    • Mfr. Model # D1200-DITR
    • Meter Box, Shape Rectangular, Height 12 In., Width 15-3/4 In., Length 21-1/2 In., Pipe Size 2-1/2 In. x 3-1/4...More

  • 19-1/4" x 13-3/8" x 10-1/4" Rectangular
    19-1/4" x 13-3/8" x 10-1/4" Rectangular
    • NDS
    • Item # 52XA08
    • Mfr. Model # D1000-SG
    • Valve Box, Shape Rectangular, Height 10-1/4 In., Width 13-3/8 In., Length 19-1/4 In., Pipe Size 3 In. x 4...More

  • 21-5/8" x 15-3/4" x 12-1/4" Rectangular
    21-5/8" x 15-3/4" x 12-1/4" Rectangular
    • NDS
    • Item # 52XA11
    • Mfr. Model # D1200-DIRB
    • Meter Box, Shape Rectangular, Height 12-1/4 In., Width 15-3/4 In., Length 21-5/8 In., Pipe Size 2-1/2 In. x...More

  • 21-5/8" x 15-1/8" x 12-3/4" Rectangular
    21-5/8" x 15-1/8" x 12-3/4" Rectangular
    • NDS
    • Item # 52XA07
    • Mfr. Model # 114BC
    • Valve Box, Shape Rectangular, Height 12-3/4 In., Width 15-1/8 In., Length 21-5/8 In., Pipe Size 2-3/4 In. x...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More