Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Vacuum Regulators

3 Results Found that Include 3 Products

Results per page:  16 | 32 | 48
Tube Vacuum Regulator with 3/8" Port Size
  • SMC
  • Tube Vacuum Regulator with 3/8" Port Size Tube Vacuum Regulator with 3/8" Port Size
  • Vacuum Regulator, Port Type Tube, Port Size 3/8 In., Pressure Range -100 to -1.3 Kpa, Max. Flow Rate 240 LPM, Temp. Range 5 to 60 Degrees C, Length 72mm, Width 101mm, Height 103mm, Includes Bracket And Gauge

  • Item # 30J550
  • Mfr. Model # IRV20-N11BG
  • Vacuum Regulator, Port Type Tube, Port Size 3/8 In., Pressure Range -100 to -1.3 Kpa, Max. Flow Rate 240 LPM,...More

Tube Vacuum Regulator with 1/4" Port Size
  • SMC
  • Tube Vacuum Regulator with 1/4" Port Size Tube Vacuum Regulator with 1/4" Port Size
  • Vacuum Regulator, Port Type Tube, Port Size 1/4 In., Pressure Range -100 to -1.3 Kpa, Max. Flow Rate 140 LPM, Temp. Range 5 to 60 Degrees C, Length 55mm, Width 73mm, Height 83mm, Includes Bracket And Gauge

  • Item # 30J548
  • Mfr. Model # IRV10-N07BG
  • Vacuum Regulator, Port Type Tube, Port Size 1/4 In., Pressure Range -100 to -1.3 Kpa, Max. Flow Rate 140 LPM,...More

Tube Vacuum Regulator with 5/16" Port Size
  • SMC
  • Tube Vacuum Regulator with 5/16" Port Size Tube Vacuum Regulator with 5/16" Port Size
  • Vacuum Regulator, Port Type Tube, Port Size 5/16 In., Pressure Range -100 to -1.3 Kpa, Max. Flow Rate 240 LPM, Temp. Range 5 to 60 Degrees C, Length 71mm, Width 101mm, Height 103mm, Includes Bracket And Gauge

  • Item # 30J549
  • Mfr. Model # IRV20-N09BG
  • Vacuum Regulator, Port Type Tube, Port Size 5/16 In., Pressure Range -100 to -1.3 Kpa, Max. Flow Rate 240...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More