Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Vacuum Cleaner Hoses

20 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Crushproof Hose Crushproof Hose
  • Multiple product options available

    Crushproof Hose and Black; Varies by Hose Dia. and Hose Length

  • TM

    Grainger Choice

  • DAYTON
  • Vacuum Hose Vacuum Hose
  • Multiple product options available

    Vacuum Hose and Black; Varies by Hose Length

  • TM

    Grainger Choice

  • DAYTON
  • Stretch Hose Stretch Hose
  • Multiple product options available

    Stretch Hose, Hose Length 12 ft., Black, For Use With Dayton Vacuums and Includes —; Varies by Hose Dia.

Anti-Static Hose,15 ft
  • DEWALT
  • Anti-Static Hose, 15 ft Anti-Static Hose,15 ft
  • Item # 40K405
  • Mfr. Model # DWV9316
  • Anti-Static Hose, Hose Length 15 ft., Black, Material Antistatic Plastic, For Use With Dust Collection with...More

Vacuum Hose,10 ft.,1-1/2 In. Dia.
Vacuum Hose,1-1/2in,50 ft.,Vynil
  • NORTECH
  • Vacuum Hose Vacuum Hose
  • Multiple product options available

    Vacuum Hose; Varies by Hose Dia., Hose Length and Color

Suction Hose,13 ft
Static Disapating Hose
Hose Assembly,1-1/4 In x 16 ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hose Assembly, 1-1/4 In x 16 ft Hose Assembly,1-1/4 In x 16 ft
  • Item # 8TV57
  • Mfr. Model # 921049GN1
  • Hose Assembly, Hose Dia. 1-1/4 In., Hose Length 16 ft., Gray

Antistatic Hose,1-1/4",For Use w/ 12A503
Vacuum Hose,1-1/2in. dia.,Black,Plastic
Hose Assembly,1-1/2 In x 10 ft
Hose,1-1/2in. dia.,3 ft. 3-3/8 in.,Clear
Results per page:  16 | 32 | 48

Find the replacement vacuum hoses you need from Grainger for your upright vacuum or dust extractor. We have a wide variety of antistatic, crush-resistant, and stretch hoses here at Grainger. Hoses measure from 60"L all the way up to 50-ft. long. Find what you need at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More