Skip Content

V-Belts

11 results found that include 65 products

Filter Results By

Applied Filters

Clear All

Branch Availability
V-Belt Type
V-Belt Section
Industry Number
Number of Ribs
Outside Length
Top Width
Thickness
Brand
Price
Shop By
Learn More

Viewing as

List Table
  • DAYTON B Banded V-Belts
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      The top cover on these banded V-belts helps maintain dimensional stability while offering protection from oil and heat. The belts feature durable, transverse, tensile cords that help to create a permanent connection between individual belts. Use with multiple belt systems that undergo shock loads, pulsation, and misalignments that would otherwise cause belts to whip, flip over, and jump off of the sheave.

      Multiple product options available

  • Link V-Belt, 3V, 25 ft.
    SUPERTLINK 3V Link V-Belt
    • SUPERTLINK
    • These heavy-duty link belts are designed to operate as drop-in upgrades for rubber wedge belts. They can assemble to any length, and are designed to offer long service life.

    • Item # 35FT31
    • Mfr. Model # 0407025
    • Link V-Belt, V-Belt Section 3V, Number of Ribs 1, Outside Length 25 ft., Top Width 29/64 In., Material Custom...More

  • DAYTON 5V Banded V-Belts
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These banded V-belts feature a top cover to offer protection from oil and heat while maintaining dimensional stability. The durable, transverse tensile cords help to create a permanent connection between individual belts. Use with multiple belt systems that undergo shock loads, pulsation, and misalignment that would otherwise cause belts to whip, flip over, and jump off of the sheave.

      Multiple product options available

  • DAYTON D Banded V-Belts
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      For use in multiple belt systems that undergo shock loads, pulsation, and misalignments, these banded V-belts can resist conditions that would otherwise cause belts to whip, flip over, and jump off of the sheave. They feature a top cover designed to maintain dimensional stability while offering protection from oil and heat. They also feature durable, transverse, tensile cords that help to create a permanent connection between individual belts.

      Multiple product options available

  • DAYTON C Banded V-Belts
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These banded V-belts feature durable, transverse, tensile cords that help to create a permanent connection between individual belts. They also feature a top cover designed to maintain dimensional stability while offering protection from oil and heat. Use with multiple belt systems that undergo shock loads, pulsation, and misalignments that would otherwise cause belts to whip, flip over, and jump off of the sheave.

      Multiple product options available

  • DAYTON 8V Banded V-Belts
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      In order to provide dimensional stability and protection from oil and heat, these banded V-belts are constructed with durable, transverse, tensile cords that create a permanent connection between individual belts. Use with multiple belt systems that undergo shock loads, pulsation, and misalignment that would otherwise cause belts to whip, flip over, and jump off of the sheave.

      Multiple product options available

  • Link V-Belt,C Belt Type,25 Ft
    POWERTWIST PLUS C Link V-Belts
    • POWERTWIST PLUS
    • These premium, link-type V-belts are designed to provide a long-lasting upgrade for V-belt drives. They install easily without dismantling drives or reducing drive vibration, and can assemble to any length, eliminating the need to stock multiple replacement belts. They also offer superior resistance to oil, water, and chemicals. Composite polyurethane/polyester construction. Note: Not suitable for automotive or lawn/garden applications. Temperature range: -40° to 240°F.

    • Item # 6PTY7
    • Mfr. Model # 0405070
    • Link V-Belt, V-Belt Section C, Number of Ribs 1, Outside Length 25 ft., Top Width 7/8 In., Material Composite...More

  • Link V-Belt,Section 3V,25 ft. Outside L
    POWERTWIST 3V Link V-Belts
    • POWERTWIST
    • Multiple product options available

    • Item # 401P89
    • Mfr. Model # 0460025
    • Link V-Belt, V-Belt Section 3V, Industry Number 5910001060, Number of Ribs 0, Outside Length 25 ft., Top...More

  • Link V-Belt,Section 5V,25 ft. Outside L
    POWERTWIST 5V Link V-Belts
    • POWERTWIST
    • Multiple product options available

    • Item # 401P91
    • Mfr. Model # 0460125
    • Link V-Belt, V-Belt Section 5V, Industry Number 5910001060, Number of Ribs 0, Outside Length 25 ft., Top...More

  • Link V-Belt, Wedge Belt, 5V, 25 ft.
    SUPERTLINK 5V Link V-Belts
    • SUPERTLINK
    • These heavy-duty link belts are designed to operate as drop-in upgrades for rubber wedge belts. They can assemble to any length, and are designed to offer long service life.

    • Item # 35FT33
    • Mfr. Model # 0417025
    • Link V-Belt, V-Belt Section 5V, Number of Ribs 1, Outside Length 25 ft., Top Width 21/32 In., Material Custom...More

  • Link V-Belt,C,25 ft.
    POWERTWIST STANDARD C Link V-Belts
    • POWERTWIST STANDARD
    • Multiple product options available

    • Item # 49YL79
    • Mfr. Model # 0450325
    • Link V-Belt, V-Belt Section C, Number of Ribs 0, Outside Length 25 ft., Top Width 7/8 In., Thickness 7/8 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More