Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Utility/Dewatering Pumps

3 Results Found that Include 3 Products

Results per page:  16 | 32 | 48
1/4 HP Sensor Utility Pump, 110 Voltage, 8 ft. Co
  • RULE
  • 1/4 HP Sensor Utility Pump, 110 Voltage, 8 ft. Cord Length 1/4 HP Sensor Utility Pump, 110 Voltage, 8 ft. Cord Length
  • Sensor Utility Pump, 1/4 HP, Voltage 110, Amps 1.0 AC, Cord Length 8 ft., Cord Size 16/3, Cord Type SJTW, GPM of Water @ 5 Ft. of Head 21, GPM of Water @ 10 Ft. of Head 12, Height 7-3/8 In., Diameter 4 In., Base Material Acetal, Impeller Material Glass Filled Nylon, Width 4-1/4 In., Max. Dia. Solids 3/32 In., Max. Liquid Temp. 104 Degrees F

  • Item # 3P993
  • Mfr. Model # A53S
  • Sensor Utility Pump, 1/4 HP, Voltage 110, Amps 1.0 AC, Cord Length 8 ft., Cord Size 16/3, Cord Type SJTW, GPM...More

1/6 HP Dewatering/Utility Pump, 115 Voltage, Discharge
  • RULE
  • 1/6 HP Dewatering/Utility Pump, 115 Voltage, Discharge NPT: 1-1/8", 8 ft. Cord Length 1/6 HP Dewatering/Utility Pump, 115 Voltage, Discharge NPT: 1-1/8", 8 ft. Cord Length
  • Dewatering/Utility Pump, 1/6 HP, Voltage 115, Amps 1 AC, Cord Length 8 ft., Cord Size -, Cord Type -, Discharge NPT 1-1/8 In., GPM of Water @ 5 Ft. of Head 20, GPM of Water @ 10 Ft. of Head 11, Height 7-3/8 In., Diameter 4-1/4 In., Base Material Acetal, Impeller Material Glass Filled Nylon, Max. Dia. Solids 1/8 In., Max. Liquid Temp. 150 Degrees F

  • Item # 3P992
  • Mfr. Model # A53D
  • Dewatering/Utility Pump, 1/6 HP, Voltage 115, Amps 1 AC, Cord Length 8 ft., Cord Size -, Cord Type -,...More

Residential Dewatering Pump, 12VDC Voltage, Discharge NPT:
  • RULE
  • Residential Dewatering Pump, 12VDC Voltage, Discharge NPT: 3 in. HB, 25 ft. Cord Length Residential Dewatering Pump, 12VDC Voltage, Discharge NPT: 3 in. HB, 25 ft. Cord Length
  • Residential Dewatering Pump, Voltage 12VDC, Cord Length 25 ft., Cord Size 8 Gauge, Discharge NPT 3 in. HB, GPM of Water @ 5 Ft. of Head 100, GPM of Water @ 10 Ft. of Head 67, GPM of Water @ 15 Ft. of Head 50, GPM of Water @ 20 Ft. of Head 17, GPM of Water @ 25 Ft. of Head 8, Height 8-1/2 In., Base Material Acetal, Impeller Material Nylon, Length 12 In., Width 4 In., Max. Dia. Solids 1/16 In.

  • Item # 6PWA8
  • Mfr. Model # EV8000-100
  • Residential Dewatering Pump, Voltage 12VDC, Cord Length 25 ft., Cord Size 8 Gauge, Discharge NPT 3 in. HB,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More