Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Utility/Dewatering Pumps

1 Result Found that Includes 1 Product

Results per page:  16 | 32 | 48
1/4 HP Residential Dewatering Pump, 115 Voltage, Discharge&
  • BARNES
  • 1/4 HP Residential Dewatering Pump, 115 Voltage, Discharge NPT: 1-1/4" M, 20 ft. Cord Length 1/4 HP Residential Dewatering Pump, 115 Voltage, Discharge NPT: 1-1/4" M, 20 ft. Cord Length
  • Residential Dewatering Pump, 1/4 HP, Voltage 115, Amps 2 AC, Cord Length 20 ft., Cord Size 14/3, Discharge NPT 1-1/4 In. M, GPM of Water @ 5 Ft. of Head 27, GPM of Water @ 10 Ft. of Head 20, GPM of Water @ 15 Ft. of Head 15, GPM of Water @ 20 Ft. of Head 9, Height 11-13/16 In., Diameter 5-1/8 In., Base Material Stainless Steel, Impeller Material Stainless Steel, Max. Dia. Solids 1/4 In., Max. Liquid Temp. 104 Degrees F, Min. Sump Pit Dia. 6 In.

  • Item # 4NU10
  • Mfr. Model # QDX25-SS
  • Residential Dewatering Pump, 1/4 HP, Voltage 115, Amps 2 AC, Cord Length 20 ft., Cord Size 14/3, Discharge...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More