Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Utility Carts

20 Results Found that Include 69 Products

Results per page:  16 | 32 | 48
Utility Cart,500 lb. Load Cap.,PPL
  • RUBBERMAID
  • Utility Cart, 500 lb. Load Cap., PPL Utility Cart
  • Item # 4ACA5
  • Mfr. Model # FG452010BLA
  • Utility Cart, Load Capacity 500 lb., Shelf Material Polypropylene, Shelf Length 36-3/4 In., Shelf Width 25...More

  • Category : Plastic Utility Carts
Utility Cart,Flat Shelves,500 lb.,SS
  • TM

    Grainger Choice

  • DAYTON
  • Utility Cart, Flat Shelves, 500 lb., SS Utility Cart
  • Item # 23AR47
  • Mfr. Model # 23AR47
  • Utility Cart, Load Capacity 500 lb., Stainless Steel Material, 20 Gauge, Polished Finish, Silver Color,...More

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • Welded Utility Cart Welded Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
Utility Cart,Steel,54 Lx25 W,2400 lb.
  • TM

    Grainger Choice

  • Utility Cart, Steel, 54 Lx25 W, 2400 lb. Welded Deep Shelf Utility Cart
  • Item # 16C549
  • Mfr. Model # NR248-P6
  • Welded Deep Shelf Utility Cart, Load Capacity 2400 lb., Steel Material, 12 Gauge, Powder Coated Finish, Gray...More

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • Welded Utility Cart Welded Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
Service/Utility Cart,2 Shelves,24 in. H
  • TM

    Grainger Choice

  • Service/Utility Cart, 2 Shelves, 24 in. H Service/Utility Cart
  • Item # 40V889
  • Mfr. Model # SC2436-2
  • Service/Utility Cart, Load Capacity 2000 lb., Steel Material, 12 Gauge, Water Based Enamel Finish, Dark Gray...More

  • Category : Metal Utility Carts
Welded Deep Shelf Utility Cart
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Welded Deep Shelf Utility Cart Welded Deep Shelf Utility Cart
  • Item # 49Y535
  • Mfr. Model # DS3060X3-6PY
  • Welded Deep Shelf Utility Cart, Load Capacity 3600 lb., Steel Material, 12 Gauge, Powder Coated Finish, Gray...More

  • Category : Metal Utility Carts
Welded Deep Shelf Order Picking Cart
  • Welded Deep Shelf Order Picking Cart Welded Deep Shelf Order Picking Cart
  • Item # 49Y526
  • Mfr. Model # DS2448X126PYWSP
  • Welded Deep Shelf Order Picking Cart, Load Capacity 3600 lb., Steel Material, 12 Gauge, Powder Coated Finish,...More

  • Category : Metal Utility Carts
Stock Truck,3000 lb.,Steel,66 in.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stock Truck, 3000 lb., Steel, 66 in. Stock Truck
  • Item # 49Y154
  • Mfr. Model # RSC-3060-5-3K-95
  • Stock Truck, Load Capacity 3000 lb., Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall...More

  • Category : Metal Utility Carts
Utility Cart,SS,54 Lx25 W,1200 lb. Cap.
  • TM

    Grainger Choice

  • Utility Cart, SS, 54 Lx25 W, 1200 lb. Cap. Welded Raised Handle Utility Cart
  • Item # 5ZGH6
  • Mfr. Model # XL248-U5
  • Welded Raised Handle Utility Cart, Load Capacity 1200 lb., Stainless Steel Material, 16 Gauge, Polished...More

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Welded Utility Cart Welded Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
Unassembled Utility Cart,36Lx18 W,900Lb.
  • METRO
  • Unassembled Utility Cart, 36Lx18 W, 900Lb. Unassembled Utility Cart,36Lx18 W,900Lb.
  • Item # 9GCJ3
  • Mfr. Model # Q336EG3
  • Unassembled Utility Cart, Load Capacity 900 lb., Shelf Length 36 In., Shelf Width 18 In., Shelf Color Blue,...More

  • Category : Plastic Utility Carts
Service Cart,Steel,48inL.x36inW.x36inH.
  • GMI
  • Service Cart, Steel, 48inL.x36inW.x36inH. Service Cart
  • Item # 40LF03
  • Mfr. Model # SC-3648-3
  • Service Cart, Load Capacity 1500 lb., Steel Material, 11 Gauge, Polane Finish, Charcoal Gray Color, Overall...More

  • Category : Metal Utility Carts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More